Beli access door di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Solution Door Access Machines (Mesin Absen)Deskripsi:- Standalone, Tidak memerlukan komputer- Fitur Stardard: RFID Proximity Reader, Alarm Function.- Skeaker untuk identifikasi signal
- Solution Mesin Absensi & Akses PintuDeskripsi:Standalone, 3.000 Fingerprint, 3.000 Kartu, 50.000 Records
- PEDESTAL PRO Accessories for Gate Operator SystemDeskripsi:These covers for gate operator access control devices protect card readers, key pads, intercoms, and cameras from exposure to rain, snow, and sun.atribut:
- UNSPSC: 46171511
- Accessory Type: Card Reader Cover
- Features: Cameras; Card Readers; Compatible with Most Access Control Devices; Entry Buttons; Exit Buttons; Intercoms; Keypads; Proximity Readers; Security Systems; Telephone Entry Systems
- For use with: Camera; Card Reader; Door Exit Button; Door Open Button; Intercom; Keypad; Pedestal
- Solution Attendance & Detect FaceDeskripsi:- Standalone, 2.000 Sidikjari,600 Telapak Tangan,1.200 Wajah- Jenis Matching : 1:1 dan 1:N- Fitur Stardard: TFT LCD Full Color 4,3 Inch (Touch Screen), Wireless Wifi Internal, RFID Proximity Reader, Internal- Litium Baterai, USB Flash Disk, Door Controller, Alarm Function, Scheduled Bell, 6 Function Key, dll- TFT LCD dan Speaker untuk identifikasi signal- SUDAH INCLUDE SOFTWARE, Data Absensi dapat ditarik ke komputer, lalu mencetak berbagai macam laporan kehadiran, dan dapat juga digunakan untuk perhitungan laporan pengajian sesuai dengan perusahaan anda.atribut:
- Interface: TCP/IP (RJ45 dan Wireless), USB Disk
- Voltage (V): 12
- Current (A): 2
- User Capacity: 2000 Fingerprint, 1200 Face, 600 Palm, 10000 Card
- Response Time (s): <= 1
- monotaro Ceiling Access Dooratribut:
- Color: Silver
- Jantek Smart Keypad Door Access SystemDeskripsi:Self Contained system makes the installation easy50 Programmable codes, 2 to 8 digits for each codeProgrammed door release time will stop as soon as the door is closedAlarm signal output if the door is unlocked over the programmed timeAlarm signal output time is programmeble from 1-250 secondsBuilt-in watch-dog makes the system never hangsBuilt-in tamper switch and alarm loop monitoring pointBuilt-in two realy outpustData is protected even after power failureWith scramble code functionatribut:
- Keypad: 3x4, 12 keys plastic keypad
- Power Requirement: DC 12V 1.5A
- Operating Temperature (°C): 0~50
- Humidity (RH): 20%-90%
- Dimensions (cm): 13.0x8.6x2.5
- KEND Digital Door LockDeskripsi:Opening by: - RFID Card - Pin Code - Mechanical Keyatribut:
- Color: Black
- Jantek Proximity With Fingerprint Access Control Systematribut:
- Display: 3 Digit 7 segment Led display
- Humidity: 20%~90RH
- FAR: 0.001%
- FRR: 1%
- Dimensions (mm): 161x82x48
- Power: DC 12V 1A
- Relay: 4 Relay contact (Max. DC 12V 1A)
- Operating Environment Temperature (°C): -20 ~ 50
- Fingerspot Mesin AbsensiDeskripsi:Mesin absensi sidik jari dengan tampilan sederhana namun tetap stylish dilengkapi dengan fitur USB Data Encryption untuk menghindarkan Anda dari manipulasi data kehadiran karyawan dan menjaga kevalidan data absensi. Data kehadiran yang terekam di mesin akan diolah berupa kode-kode yang hanya dapat dibuka dengan aplikasi Fingerspot Personnel. Software Fingerspot Personnel juga menyediakan modul penggajian sederhana yang dapat Anda gunakan untuk menghitung gaji karyawan. Mesin absensi sidik jari-fingerprint ini berukuran 2.4inci memiliki kapasitas 1.000 sidik jari, 1.000 user, dan 100.000 data scan. Mesin ini cocok bagi Anda yang membutuhkan mesin absensi dengan harga ekonomis, tanpa harus repot mengolah laporan absensi. Pengolahan laporan absensi dapat dikerjakan dari mesin tanpa harus menggunakan software absensi tambahan berkat fitur SSR. Laporan rekapitulasi kehadiran karyawan dapat di-download langsung dari mesin dalam bentuk file Excel. Mesin ini dijamin tangguh, awet, dan bebas hang karena memiliki fitur Interval Scan. Dengan adanya fitur Interval Scan, mesin akan mengatur jeda waktu scan secara otomatis sehingga data scan yang direkam oleh mesin tidak mudah penuh dan terhindar dari terjadinya hang.Mesin ini juga memiliki menu yang sederhana dan dilengkapi dengan alphanumeric keypad untuk memudahkan Anda mengatur shift, memberi nama karyawan, dan mengatur departemen pada mesin serta dibekali dengan internal backup battery sebagai sumber daya cadangan saat listrik padam. Mesin ini akan tetap dapat digunakan tanpa aliran listrik. Dengan begitu, manajemen absensi kantor tetap berjalan lancar. Anda dapat menangani jam kerja, laporan absensi, pengelolaan karyawan lebih baik dan profesional. Lebih dari itu, Fitur: - Layar berwarna mampu menampilkan menu dalam bentuk grafis yang user friendly dan mempercepat navigasi. - Self Service Reader untuk pengaturan departemen, shift dan laporan langsung pada mesin tanpa software absensi. - Statistik pegawai dan kehadirannya. - Reminder dan monitoring kontrak kerja karyawan yang akan berakhir. - Mampu mendeteksi jam kerja karyawan secara otomatis (Automatic Shift). - Menangani jam kerja lewat tengah malam. - Perhitungan cuti pribadi, cuti bersama, cuti normatif dan hutang cuti. - Pencatatan izin pribadi dan izin dinas. - Menangani tindakan indisipliner (keterlambatan, pulang awal, tidak scan presensi). - Menangani perhitungan lembur. - Fingerspot USB Data Encryption untuk kemananan data dalam USB Flashdisk. - Modul penggajian sederhana termasuk pengaturan nilai uang cuti normatif. - Internal Backup Battery sebagai sumber daya cadangan.atribut:
- Software: Fingerspot Personnel
- Jantek Electric Door BoltDeskripsi:- Fail Safe Type- Concealed mortise mounting- Slimline styling suits most narrow profile joinery- Continuosly rated solenoids- Power reduction module-minimises power consumption maximises durability- Door position sensor- Fully protected against transients- Reverse polarity protected- Stainless steel bolt- Sensor delay time: 0, 3, 6 or 9 Sec. (Setable)atribut:
- Power: DC 12V 1A
- Jantek Mifare Access ControlDeskripsi:Functions: Supports 15,000 Card Capacity Supports 8,000 History Record Built-in RTC (Real Time Clock) With programmable Time Zone and Special Time Schedule functions Standalone or PC on line through software. The maximum reader range is 255 Built-in tamper switch detects when case is forced open or destroyed, the alarm signal will output Built-in alarm loop Built-in Watchdog, the system never hang Standalone operation when PC Shut Down or Off line Data is protected even after power failureatribut:
- Indicator LED: 3 x Red/Green Bio-color LED and 3 x Blue LED
- Keypad: 4x4 Touch Keypad (Blue Backlit LED)
- Battery: CR2032 - 3V
- Input Point: Push Button and Alarm Loop
- Output Point: 2xRelay (NO/NC)
- Interface: 1 x RS-232 or RS-422/485 (selectable by jumper, baudrate 9600) 1 x Wiegand Input
- Temperature (°C): -5 to 50
- Humidity: 0 to 90% RH
- Dimensions (mm): 130x86x28
- Solution Finger Print & Access ControlDeskripsi:- Fasilitas AC : 50 Time Zones, 5 Grouping, 10 Combination.- Standalone, Tidak memerlukan komputer- Jenis Matching : 1:1 dan 1:N- Fitur Stardard: TFT LCD Full Color, Wireless Wifi Internal, USB Flash Disk, Door Controller, Alarm Function, Scheduled Bell, Timezone, Workcode, Funtion Key- Weigend Port: untuk koneksi Fingerprint/RFID tambahan.- TFT LCD dan Speaker untuk identifikasi signal- SUDAH INCLUDE SOFTWARE, Data Absensi dapat ditarik ke komputer, lalu mencetak berbagai macam laporan kehadiran, dan dapat juga digunakan untuk perhitungan laporan pengajian sesuai dengan perusahaan anda.atribut:
- Interface: TCP/IP (RJ45 dan Wireless), USB Disk.
- Voltage (V): 12
- Current (A): 2
- User Capacity: 3000 Fingerprint
- Log Capacity: 30000
- Response Time (s): <= 1
- Jantek Electromagnetic Lockatribut:
- Surface Magnet Strike Plate Dimension (mm): 251x47x25
- Power: DC 12V/24V
- Current (mA): 400/600
- Holding Face (lbs): 600
- Installation: One way swing door / Sliding door
- HighPoint Lemari Arsip Kabinet Executive Classe SeriesDeskripsi:Lemari Arsip Kabinet .Highpoint Classe Series. Terbuat dari bahan MFC Grade E1 (Emisi Formalin tidak merugikan kesehatan) .Bagian cat (Hitam) memakai material cat dari Milesi, Italy yangmemberikan hasil cat qualitas tinggi .Jika barang Ready stock akan dikirimkan 2-3 hari kerja. Untuk preOrder membutuhkan waktu 21 Hari untuk Produksiatribut:
- Material: Particle Board Density
- Board Thickness (mm): Top Side 25
- Top Table Profile: Duck Nose (R-8)
- Profilling Process: Post Forming
- Laminate Material: Continuous Pressure Laminate 0.6mm
- Hardware: Imported From Germany
- Edging Material (mm): PVC 2
- Solution Mesin AbsensiDeskripsi:- Standalone, 1000 Fingerprint, 50.000 Records- Fitur : Internal Lithium Battery , USB Charger, Portable- Jenis Matching : 1:1 dan 1:N- Fitur Standard: Internal Litium Baterai, USB Charger.- Dilengkapi dengan LCD dan Skeaker untuk identifikasi signal- SUDAH INCLUDE SOFTWARE, Data Absensi dapat ditarik ke komputer, lalu mencetak berbagai macam laporan kehadiran, dan dapat juga digunakan untuk perhitungan laporan pengajian sesuai dengan perusahaan anda.
- Fingerspot Mesin Absensi & Akses Kontrol PintuDeskripsi:Mesin dengan ukuran minimalis yang memiliki fungsi ganda, baik mesin absensi sidik jari-fingerprint untuk mencatat jam kehadiran sekaligus mesin akses kontrol untuk mengatur jam berapa saja dan siapa saja yang dapat membuka atau mengakses pintu ruangan. Mesin ini dapat dihubungkan dengan layanan absensi berbasis internet (cloud) KitaCloud dan KitaServer. Dengan menghubungkan mesin dan layanan KitaCloud, Anda dapat mengakses data karyawan dan laporan absensi kapan saja dan di mana saja. Seperti mesin absensi lainnya, mesin ini juga mempunyai fitur USB Data Encryption untuk menjaga data absensi di mesin tetap valid, fitur SSQ (Self Service Query) untuk melihat data scan tanpa perlu mengakses menu mesin, fitur Schedule Bell untuk alarm pengingat waktu scan, serta tersedia EasyLink SDK untuk mengembangkan aplikasi yang terintegrasi dengan mesin absensi Fingerspot secara lebih mudah, praktis, dan instan serta juga dilengkapi dengan software Fingerspot Personnel. Anda dapat menangani jam kerja, laporan absensi, pengelolaan karyawan lebih baik dan profesional. Lebih dari itu, software Fingerspot Personnel juga menyediakan modul penggajian sederhana yang dapat Anda gunakan untuk menghitung gaji karyawan.Fitur: - Multi Koneksi, yaitu TCP/IP, RS485 dan USB Flashdisk untuk pilihan komunikasi yang fleksible. - Fitur akses kontrol : Pembatasan jam akses, door sensor, alarm dan antipassback. - Statik karyawan dan kehadirannya. - Reminder dan monitoring kontrak kerja karyawan yang akan berakhir. - Perhitungan cuti pribadi, cuti bersama, cuti normatif dan hutang cuti. - Pencatatan Izin Pribadi dan Izin Dinas. - Menangani jam kerja shift, non shift, jam kerja lewat tengah malam dan lembur. - Menangani tindakan indisipliner (keterlambatan, pulang awal, tidak scan presensi). - Menyediakan laporan per periode (harian, mingguan, bulanan dan tahunan) dan dalam multi format (txt, xls, html, xml, pdf). - Modul penggajian sederhana termasuk pengaturan nilai cuti uang cuti normatif. - Mendukung layanan data absensi berbasis internet KitaCloud.Com dan KitaServer. - Tersedia EasyLink SDK untuk pengembangan aplikasi.atribut:
- Temperature (°C): 0-45
- ANVIZ Time Attendance (Mesin Absen)Deskripsi:Fingerprint Time AttendanceWith Anviz’s industry-leading fingerprint algorithm BioNANO & waterproof, dustproof and scratchproof fingerprint sensor, EP300 offers a perfect time attendance solution. Special fingerprint positioning design makes it extremely friendly for both system administrators and everyday users.With a built-in, rechargeable battery, EP300 is ideal for portable or backup use or in the event there is no AC power available. Whenever you need to get the employee in and out records, everything is easy through USB cable (no driver needed), USB pen drive or TCP/IP network. Furthermore, the casing of EP300 has been made with recycled carbon materials and has no surface painting treatment. Anviz’s commitment to being a responsible environmental citizen includes working to ensure our products are environmentally safe.Processor: 32-bit High Speed CPUSensor: AFOSAlgorithm: BioNANO V11LCD: 128*64 White LCDFingerprint Capacity: 5.000Template: Ma2.000 TemplatesLog Capacity: Max 5.000 LogsCommunication Interface: USB Device,USB Host,TCP/IPFingerprint Image Display: YesSelf-defined Status: 8Workcode: 6 digitIdentification Mode : FP, ID+FP, ID+PW, FP+PWFRR: 0.001%FAR: 0.00001%Scan Area: 22m*18mmResolution: 500 DPIIdentification Time :atribut:
- Backup Battery: Standard 1100mAH(Around 6 hours)
- Communication Interface: USB Device,USB Host,TCP/IP
- Dimension (W x D x H) (mm): 185x130x35
- Processor: 32-bit High Speed CPU
- Software: Anviz Crosschex Standard
Daftar Harga access door Terbaru October 2025
Solution Door Access Machines (Mesin Absen) | Rp729.900 |
Solution Mesin Absensi & Akses Pintu | Rp1.699.900 |
PEDESTAL PRO Accessories for Gate Operator System | Rp1.999.900 |
Solution Attendance & Detect Face | Rp8.999.900 |
monotaro Ceiling Access Door | Rp239.900 |
Jantek Smart Keypad Door Access System | Rp2.699.900 |
KEND Digital Door Lock | Rp3.999.900 |
Zkteco Mesin Absensi dan Access Control | Rp719.900 |
Jantek Proximity With Fingerprint Access Control System | Rp12.999.900 |
Fingerspot Mesin Absensi | Rp1.099.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)