Beli ac spot di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Suiden Spot Cooler Single Duct No Swing (Pendingin Spot)Deskripsi:The automatic swivel function provides a very wide and smooth cooling effect. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 5
- Refrigerant: R410A
- Dimensions (mm): 430x390x900
- Cooling Capacity (kW): 2.8
- Operating Safety (°C): 25-45
- Power (W): 1010
- Power Supply Voltage (V) : 220
- Suiden Spot Cooler Triple Duct No Swing (Pendingin Spot)Deskripsi:Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 20
- Power Consumption (50Hz): 2.43kW
- Cooling Capacity (50Hz): 5.6kW
- Refrigerant: 407C
- Power Cord Length (m): 2.0
- Operation Safety Range: 25°C (50%)-45°C (40%)
- Dimensions (mm): 600x490x1120
- Power Supply Voltage (V) : 220
- Suiden Spot Cooler Dual Duct No Swing (Pendingin Spot)Deskripsi:The automatic swivel function both ducts smoothly swing in a 90°angle,providing a pleasant cooling effect for your working area. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 8
- Power Consumption (50Hz): 1.9kW
- Cooling Capacity (50Hz): 4.0kW
- Refrigerant: 407C
- Power Cord Length (m): 2.0
- Operation Safety Range: 25°C (50%)-45°C (40%)
- Dimensions (mm): 470x520x1120
- Power Supply Voltage (V) : 220
- Suiden Spot Cooler Dual Duct Auto Swing (Pendingin Spot)Deskripsi:The automatic swivel function both ducts smoothly swing in a 90°angle,providing a pleasant cooling effect for your working area. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.atribut:
- Drain Tank Capacity (L): 8
- Power Consumption (50Hz): 1.9kW
- Cooling Capacity (50Hz): 4.0kW
- Refrigerant: 407C
- Power Cord Length (m): 2.0
- Operation Safety Range: 25°C (50%)-45°C (40%)
- Dimensions (mm): 470x520x1120
- Power Supply Voltage (V) : 220
- Suiden Spot Cooler Single Duct (Pendingin Spot)atribut:
- Cable Length (m): 1.8
- Cooling Capacity (kW): 2.7 (9200 BTU)
- Dimensions (mm): 400x390x830 (not including cool air and exhaust air ducts)
- Drain Tank Capacity (L): 4
- Operating Safety (°C): 18 (50%) - 45 (40%)
- Power Consumption (kW): 0.73
- Power Supply: Single phase 220V/240V, 50Hz
- Suiden Spot Cooler Portable (Pendingin Spot)atribut:
- Automatic swivel: No
- Cooling Capacity (kW/BTU): 2.2 / 7500
- Dimensions (mm): 412x354x1041
- Drain Tank Capacity (L): 5
- Operation Safety: 25 - 45 deg
- Power (W): 850
- Power Supply Voltage (V) : Single phase 220
- Refrigerant: R407C
- Suiden Commercial Spot Air Conditioner (Cool Swifan/Cold Air 1 Port) (Pendingin Spot)atribut:
- Size (mm): 390x430x860
- Cooling Ability (50/60 Hz) (kW): 2.2/2.7
- Drain Tank Capacity (L): 5
- Power Cord Length (m): 2
- Suiden Ventilator Portable (Ventilator Portabel)atribut:
- Power (V): 100
- Safety device: Built-in thermal protector
- Suiden Spot Air Conditioner Exhaust Duct (Selang Buang AC Spot)atribut:
- Diameter (mm): 180
- Length (m): 4
- Suitable Model: SS-25ED-1/3, SS-25DD-1/3, SS-25WC-1/3
- Suiden Multi-Purpose Wet And Dry Vacuum Cleaneratribut:
- Noise Level (dB): 75
- Maximum Air Volume (m³/minute): 2.5
- Maximum Vacuum Pressure (kPa): 28
- Power Consumption Electrical (W): 1080
- Power Supply (V): Single phase 200
- Specifications: Manual dust removal device built-in
- KATSU Portable Air Cooler with Wheels (Pendingin Udara)Deskripsi:Air cooler portable yang bisa tempatkan dimana saja, denagn kapasitas Voltage (V/Hz) : 220-240/50-60atribut:
- Voltage (V/Hz): 220-240/50-60
- Fan Type: Axial
- Suiden Extension Cold Air Duct for Spot Air Conditioner φ125 x 5m (Selang Udara Dingin Tambahan AC Spot)atribut:
- Diameter (mm): 125
- Length (m): 5
- Suitable Model: SS-25ED/DD/WC/DG, SS-45EC/DC, SS-63EC-3
- monotaro Driver Wrench Bit & Ratchet Wrench Set (Set Kunci Sok)Deskripsi:A bargain set packed with various bits ranging from plus, minus to Torx, and anti-jamming type. -A 72-gear ratchet handle and a quick-release extension bar with a magnet are also very convenient.atribut:
- Case Dimensions (mm): 166x85x31
- Plug-In Angle (mm [inch]): 6.35[1/4]
- Number of Set Items: 38
- Set Contents: Ratchet wrench, Quick release extension bar with magnet, 1/4x25mm, bits: Torx (T10, T15, T20, T25x2, T30, T40), Tamper resistant (T10H, T15H, T20H, T25H, T30H), Minus (SL 3, SL 4, SL 5, SL 6), Adapter (1/4), Hexagon (H2, H2.5, H3, H4, H5, H6), Adapter (1/
- Ecogreen LED UFO High Bay Smart G6 SeriesDeskripsi:Smart G6 Series to support your lighting project with economical costWarranty 4yearatribut:
- Input Voltage (V): 120-277 (AC)
- Input Frequency (Hz): 50/60
- Power Factor: >0.95
- Chips Quantity: 196 pcs
- Color Rendering Index: > 70
- Color Temperature (K): 5700
- Diameter (mm): 255
- Electrical Protection(kV): 6 (Surge Protection)
- Height (mm): 135
- Hook Type: Heavy Duty J Hook
- Housing Material: Body Corrosion Resistance And High Temperature Resistance Black Finish (RAL9017 Black)
- LED Chip: Philips Lumileds SMD 2835
- Lens Cover: Clear Polycarbonate Lens Cover
- Life Time (hour): > 50.000
- Protection: IP65 Water Proof IK09 Corrosion Proof
- Reflector Angle (°): 90
- SNI License: Yes
- SNI Number: 070/LSP/Q1/08-VI/2023
- Working Temperature (°C): -40 to 50
Daftar Harga ac spot Terbaru October 2026
| Suiden Spot Cooler Single Duct No Swing (Pendingin Spot) | Rp19.999.900 |
| Suiden Spot Cooler Triple Duct No Swing (Pendingin Spot) | Rp55.999.900 |
| Suiden Spot Cooler Dual Duct No Swing (Pendingin Spot) | Rp34.999.900 |
| Suiden Spot Cooler Dual Duct Auto Swing (Pendingin Spot) | Rp37.999.900 |
| Suiden Spot Cooler Single Duct (Pendingin Spot) | Rp17.999.900 |
| Suiden Spot Cooler Portable (Pendingin Spot) | Rp10.999.900 |
| Suiden Commercial Spot Air Conditioner (Cool Swifan/Cold Air 1 Port) (Pendingin Spot) | Rp30.999.900 |
| Suiden Blower Exhaust Portable (Blower Portabel) | Rp7.399.900 |
| Suiden Exhaust Fan (Kipas Exhaust) | Rp8.999.900 |
| Suiden Ventilator Portable (Ventilator Portabel) | Rp9.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/6cP103200228-1.jpg)
/73P103200255-1.jpg)
/6uP103200246-1.jpg)
/6lP103200237-1.jpg)
/38P113182116-1.jpg)
/g9P109248585-1.jpg)
%20(Pendingin%20Spot)/jzP108095719-1.jpg)
/iaP104714658-1.jpg)
/ceP111476446-1.jpg)
/icP108207660-1.jpg)
/5aP111896190-1.jpg)

/glP103458597-1.jpg)

/o7P111896871-2.jpg)
/P102244544-1.jpg)
/ijP104714667-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)