Beli ac current transformer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LARKIN Current Transformer CT Diameter 40
    Mulai

    Rp69.900

  2. LARKIN Current Transformer CT Diameter 30
    Mulai

    Rp47.900

  3. Swallow Electric Single Phase Transformer PC-E Series
    Mulai

    Rp1.999.900

    Swallow Electric Single Phase Transformer PC-E Series
    Deskripsi:
    -An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
  4. PM Current Transformer
    Mulai

    Rp309.900

    PM Current Transformer
    Deskripsi:
    - Sesuai standard IEC 60044-1, casing terbuat dari ABS yang tidak terbakar (V-0)- Menggunakan material core grade M3- Setiap CT dilengkapi dengan test report untuk menjamin keakurasian produk- Ratio CT tercantum di body CT, menerima LV CT pesanan khusus- Sesuai untuk billing meter dan aplikasi yang membutuhkan akurasi tinggi (Class 0.5)- CT PM buatan indonesia diproduksi dengan QC sesuai dengan standard ISO 9001- PM-100/Ukuran busbar maksimum 10x100mm atau 30x80mm
  5. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 220-200-0
    • Secondary Voltage (V): 110-100-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  6. TRUSCO Portable Transformer
    Mulai

    Rp5.599.900

    TRUSCO Portable Transformer
    atribut:
    • Capacity (kVA): 3
    • Power Cord Specifications: 3.5mm2 x 2m
    • Transformation: Depression, voltage up
    • Protection : Safety breaker 30A
    • Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
  7. CIC Current Transformer ICX-1
    Mulai

    Rp179.900

    CIC Current Transformer ICX-1
    Deskripsi:
    Current Transformer- Didesain dan diproduksi di indonesia sesuai dengan standard IEC 441, VDE 0414, DIN 42600- Jenis produk lengkap dan dapat menerima pesanan khusus- Core terbuat dari silicon steel grade M.4 sehingga handal dan berakurasi tinggi- Memiliki daya tahan/reabilitas yang baik- Digunakan untuk amperemeter, kWH meter, cos phi meter, dan berbagai panel meter lainnya.Tips Memilih CT Jangan terkecoh hanya dari harga dan penampilan fisiknya saja seperti bentuk yang menarik dengan warna casing yang cerah. Bagian terpenting CT terletak pada core nya. CT CIC adalah CT yang berkualitas karena memiliki kelebihan seperti berikut :- Memiliki test report untuk semua unitnya dengan demikian keakuratan pengukuran terjamin- Core dibuat dari material yang berkualitas, yaitu silicon steel grade M.4 tanpa sambungan- Memiliki berat core yang ideal, hampir 2 kali bera core CT yang banyak beredar di pasar- Casing terbuat dari ABS yang tidak mudah terbakar.- Kumparan kawat tembaga tersusun rapi dengan menggunakan mesin sehingga lebih presisi
    atribut:
    • Burden (VA) Class 1: 15
  8. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 440-400-380-0
    • Secondary Voltage (V): 220-200-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  9. Fort Trafor Arus Seri MSY (Premium Type)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

  10. Schneider Electric AB1 NSYTR Warning label
    Mulai

    Rp18.900

    Schneider Electric AB1 NSYTR Warning label
    atribut:
    • Range: Linergy
    • Product or Component Type: Warning Label
    • Separate Part Category: Protection Accessory
  11. LAKONI Mesin Las GE
    Mulai

    Rp1.999.900

    LAKONI Mesin Las GE
    atribut:
    • Voltage (V): 160-250
  12. Schneider Electric Harmony eXLhoist
    Mulai

    Rp25.999.900

    Schneider Electric Harmony eXLhoist
    atribut:
    • Product or Component Type: Control Station
    • Control Station Type: Wireless
    • Number of Channels: 50
    • Product Specific Application: Hoisting applications Material handling
    • Range of Product: Harmony XAR
  13. Hager Current Transformers (C.T.)
    Mulai

    Rp709.900

    Hager Current Transformers (C.T.)
    Deskripsi:
    Current transformers are used to feed analogue and digital ammeters and energy meters. The current on the secondary circuit (0 - 5A) is propotional to the current on primary circuit The range of current transformers is composed of direct reading type, up to 30A and indirect reading type, via current transformers, from 50 to 2000A. The range is adapted to any type of mounting: edgewise or flat mounting,DIN-rail or backplate mounting. Technical data - secondary current : 5A - frequency : 50/60Hz - isolating voltage : 0.72kV at 3kV/50Hz/1s - primary current : In from: 50 to 2000A - continuous thermal current : 1.2xln (according to EN60044-1) - operating temperature : 40 to +40°C Connection capacity - rigid conductor 4mm2 - flexible conductor 4mm2 Complies with IEC60044-1
  14. CIC Current Transformer ICM-1B
    Mulai

    Rp529.900

    CIC Current Transformer ICM-1B
    Deskripsi:
    Current Transformer- Didesain dan diproduksi di indonesia sesuai dengan standard IEC 441, VDE 0414, DIN 42600- Jenis produk lengkap dan dapat menerima pesanan khusus- Core terbuat dari silicon steel grade M.4 sehingga handal dan berakurasi tinggi- Memiliki daya tahan/reabilitas yang baik- Digunakan untuk amperemeter, kWH meter, cos phi meter, dan berbagai panel meter lainnya.Tips Memilih CT Jangan terkecoh hanya dari harga dan penampilan fisiknya saja seperti bentuk yang menarik dengan warna casing yang cerah. Bagian terpenting CT terletak pada core nya. CT CIC adalah CT yang berkualitas karena memiliki kelebihan seperti berikut :- Memiliki test report untuk semua unitnya dengan demikian keakuratan pengukuran terjamin- Core dibuat dari material yang berkualitas, yaitu silicon steel grade M.4 tanpa sambungan- Memiliki berat core yang ideal, hampir 2 kali bera core CT yang banyak beredar di pasar- Casing terbuat dari ABS yang tidak mudah terbakar.- Kumparan kawat tembaga tersusun rapi dengan menggunakan mesin sehingga lebih presisi
    atribut:
    • Burden (VA) Class 1: 30
  15. CIC Current Transformer ICY-3S
    Mulai

    Rp77.900

    CIC Current Transformer ICY-3S
    Deskripsi:
    Current Transformer- Didesain dan diproduksi di indonesia sesuai dengan standard IEC 441, VDE 0414, DIN 42600- Jenis produk lengkap dan dapat menerima pesanan khusus- Core terbuat dari silicon steel grade M.4 sehingga handal dan berakurasi tinggi- Memiliki daya tahan/reabilitas yang baik- Digunakan untuk amperemeter, kWH meter, cos phi meter, dan berbagai panel meter lainnya.Tips Memilih CT Jangan terkecoh hanya dari harga dan penampilan fisiknya saja seperti bentuk yang menarik dengan warna casing yang cerah. Bagian terpenting CT terletak pada core nya. CT CIC adalah CT yang berkualitas karena memiliki kelebihan seperti berikut :- Memiliki test report untuk semua unitnya dengan demikian keakuratan pengukuran terjamin- Core dibuat dari material yang berkualitas, yaitu silicon steel grade M.4 tanpa sambungan- Memiliki berat core yang ideal, hampir 2 kali bera core CT yang banyak beredar di pasar- Casing terbuat dari ABS yang tidak mudah terbakar.- Kumparan kawat tembaga tersusun rapi dengan menggunakan mesin sehingga lebih presisi
    atribut:
    • Burden (VA) Class 1: 2.5
  16. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
Daftar Harga ac current transformer Terbaru March 2026
LARKIN Current Transformer CT Diameter 40Rp69.900
LARKIN Current Transformer CT Diameter 30Rp47.900
Swallow Electric Single Phase Transformer PC-E SeriesRp1.999.900
PM Current TransformerRp309.900
DV Current Transformer Fixed TypeRp61.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesRp839.900
TRUSCO Portable TransformerRp5.599.900
CIC Current Transformer ICX-1Rp179.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesRp529.900
Fort Trafor Arus Seri MSY (Premium Type)Rp55.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)