Beli abrasive nylon wheel brush di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Union Abrasive Nylon Wheel Brushes (GWI)atribut:
- Maximum RPM: 4500
- Union Abrasive Nylon Cup Brushes with Shank (GIC)atribut:
- Arbor Hole/ Shank: 6mm
- Maximum RPM: 4500
- Union Abrasive Nylon Wheel Brushes With Shankatribut:
- Arbor Hole/ Shank: 6m/m
- Union Abrasive Nylon End Brushes (GIE)Deskripsi:GIE- Type abrasive nylon end brushes - For do it yourself type.atribut:
- Arbor Hole/ Shank (mm): 6
- Maximum Speed (rpm): 4500
- Union Steel Wire Wheel BrushesDeskripsi:Union Industrial Brushes provide the total solution for a perfect finishing result. Union ISO 9001:2000 certified brushes not only allow for a cleaner and more efficient environment, but also consistent results throughout product lifetime. These brushes a
- Union Wire Wheel Brushes Steel 0.20mmDeskripsi:Wire Wheel Brushes (WN - Type )use for removing sawdust from band saw bladeatribut:
- Width (mm): 16
- Wire Thickness (mm): 0.20 (Steel)
- TRUSCO Abrasive NY Cup BrushDeskripsi:52atribut:
- Outside Diameter (mm): 75
- Bristle Material: Abrasive Nylon Wire#80
- Purpose of Use: For flat surface polishing. Paint removal, rust remover, polishing after welding.
- Wire Diameter (mm): 1.2
- Union Nylon Wire 612 Flue & Boller Brushes (TTN)Deskripsi:Tube Brush with Thread.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- Minimo by Minitor Nylon Abrasive Brushes (Silicon)atribut:
- Bristle: nylon containing C abrasive grains
- Compatible Material: tool steel, alloy steel, common steel, stainless steel, aluminum, copper
- TRUSCO Replacement Head for A(I) Type Channel BrushDeskripsi:Use:Paint stripping and deburring metal parts Rust removal, etc.atribut:
- Material (Handle): Steel
- Overall-Length x Width W (mm): 60 x 21
- Purpose of Use: Rust removal, burring, paint removal on the metal surface etc..
- Thickness (mm): 6
Daftar Harga abrasive nylon wheel brush Terbaru March 2026
| Union Abrasive Nylon Wheel Brushes (GWI) | Rp92.900 |
| Union Abrasive Nylon Wheel Brush Japan (GRK) | Rp1.099.900 |
| Union Abrasive Nylon Cup Brushes with Shank (GIC) | Rp119.900 |
| Union Abrasive Nylon Wheel Brushes With Shank | Rp78.900 |
| Union Wheel Brushes (GWH) | Rp139.900 |
| Union Wheel Brushes (GWG) | Rp129.900 |
| Union Steel Wire Wheel Brushes (WW) | Rp25.900 |
| Union Abrasive Nylon End Brushes (GIE) | Rp51.900 |
| Union Steel Wire Wheel Brushes | Rp52.900 |
| Union Wire Wheel Brushes Steel 0.20mm | Rp87.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/cmP101003454-2.jpg)
/P101003453-1.jpg)
/P101003450-1.jpg)

/P101003515-1.jpg)
/P101003514-1.jpg)
/P101003487-1.jpg)
/P101003451-1.jpg)



/P101003630-1.jpg)
/P101003698-1.jpg)
/5eP101000194-3.jpg)
/P101003464-1.jpg)
/P101003517-1.jpg)
%20Type%20Channel%20Brush/P101000726-1.jpg)