Beli abrasive flap wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NORTON Mounted Flap Wheel
    Mulai

    Rp159.900

    NORTON Mounted Flap Wheel
    atribut:
    • Item: Mounted Flap Wheel
    • Item - Flap Wheels: Mounted Flap Wheel
    • Shank type: Straight
  2. UNITED ABRASIVES-SAIT Unmounted Flap Wheel
    Mulai

    Rp999.900

    UNITED ABRASIVES-SAIT Unmounted Flap Wheel
    atribut:
    • Abrasive Type: Coated
    • Item: Unmounted Flap Wheel
    • Item - Flap Wheels: Unmounted Flap Wheel
  3. TAIYO Abrasive Flap Disc
    Mulai

    Rp12.900

    TAIYO Abrasive Flap Disc
    Deskripsi:
    Memiliki desain serupa mata gerinda yang cocok digunakan untuk poles besi.
    atribut:
    • Size (inch): 4
    • Thickness (mm): 4
    • Diameter (mm): 100
  4. York Flap Wheel
    Mulai

    Rp25.900

    York Flap Wheel
    atribut:
    • Shank type: Straight
    • Abrasive Material: Aluminium Oxide
  5. MURAKO Shank Mounted Flap Wheel
    Mulai

    Rp719.900

    MURAKO Shank Mounted Flap Wheel
    Deskripsi:
    - The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
  6. York Mini Flap Wheel Set
    Mulai

    Rp269.900

    York Mini Flap Wheel Set
    Deskripsi:
    Shaft mounted flap wheels can be used in portable air or electric power tools, including tyre buffers, flexible shafts and hand drills. Manufactured from highest quality industrial cloth. Used for a wide range of applications such as removal of rust, cleaning up welds and sanding wood prior to painting. Recessed hub design for access in tight corners. 8 Piece ‘Mini’ Set Contents: (*6mm Shank) 10 x 10mm: P60, 10 x 10mm: P120, 15 x 15mm: P80, 15 x 15mm: P120, 20 x 10mm: P60*, 20 x 10mm: P120*, 25 x 15mm: P80*, 25 x 25mm: P80*.
    atribut:
    • Shank type: Straight
    • Wheel Width: 10-25mm
    • Maximum Operating Speed: 30,000-40,000rpm
    • Grit: P120 P60 P80
    • Diameter: 10-25mm
    • Abrasive Material: Aluminium Oxide
    • Shank Diameter: 3mm 6mm
  7. TRUSCO Shank Mounted Flap Wheel
    Mulai

    Rp439.900

    TRUSCO Shank Mounted Flap Wheel
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
    atribut:
    • Shaft Diameter x Shaft Length (mm): 6 x 40
    • Width (mm): 25
  8. PFERD Flap Wheel Grit240 FR16550/25.4A
    Mulai

    Rp1.199.900

    PFERD Flap Wheel Grit240 FR16550/25.4A
    Deskripsi:
    469842 FR16550/25.4A240 FLAP WHEEL
    atribut:
    • Dimensions (cm): 16.5x5x16.5
    • Type: Flap A
    • Grit Size: 240
    • Thickness (mm): 50
    • Diameter (mm): 165
    • Arbor (mm): 25.4
    • Application: Metal
    • Abrasive Material: Aluminium Oxide
    • Maximum Speed (rpm): 5700
  9. NAKANISHI Nylon Fabric Fiber Flap Wheel
    Mulai

    Rp799.900

    NAKANISHI Nylon Fabric Fiber Flap Wheel
    atribut:
    • Maximum Working Rotation Speed (rpm): 15000
  10. PFERD Polinox
    Mulai

    Rp1.399.900

    PFERD Polinox
    Deskripsi:
    POLINOX unmounted grinding wheels consist of non-woven polyamide abrasive, into which abrasive grain is integrated. The non-woven abrasive flaps are arranged radially. A long tool life is achieved through the dense packing of the flaps.This tool is mainly used for work on large surfaces.Advantages :Highly flexible, enabling optimal adjustment to the contour.Cool grinding and low thermal load on the workpiece.The open structure and high flexibility of the non-woven material prevents tool clogging.Recommendations for use :For the best results, use at a recommended cutting speed of 10-20 m/s. This provides an ideal compromise between stock removal rate, surface quality, thermal load on the workpiece and tool wear.Ordering notes :Please order compatible arbor separately.Safety notes :The maximum permitted peripheral speed is 32 m/s.Materials that can be worked :AluminiumBrassBronzeCast steelCobalt-based alloysCopperFibre-reinforced thermosetting plastics (GRP, CRP)Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)Nickel-based alloys (e.g. Inconell and Hastelloy)Stainless steel (INOX)Steel materials with a hardness > 54 HRCSteels up to 1,200 N/mm² (< 38 HRC)ThermoplasticsTitaniumTitanium alloysZincApplications :CleaningDeburringRougheningStep-by-step fine grindingStructuring (matt finishing, brush matting and satin finishing)Surface workDrive types :Bench grinderFlexible shaft driveStraight grinder
  11. MERIT Mounted Flap Wheel
    Mulai

    Rp399.900

    MERIT Mounted Flap Wheel
    Deskripsi:
    General purpose mounted flap wheels optimized for use on all metals have a coated aluminum oxide abrasive. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
    atribut:
    • UNSPSC: 23131503
    • Abrasive Grade: Coarse
    • Abrasive Material: Aluminium Oxide
    • Abrasive Type: Coated
    • Backing Material: Cotton
    • Backing Weight: X
    • Flap Width (inch): 1
    • Grit: P60
    • Manufacturer Part Number: 8834130724
    • Maximum Operating Speed (rpm): 25000
    • Series: Super Finish
    • Shank Size: 1/4\"-20
    • Wheel Diameter (inch): 2
  12. NORTON Mata Gerinda Datar T1-A Hijau
    42%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp139.900

    NORTON Mata Gerinda Datar T1-A Hijau
    atribut:
    • Color: Green
    • Material: Sylicone Carbide
    • Abrasive Wheel Type: T1
  13. Euro Gerinda Flap Disc
    Mulai

    Rp11.900

    Euro Gerinda Flap Disc
    Deskripsi:
    Flap disc (Amplas Susun) merupakan alat abrasive buatan Thailand, sangat cocok untuk membersihkan karat pada permukaan besi dan pengerjaan finishing pada suatu proses fabrikasi, awet dalam penggunaan dan memberikan hasil yang halus.Flap Disc digunakan untuk pengamplasan, yang dipasang di mesin Disc Grinder/Gerinda Tangan. Kebanyakan material yang di amplas adalah besi, namun bisa juga di aplikasi untuk kayu.
    atribut:
    • Size: 100x16
    • Width (inch): 4
    • Hole Diameter (inch): 5/8
    • Maximum RPM: 15200
  14. ICHIGUCHI Micro Flap Wheel
    Mulai

    Rp109.900

    ICHIGUCHI Micro Flap Wheel
    atribut:
    • Shaft Diameter (mm): 3
    • Shaft Length (mm): 30.0
  15. PITHON Plain Conduit/Threadless
    Mulai

    Rp80.900

    PITHON Plain Conduit/Threadless
    atribut:
    • Length (m): 3.66
  16. PFERD CC Grind Solid
    Mulai

    Rp1.699.900

    PFERD CC Grind Solid
    Deskripsi:
    -Capable of heavy grinding at once with a high speed.-By using the clamping flange, it is possible to grind not only diagonally but also flat surfaces.-Noise and vibrations are reduced by 50% while dust is reduced by 80%.-A whetstone of the new generation-Flat surface and curved surface grinding, chamfering, and burr removal of standard steel and stainless steel, etc.-Bead removal and surface grinding of the welded portions of steel materials.
    atribut:
    • Grain Size: 36
  17. ARC ABRASIVES Mounted Flap Wheel
    Mulai

    Rp439.900

    ARC ABRASIVES Mounted Flap Wheel
    Deskripsi:
    General purpose mounted flap wheels optimized for use on all metals have a coated aluminum oxide abrasive. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
    atribut:
    • Abrasive Grade: Medium
    • Abrasive Material: Aluminium Oxide
    • Abrasive Type: Coated
    • Backing Material: Cotton
    • Backing Weight: X
    • Shank Size (inch): 1/4
Daftar Harga abrasive flap wheel Terbaru March 2026
NORTON Mounted Flap WheelRp159.900
UNITED ABRASIVES-SAIT Unmounted Flap WheelRp999.900
TAIYO Abrasive Flap DiscRp12.900
York Flap WheelRp25.900
York Al/Ox Flap Wheel P80-6mm ShankRp31.900
MURAKO Shank Mounted Flap WheelRp719.900
York Mini Flap Wheel SetRp269.900
PFERD Cc Grind SolidRp279.900
TRUSCO Shank Mounted Flap WheelRp439.900
PFERD Flap Wheel Grit240 FR16550/25.4ARp1.199.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait