Beli abrasive cup brush di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sellery Wire Cup Brushesatribut:
- Thread: M10x1.5 mm
- Diameter: 3 inch
- Length: 25 mm
- Max.Free Speed: 12.500 r.p.m
- monotaro Twist Cup BrushDeskripsi:Produk ini juga sering disebut dengan Sikat Kawat Mangkokatribut:
- Screw Diameter (mm): 10
- Bracket diameter (mm): 60
- Compatible Material: steel
- Hair length (mm): 20
- Material: Steel wire
- Maximum Rotation Speed (rpm): 12500
- Outer Diameter d (mm): 75
- Overall Height (mm): approx. 45
- Screw pitch: 1.5
- monotaro Sikat Kawatatribut:
- Type: 3 rows
- Dimensions a (mm): 20
- Dimensions c (mm): 255
- Brush Part Material: wire
- Dimensions b (mm): 88
- Union Sikat Kawat Mangkok Twist KnotDeskripsi:Sikat Kawat Mangkok Twist Knot (untuk gerinda tangan berkecepatan tinggi)Sikat twist knot ini dirancang untuk membersihkan permukaan yang susah dibersihkan. Sikat ini tahan korosi dan desain twist knot sikat ini mempercepat perontokkan karat, cat, dan kerak. Bisa digunakan dengan gerinda tangan. Cocok untuk menghilangkan kerak, deburring, dan persiapan/pembersihan welding seam.atribut:
- Material: Steel 0.5mm
- Union Universal Hand Brushes (HNJ)atribut:
- Length: 265mm
- aer Kran Double Bathub Showeratribut:
- Size: 1/2inch
- LESSMANN Industrial Precision Knot Cup Brushatribut:
- Screw Diameter: M10 (P1.5)
- Maximum Working Rotation Speed (rpm): 12500
- LESSMANN Cup Brush with shankatribut:
- Wire Diameter: 0.3mm
- Purpose of Use: For areas requiring delicate polishing operations ranging from small area to large area surfaces and groove sections, etc.
- monotaro Channel BrushDeskripsi:Produk ini juga sering disebut dengan Sikat Celahatribut:
- Overall Length (mm): 235
- Effective Dimension (mm): 80
- Trim Length (mm): About 16
- TRUSCO Abrasive NY Cup BrushDeskripsi:52atribut:
- Outside Diameter (mm): 75
- Bristle Material: Abrasive Nylon Wire#80
- Purpose of Use: For flat surface polishing. Paint removal, rust remover, polishing after welding.
- Wire Diameter (mm): 1.2
- TRUSCO Cup Brush (Sikat Mangkok)atribut:
- Wire Diameter: 0.1mm
- Comments: Polishing of stainless steel, aluminum products.
- Outer DiameterxBristle LengthxShaft LengthxShaft Diameter: 13x8x40x3mm
- Bristle Material: Stainless Steel
- Maximum Working Rotation Speed (rpm): 10000
- Purpose of Use: Since it is cup type, it is optimum for bottom/curved surface corner grinding. Optimum for polishing flat and side surfaces. Working Tool: Variable speed type electric micro grinder.
Daftar Harga abrasive cup brush Terbaru April 2026
| Sellery Wire Cup Brushes | Rp80.900 |
| Union Wire Cup Brushes (CC) | Rp34.900 |
| Nishiki King Cup Brush | Rp109.900 |
| monotaro Twist Cup Brush | Rp94.900 |
| Union Cup Brushes (CAP) | Rp53.900 |
| monotaro Sikat Kawat | Rp14.900 |
| RYU Cup Brush | Rp30.900 |
| Union Cup Brushes (COP) | Rp48.900 |
| Union Sikat Kawat Mangkok Twist Knot | Rp71.900 |
| Union Steel Wire End Brushes (SE) | Rp24.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)




















































































































































/edP101003517-2.jpg)


/P101003458-1.jpg)


/P101003459-1.jpg)

/irP101003675-3.jpg)
/P101003487-1.jpg)
/P101003641-1.jpg)
/P101003502-1.jpg)





/6bP102297227-2.jpg)