Beli abrasive brush di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Union Abrasive Nylon Cup Brushes with Shank (GIC)atribut:
- Arbor Hole/ Shank: 6mm
- Maximum RPM: 4500
- Union Abrasive Nylon Wheel Brushes (GWI)atribut:
- Maximum RPM: 4500
- TRUSCO Abrasive NY Cup BrushDeskripsi:52atribut:
- Outside Diameter (mm): 75
- Bristle Material: Abrasive Nylon Wire#80
- Purpose of Use: For flat surface polishing. Paint removal, rust remover, polishing after welding.
- Wire Diameter (mm): 1.2
- Union Cup Brushes With Shank (SC)atribut:
- Arbor Hole/Shank (mm): 6
- Maximum RPM: 4500
- Union Abrasive Nylon Wheel Brushes With Shankatribut:
- Arbor Hole/ Shank: 6m/m
- Union Abrasive Nylon End Brushes (GIE)Deskripsi:GIE- Type abrasive nylon end brushes - For do it yourself type.atribut:
- Arbor Hole/ Shank (mm): 6
- Maximum Speed (rpm): 4500
- OPTIBELT ZR Performance Neoprene Timing Belts H 480 Width Range 5-100Deskripsi:Performance ZR timing belts are made from a engineered synthetic rubber neoprene core, glass fiber cords and have an abrasion-resistant protective cover. This engineered combination makes these timing belts extremely durable and efficient at transferring power.atribut:
- Pitch Length (inch): 50.75
- Pitch Length (mm): 1289.05
- Number of Teeth: 58
- Sleeve width (mm): 500
- Osborn Industrial Precision Brushatribut:
- Bristle Material: Nylon filament containing polishing agent
- Union Steel Wire Cup Brushes (CA)Deskripsi:CA-Type Cup Brushes (electric tools), Aggressive type.
- CRC SP-400 Corrosion Inhibitor (Pelumas Anti Karat)Deskripsi:SP-400 CORROSION INHIBITORDESCRIPTION:Long-term indoor/outdoor corrosion inhibitor that provides protection of all equipment subject to heat, humidity, chemicals or severely corrosive atmospheres. Use on machined surfaces & assemblies subjected to long periods of storage. Indoor/Outdoor protection up to 2 years.APPLICATIONS:Motors, shafts, equipment exposed to elements, outdoor storage of raw materials & finished stock.atribut:
- Appearance: Dark Amber Viscous Liquid
- Minimo by Minitor Nylon Abrasive Brushes (Silicon)atribut:
- Bristle: nylon containing C abrasive grains
- Compatible Material: tool steel, alloy steel, common steel, stainless steel, aluminum, copper
- INGCO Nylon BrushDeskripsi:INGCO Nylon Cup Brush (Bor 2inch) // Sikat Mangkok Abrasive Plastikatribut:
- Shank Diameter (mm): 6.3
- Wire Diameter (mm): 1.3-1.5
Daftar Harga abrasive brush Terbaru March 2026
| Union Abrasive Nylon Cup Brushes with Shank (GIC) | Rp119.900 |
| Union Abrasive Nylon Wheel Brushes (GWI) | Rp92.900 |
| TRUSCO Abrasive NY Cup Brush | Rp459.900 |
| Union Cup Brushes (GCR) | Rp219.900 |
| Union Wheel Brushes (GWH) | Rp139.900 |
| Union Cup Brushes With Shank (SC) | Rp18.900 |
| Union Abrasive Nylon Wheel Brushes With Shank | Rp78.900 |
| Union Abrasive Nylon Wheel Brush Japan (GRK) | Rp1.099.900 |
| Union Abrasive Nylon End Brushes (GIE) | Rp51.900 |
| Union Cup Brushes (CAP) | Rp53.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P101003450-1.jpg)
/cmP101003454-2.jpg)

/P101003464-1.jpg)
/P101003515-1.jpg)
/P101003468-1.jpg)

/P101003453-1.jpg)
/P101003451-1.jpg)
/P101003458-1.jpg)
/P101003517-1.jpg)



/P101003666-1.jpg)
/P101003514-1.jpg)
/P102076224-1.jpg)