Beli a spatula di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Spatula Micro Stainless Steel (Spatula Ganda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp38.900

    AS ONE Spatula Micro Stainless Steel (Spatula Ganda)
    atribut:
    • Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
    • Material: Stainless steel (SUS304)
  2. OMM Spatula with Spoon (Spatula Ganda)
    Mulai

    Rp999.900

    OMM Spatula with Spoon (Spatula Ganda)
    atribut:
    • Material: Stainless Steel
  3. Non Brand Spatula Lab (Sendok Spatel)
    Mulai

    Rp40.900

    Non Brand Spatula Lab (Sendok Spatel)
    Deskripsi:
    Sendok takar atau spatula adalah alat untuk mengambil objek.Sendok takar atau spatula yang sering di gunakan di laboratorium biologi atau kimia berbentuk sendok kecil, pipih, dan bertangkai.alat ini juga dapat di gunakan untuk mengaduk dalam pembuatan larutan kecuali larutan asam.
  4. AS ONE Spoon with Spatula (Spatula Ganda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.900

    AS ONE Spoon with Spatula (Spatula Ganda)
    atribut:
    • Material: Stainless steel (SUS410)
    • Type: with spatula
  5. OMM Spatula with Double Spoon (Spatula Ganda)
    38%
    Mulai

    Rp239.900

    OMM Spatula with Double Spoon (Spatula Ganda)
    atribut:
    • Length: 210mm
    • Material: Stainless Steel
  6. AS ONE Spoon
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  7. TRUSCO Spatula
    49%
    Mulai

    Rp80.900

    TRUSCO Spatula
    Deskripsi:
    Non-slip checker ring processing on PP resin handle which is strong against chipping and cracking. Glue applicatin. Putting paint. Formulation of paint.
    atribut:
    • Specifications: Penetration Type
  8. AS ONE Spoon (Sendok Lab)
    Mulai

    Rp349.900

    AS ONE Spoon (Sendok Lab)
    atribut:
    • Material: Stainless steel (SUS410)
  9. TRUSCO Spatula
    Mulai

    Rp99.900

    TRUSCO Spatula
    Deskripsi:
    -Non-slip chequering processing is done on the PP plastic handle which is resistant against chipping and cracking.-Feed Through Type-Without blade processing
    atribut:
    • Total Length: 237mm
    • Blade Width: 25mm
    • Blade length: 125mm
    • Blade thickness: 1mm
    • Blade Materials: Stainless Steel Blade (SUS420J2)
    • Grip Material: Polypropylene (PP)
  10. Otsuka Brush Handle Rubber Spatula Long Handle
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    Otsuka Brush Handle Rubber Spatula Long Handle
    Deskripsi:
    A rubber spatula with a handle can also be used to scrape off paint from paint cans and to draw patterns on design walls.
    atribut:
    • Width (mm): 125
    • Overall Length (mm): 525
    • Usage: For Material Processing
    • Color: Red
    • Handle Angle (°): About 133
    • Model : Big
    • Rubber Thickness (mm): About 6.8 to 2 (measured value)
  11. FYH UFL Small, Lightweight Chisel Flange Type
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    FYH UFL Small, Lightweight Chisel Flange Type
    atribut:
    • Shaft Hole Classification: Cylindrical hole type (with set screw)
    • Material: High carbon chromium bearing steel
    • Shape: Horizontal flange type
  12. INOUE Deruri Spatula
    Mulai

    Rp14.900

    INOUE Deruri Spatula
    atribut:
    • Material: Polyamide
    • Total Length (mm): 105
    • Blade Width (mm): 20
    • Blade Thickness (mm): 1.0
    • Purpose of Use: For sheet metal. Film pasting.
  13. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
  14. ARAM Spatula Nylon (Sutil)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    ARAM Spatula Nylon (Sutil)
    Deskripsi:
    -Since materials that can react to metal detectors are used, reduces the risk of contamination by foreign objects substances.-More excellent in wear resistance than a polyethylene spatula-Compliant product for food hygiene test
    atribut:
    • Heat Resistant Temperature: 100℃
    • Material: Nylon
  15. INOUE Deruri Spatula
    27%
    Mulai

    Rp17.900

    INOUE Deruri Spatula
    Deskripsi:
    -This is a soft, supple, and elastic spatula made of polyamide resin.-It also supports delicate curves of a vehicle.-This is a spatula excellent in chemicals resistance.-When the tip wears down please polish with a sanding file etc., then use. -For sheet metal.-Film pasting.
    atribut:
    • Material: Polyamide
  16. Rubbermaid Spatula Spoon (Spatula / Sutil)
    Mulai

    Rp199.900

    Rubbermaid Spatula Spoon (Spatula / Sutil)
    Deskripsi:
    Multi-purpose 9.5" spoon-shaped spatula designed for unheated applications of scraping, scooping, and spreading in food preparation.
    atribut:
    • Color: White
    • Size (inch): 13.5
    • Product Width (inch): 14.17
    • Product Height (inch): 0.82
    • Material Type: Silicone
  17. SP SCIENCEWARE Spatula Spoon (Sendok Spatel)
    Mulai

    Rp779.900

    SP SCIENCEWARE Spatula Spoon (Sendok Spatel)
    Deskripsi:
    Double-ended lab spoons and spatulas have a spoon on one end for scooping powders and liquids and a spatula on the other end for mixing, lifting, and scraping.
    atribut:
    • UNSPSC: 41121805
    • Autoclavable: Yes
    • Capacity (fl oz): 17/50
    • Capacity (ml): 10
    • Coating: Uncoated
    • Color: Silver
    • Features: Includes a Spoon End and a Spatula End
    • Material: Stainless Steel
    • Material Grade: 304
    • Number of Functional Sides [New]: 2
    • Product Type: Double Ended Spatula & Spoon
    • Sterile/Non-Sterile: Non-Sterile
  18. KOWA Caulking Spatula
    Mulai

    Rp67.900

    KOWA Caulking Spatula
    atribut:
    • Blade Thickness (mm): 0.3
  19. ISOLAB Spatula Chattaway Stainless Steel
    Mulai

    Rp109.900

    ISOLAB Spatula Chattaway Stainless Steel
    Deskripsi:
    ISOLAB SPATULA CHATTAWAY - STAINLESS STEEL- Diproduksi dari baja tahan karat grade AISI 304 berkualitas tinggi, tahan bahan kimia dan tahan korosi.- Cocok untuk memindahkan produk dari permukaan datar atau lengket. - Ditampilkan dengan spatula melengkung/datar di satu ujung dan spatula lurus/datar di ujung lainnya.- Konstruksi yang kokoh dan mulus menjamin siklus hidup yang panjang.- Permukaan yang dipoles halus memberikan pembersihan yang cepat dan mudah.
    atribut:
    • Material: Stailess Steel
Daftar Harga a spatula Terbaru October 2026
AS ONE Spatula Ointment Stainless Steel (Sendok Spatel)Rp119.900
AS ONE Spatula Micro Stainless Steel (Spatula Ganda)Rp38.900
OMM Spatula with Spoon (Spatula Ganda)Rp999.900
Non Brand Spatula Lab (Sendok Spatel)Rp40.900
AS ONE Spoon with Spatula (Spatula Ganda)Rp50.900
OMM Spatula with Double Spoon (Spatula Ganda)Rp239.900
AS ONE SpoonRp29.900
TRUSCO SpatulaRp80.900
AS ONE Spoon (Sendok Lab)Rp349.900
TRUSCO SpatulaRp99.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)