Beli Vinyl Heavy Duty di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp969.900

    KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)
    Deskripsi:
    Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brass
    atribut:
    • Applications: Dilution (water to HDDC)
    • Spray and Wipe: Full Strength to 5:1
    • Parts Washing: 2:1 to 4:1
    • Ultrasonic Cleaning: 7:1
    • Pressure Washing: 10:1 to 20:1
    • Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
    • Volume (ml): 3875
  2. AVON Vinyl Tape Heavy Duty Sealing (Lakban Listrik)
    Mulai

    Rp249.900

    AVON Vinyl Tape Heavy Duty Sealing (Lakban Listrik)
    Deskripsi:
    An economic way to seal your cartons. Available in 35 and 65-micron for strength and toughness, the waterproof low-static vinyl film is impact resistant and has excellent adhesive strength. Standard: (35 mic). Heavy duty: (65 mic). 76mm core. Roll Size: 50mm x 66m. Images are for illustration purposes only
    atribut:
    • Width (mm): 50
    • Material: Vinyl
    • Length (m): 66
    • Color: Brown
    • Tape Thickness (mm): 0.065
    • Resistance Features: Waterproof;Impact Resistant
    • Pack Quantity: 1
  3. OLFA Cutter Knife Heavy Duty (Pisau Cutter)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

    OLFA Cutter Knife Heavy Duty (Pisau Cutter)
    Deskripsi:
    Up to 16 used blade segments, whole 2 LB blades, can be stored in the disposal case. Dispose used segments in bulk when case becomes full.
  4. AVON Vinyl Tape High Grade Clear (Lakban Listrik)
    Mulai

    Rp119.900

    AVON Vinyl Tape High Grade Clear (Lakban Listrik)
    Deskripsi:
    An economic way to seal your cartons. Available in 35 and 65-micron for strength and toughness, the waterproof low-static vinyl film is impact resistant and has excellent adhesive strength. Standard: (35 mic). Heavy duty: (65 mic). 76mm core. Roll Size: 50mm x 66m. Images are for illustration purposes only
    atribut:
    • Width (mm): 50
    • Material: Vinyl
    • Length (m): 66
    • Color: Clear
    • Tape Thickness (mm): 0.035
    • Resistance Features: Waterproof;Impact Resistant
    • Pack Quantity: 1
  5. Kennedy Cutter Blades Duty Trimming Knife (Isi Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    Kennedy Cutter Blades Duty Trimming Knife (Isi Cutter)
    Deskripsi:
    Heavy-Duty For use on carpets and vinyl. Kennedy Industrial quality knife blades have a superior edge hardening for longer tool life and sharper edge.
    atribut:
    • Blade Shape: Straight
    • Blade Material: Steel
  6. MK Heavy-Duty Caster with Frames C-2600 MALCON
    70%
    Mulai

    Rp239.900

    MK Heavy-Duty Caster with Frames C-2600 MALCON
    Deskripsi:
    -The wheel shape is R-machined and the ground contact area of the running surface is small, so traveling performance improves.-For floor use.
  7. Yamoto Cutter Blades Heavy Duty Trimming Knife (Isi Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

    Yamoto Cutter Blades Heavy Duty Trimming Knife (Isi Cutter)
    Deskripsi:
    Heavy-duty trimming knife blades. For use on carpets and vinyl etc.
    atribut:
    • Blade Edge Type: Standard
    • Blade Material: Steel
    • Compatible Materials: Adhesive Tape Cardboard Paper Plastic Shrink Wrap/Stretch Film
    • Type: Replacement Blade
    • Blade Type: Stiff
    • Blade Shape: Straight
  8. NITTO Lakban Kain Heavy Duty (Solasi / Selotip)
    50%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    NITTO Lakban Kain Heavy Duty (Solasi / Selotip)
    Deskripsi:
    -Can use different colors according to purpose.
    atribut:
    • Thickness: 0.23mm
    • Viscosity: 6.9N/10mm
    • Tensile Strength: 74.5N/10mm
    • Base Material: Spun Rayon
    • Adhesive Materials: Rubber
    • W x L: 50mmx25m
  9. TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Mulai

    Rp97.900

    TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Deskripsi:
    Engsel pintu
    atribut:
    • Width (mm): 68
    • Thickness (mm): 1.8
    • Overall Length (mm): 101
    • Surface Treatment: Fabric finish
    • Material: Steel (SPCC)
    • D2 (mm): 9.5
    • Mounting Method: Welding type
    • Withstand Load (kg) When Using 2 Pieces: 20
  10. TEKIRO Bit Screwdriver Impact Heavy Duty Set (Mata Obeng Ketok)
    Mulai

    Rp149.900

    TEKIRO Bit Screwdriver Impact Heavy Duty Set (Mata Obeng Ketok)
    Deskripsi:
    TEKIRO Min Set Mata Obeng Ketok [12 pcs/ PH2], obeng ketok yang dapat digunakan untuk membuka baut sekrup yang macet atau sulit dibuka. Seperti namanya obeng ketok bekerja dengan getokan atau hentakan yang terjadi pada ujung obeng tersebut. Hentakan tersebut bisa dilakukan dengan menggunakan palu.Mata screwdriver memiliki magnet pada kembang, besi as kokohFungsi : Untuk melepas dan memasang Screw ( + ) pada baut yang sulit dibuka, dengan di ketokMaterial : S2 materials
  11. 3M General Purpose Vinyl Tape (Lakban Lantai)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp45.900

  12. SC Johnson Rugbee Carpet Heavy Duty Spot And Stain Remover
    Mulai

    Rp499.900

    SC Johnson Rugbee Carpet Heavy Duty Spot And Stain Remover
    Deskripsi:
    RUGBEE HEAVY DUTY SPOT & STAIN REMOVER adalah cairan pembersih yang sangat ampuh untuk menghilangkan noda-noda pada karpet, mengandung polimer yang melapisi bulu-bulu karpet sehingga kotoran tidak mudah melekat dan dapat memperpanjang usia karpet. Formulasinya yang serasi antara solvent dan detergent menghasilkan produk serbaguna untuk menghilangkan berbagai jenis noda pada karpet, baik noda minyak maupun air.
    atribut:
    • Volume (L): 4
  13. TRUSCO Vinyl Tape for Marking (Lakban Lantai)
    Mulai

    Rp109.900

    TRUSCO Vinyl Tape for Marking (Lakban Lantai)
    Deskripsi:
    Not adhesive tape.
    atribut:
    • Length (m): 50
    • Material: Base Material: PVC (PVC)
    • Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
    • Thickness (mm): 0.08
    • Type: Non-Stick Type
    • Weight (g): 150
    • Width (mm): 30
  14. KEIBA Diagonal Cutting Pliers Heavy Duty (Tang Potong)
    Mulai

    Rp529.900

    KEIBA Diagonal Cutting Pliers Heavy Duty (Tang Potong)
    Deskripsi:
    -Uses the original high-grade steel material Marutoloy(R2) made by Kobe Steel Works.
  15. TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    Mulai

    Rp16.900

    TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    atribut:
    • Material: Base material:Polyvinyl chloride resin, Adhesive:Rubber type
    • Width (mm): 19
    • Thickness (mm): 0.2
    • Adhesive Strength: 1.4N/10mm
    • Tensile Strength: 25N/10mm
  16. AVON Vinyl Tape High Grade Sealing (Lakban Listrik)
    Mulai

    Rp119.900

    AVON Vinyl Tape High Grade Sealing (Lakban Listrik)
    Deskripsi:
    An economic way to seal your cartons. Available in 35 and 65-micron for strength and toughness, the waterproof low-static vinyl film is impact resistant and has excellent adhesive strength. Standard: (35 mic). Heavy duty: (65 mic). 76mm core. Roll Size: 50mm x 66m. Images are for illustration purposes only
    atribut:
    • Width (mm): 48
    • Material: Vinyl
    • Length (m): 66
    • Color: Brown
    • Tape Thickness (mm): 0.035
    • Resistance Features: Waterproof;Impact Resistant
    • Pack Quantity: 1
  17. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  18. NITTO Vinyl Tape Nittou Lead Removal Type No.21 Wide (Lakban Listrik)
    Mulai

    Rp159.900

    NITTO Vinyl Tape Nittou Lead Removal Type No.21 Wide (Lakban Listrik)
    atribut:
    • Material: Base material:Soft vinyl chloride film, Adhesive:Rubber type
    • Length (m): 20
    • Adhesive Strength: 1.85N/10mm
    • Tensile Strength: 15N/10mm or more
    • Working Temperature Range: -10 to 90degrees
    • Thickness: 0.2mm
  19. TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    50%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp15.900

    TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)
    Deskripsi:
    It is a tape that does not use lead (Pb) of heavy metals which are harmful substances (Lead-free). For electric insulation treatment up to 600V in electric wiring construction.
    atribut:
    • Adhesive: Rubber-Based
    • Adhesive Power (N/10mm): 1.4
    • Base Material: PVC Resin
    • Elongation (%): 150 or More
    • Insulation Breakdown Voltage (kV/mm): 30 or More
    • Tape Thickness (mm): 0.2
    • Tape Width (mm): 19
    • Tensile Strength (N/10mm): 25
    • Operating Temperature Range (°C): -5 to 80
  20. Kenko Stapler Heavy Duty (Hekter)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

Daftar Harga Vinyl Heavy Duty Terbaru October 2026
KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)Rp969.900
AVON Vinyl Tape Heavy Duty Sealing (Lakban Listrik)Rp249.900
OLFA Cutter Knife Heavy Duty (Pisau Cutter)Rp72.900
AVON Vinyl Tape High Grade Clear (Lakban Listrik)Rp119.900
Kennedy Cutter Blades Duty Trimming Knife (Isi Cutter)Rp47.900
MK Heavy-Duty Caster with Frames C-2600 MALCONRp239.900
Yamoto Cutter Blades Heavy Duty Trimming Knife (Isi Cutter)Rp34.900
NITTO Lakban Kain Heavy Duty (Solasi / Selotip)Rp99.900
TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)Rp97.900
TEKIRO Bit Screwdriver Impact Heavy Duty Set (Mata Obeng Ketok)Rp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)