Beli Valve Motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Valve Cotter Installation Tool
    Mulai

    Rp289.900

    monotaro Valve Cotter Installation Tool
    Deskripsi:
    Valve cotter accurate, easy to install work toolDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Carbon steel
    • Overall Length (mm): 179
  2. Asahi AV Ball Valve Type 21 Screw-In Type
    73%
    Mulai

    Rp129.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  3. Kennedy Tyre Valve 4-Way Service Tool
    Mulai

    Rp65.900

    Kennedy Tyre Valve 4-Way Service Tool
    Deskripsi:
    This case hardened tool is for the internal and external repair of valve threads, insertion and removal of valve cores.
    atribut:
    • Product Number: TVS004
    • Additional Features: For insertion and removal of valve cores For the internal and external repair of valve threads
    • Weight Each: 27g
    • Product Type: Tyre Valve Service Tool
    • Part Number: KEN5038500K
  4. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp7.999.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  5. Kennedy Valve Seal Ring Pliers
    Mulai

    Rp479.900

    Kennedy Valve Seal Ring Pliers
    Deskripsi:
    Standard Length For the easy removal of most valve stem seals and lower valve spring guides in restricted areas above the cylinder head. Overall length: 250mm, 50mm reach. Extra Long For the easy removal of most valve stem seals in multi-valve engines in restricted areas above the cylinder head. Gripping serrations inside the jaws aid gripping the outside diameter of the valve stem seal. Steel pliers with double riveted metal handles. Overall length: 270mm, 80mm reach.
    atribut:
    • Weight Each: 383g
    • Tool Material: Steel
    • Reach/Depth (mm): 50
    • Overall Length: 250
    • Handle Material: Steel
    • Product Number: 1716
    • Part Number: KEN5032680K
  6. Tasco Charging Valve
    Mulai

    Rp939.900

    Tasco Charging Valve
    Deskripsi:
    Prevents gases from blowing out of both ends of the charging hose and the unit when the charging hose is disconnected. Enables you to open/close the valve at the hose edge.Connection Caliber (male flare x female flare): 5/16 x 5/16
    atribut:
    • Charging Valve Length (mm): 56
  7. ABB Manual Motor Starter Magnetic Only
    75%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    ABB Manual Motor Starter Magnetic Only
    Deskripsi:
    The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
    atribut:
    • Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
    • Number of Poles: 3
    • Actuator Type: Rotary Handle
    • Mounting Position: 1 to 6
    • Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
    • Pollution Degree: 3
  8. Kennedy Extra Long Valve Seal Ring Pliers
    Mulai

    Rp549.900

    Kennedy Extra Long Valve Seal Ring Pliers
    Deskripsi:
    Standard Length For the easy removal of most valve stem seals and lower valve spring guides in restricted areas above the cylinder head. Overall length: 250mm, 50mm reach. Extra Long For the easy removal of most valve stem seals in multi-valve engines in restricted areas above the cylinder head. Gripping serrations inside the jaws aid gripping the outside diameter of the valve stem seal. Steel pliers with double riveted metal handles. Overall length: 270mm, 80mm reach.
    atribut:
    • Weight Each: 381g
    • Tool Material: Steel
    • Reach/Depth (mm): 80
    • Overall Length: 270
    • Handle Material: Steel
    • Product Number: 1949
    • Part Number: KEN5032690K
  9. PIRELLI Ban Motor Touring
    Mulai

    Rp419.900

    PIRELLI Ban Motor Touring
    Deskripsi:
    - Angel City merupakan turunan teknologi dari Angel GT. - Teknologi yang digunakan pada Pattern Angel City adalah teknologi dengan konstruksi X-Ply dan material khusus. - Angel City memenuhi kebutuhan sepeda motor sport hingga 250cc, 'underbones' dan motor lainnya. - Konstruksi ban yang kuat memastikan durability yang tinggi dan performa yang konsisten sepanjang masa pakai ban. - Manfaat Agel City dapat dirasakan dalam berbagai kondisi jalan. - Pattern Angel City di rekomendasikan untuk segala kondisi jalanan, baik basah maupun kering.
    atribut:
    • Type: Cross-Ply
    • Ring: 17.0
    • Tire Type: Tubeless
  10. NIHONSEIKI Timer Drain Valve
    Mulai

    Rp11.999.900

    NIHONSEIKI Timer Drain Valve
    Deskripsi:
    -Since it is a motor drive type ball valve, operation failure due to biting of foreign objects is hard to occur and drain is surely discharged.-A twin timer is adopted.-It is lightweight and space saving because a valve and a timer are integrated.
  11. Daytona Headlight On/Off Slender Switch H4 Valve Only
    Mulai

    Rp679.900

    Daytona Headlight On/Off Slender Switch H4 Valve Only
    atribut:
    • Length: Harness: 800mm
    • Type: General purpose
  12. MRA Mach Motor
    Mulai

    Rp8.999.900

    MRA Mach Motor
    atribut:
    • Chuck Inside Diameter (mm): 3
    • Hose Intake Port: R1/4
    • Exhaust: back
    • Total Length (mm): 144
    • Usage Air Pressure: 0.5MPa
    • Throttle system: ON/OFF valve
    • Air Consumption (m³/minute): 0.18
    • No-load Speed (minute): 60000
  13. monotaro Valve Spring Compressor Set
    Mulai

    Rp859.900

    monotaro Valve Spring Compressor Set
    Deskripsi:
    It is a tool exclusively used for removing intake exhaust valve during engine disassembly work. For motorcycles
    atribut:
    • Overall Length (mm): 300 (body)
    • Instruction Manual:
    • Set Content: Body x 1, Handle mounting screw x 1, Handle x 1, Valve screw (75 mm) x 1, Valve screw (115 mm) x 1, Valve adapter (phi 16 mm x 48 mm / phi 19 mm x 48 mm / phi 23 mm x 48 mm / phi 25 mm x 48 mm / phi 30 mm x 48mm) x 1
    • how to use: By changing the combination of adapters of various sizes, it can correspond to various vehicle models.
  14. Kennedy Valve Spring Compressor
    Mulai

    Rp2.099.900

    Kennedy Valve Spring Compressor
    Deskripsi:
    Fully adjustable valve spring compressor for use on large and diesel engines. A unique ‘direct action’ compressor lever gives improved visibility and ease of use in areas of difficult access. Manufactured from heavy duty steel with all riveted joints and a slip resistant rubber handle. Restricted access adaptors: 25mm, 30mm. Jaw opening: min 35mm, max 200mm. Throat clearance: 250mm.
    atribut:
    • Opening Capacity: 35 to 200mm
    • Overall Length: 395mm
    • Overall Width: 285mm
    • Weight Each: 2.50kg
    • Throat Depth: 250mm
    • Product Number: VSC145
    • Part Number: KEN5032700K
    • Size: 35-200mm
  15. Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    60%
    Mulai

    Rp709.900

    Tyrone Elektro Motor 3 Fasa (Dinamo Motor)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  16. monotaro Valve Wrapper (Tachometer) Set For Replacement
    Mulai

    Rp39.900

    monotaro Valve Wrapper (Tachometer) Set For Replacement
    Deskripsi:
    Valve wrapper (tachometer) set for replacement.. For balancing the valveDokumentasi Produk:WARRANTY MonotaRO Private Brand
  17. MRA Gem New Motor
    Mulai

    Rp8.299.900

    MRA Gem New Motor
    atribut:
    • Chuck Inside Diameter (mm): 3
    • Hose Intake Port: R1/4
    • Exhaust: back
    • Total Length (mm): 137
    • Usage Air Pressure: 0.5MPa
    • Throttle system: ON/OFF valve
    • Air Consumption (m³/minute): 0.16
    • No-load Speed (minute): 60000
    • Purpose of Use: For metal burring, chamfering, polishing.
Daftar Harga Valve Motor Terbaru March 2026
monotaro Valve Cotter Installation ToolRp289.900
Daytona Valve Cotter Installation ToolRp419.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp129.900
Kennedy Tyre Valve 4-Way Service ToolRp65.900
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor InduksiRp999.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp7.999.900
IRC Ban Motor TubetypeRp159.900
Kennedy Valve Seal Ring PliersRp479.900
Tasco Charging ValveRp939.900
ABB Manual Motor Starter Magnetic OnlyRp199.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)