Kennedy Valve Seal Ring Pliers

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp509.900
Spesifikasi
Weight Each383g
Tool MaterialSteel
Reach/Depth (mm)50
Overall Length250
Handle MaterialSteel
Product Number1716
Part NumberKEN5032680K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard Length For the easy removal of most valve stem seals and lower valve spring guides in restricted areas above the cylinder head. Overall length: 250mm, 50mm reach. Extra Long For the easy removal of most valve stem seals in multi-valve engines in restricted areas above the cylinder head. Gripping serrations inside the jaws aid gripping the outside diameter of the valve stem seal. Steel pliers with double riveted metal handles. Overall length: 270mm, 80mm reach.

Ulasan Produk

Tidak ada ulasan