Beli V Packing Seal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)Deskripsi:NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.atribut:
- Model : USI
- NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)Deskripsi:It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.atribut:
- Model : USH
- BANDO Belt Green Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnyaatribut:
- Material: Rubber
- Angle (°): 40
- Min Diameter Pulley (mm): 75
- MATEX PTFE+Graphite Gland PackingDeskripsi:-Small sliding resistance and seal stability is good packing. -For packing for general purpose valves, pumps and furnace frames.atribut:
- Color: Ash
- Max Working Temperature: 300°C
- Peripheral Speed Limit: 15m/s
- Material: PTFE Film, Expansion Graphite
- Pressure: 10.3MPa (valve) 1.6MPa (rotating equipment)
- BANDO Belt Red Seal A Type (Van Belt)Deskripsi:BANDO memiliki range produk Belt Red Seal Type A yang lengkap dengan panjang 100-198inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
- NOK Packing LBH Seriesatribut:
- Type: Standard
- Material: Nitrile rubber (A505)
- Suitable fluid: External dust
- Classification: Dust seal (integrated groove can be installed)
- Operating Temperature Range (°C): -25 to +100
- MATEX Carbon Fiber Gland PackingDeskripsi:-A good cost performance packing that fits very well as it is flexible. -For general purpose pumps, blowers, rotating equipment, stirrers and reciprocating pumps.atribut:
- Color: Black
- Max Working Temperature: 200°C
- Pressure: 1MPa (valve) 4.9MPa (rotating equipment)
- Material: Carbonized fiber, PTFE dispersion, special lubricant
- Peripheral Speed Limit: 20m/s
- NOK Dust Seal LBI TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
- NOK Dust Seal LBH TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.atribut:
- Model : LBH
- NOK Packing DSI Seriesatribut:
- Material: Lip part/iron rubber (polyurethane rubber)
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- NOK Seal Packing RYT Type (Sil Bantalan)atribut:
- Material: Rare Freon (PTFE)
- Overall Length (m): 10
- Type: RYT
- monotaro Gland PackingDeskripsi:Produk ini juga sering disebut dengan Sil Mekanikalatribut:
- Maximum Operating Pressure (MPa): 1
- PH Value: 43873
- Material: Carbon fiber + PTFE + special lubricant
- Color: black
- Length (m): 3
- Maximum Operating Temperature (°C): 200
- SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Unit System: Metric
- NOK Seal Piston Packing SPG Type (Sil Piston)atribut:
- Type: SPG
- Material: PTFE + Nitrile rubber (NBR)
- NOK Seal Piston Packing SPGW Type (Sil Piston)atribut:
- Material: PTFE + Nitrile rubber (NBR)
- Type: SPGW
Daftar Harga V Packing Seal Terbaru November 2026
| NOK Oil Seal Dual Packing Dust USI Type (Sil Oli) | Rp33.900 |
| NOK Oil Seal Dust Dual Packing USH Type (Sil Oli) | Rp33.900 |
| BANDO Belt Green Seal A Type (Van Belt) | Rp12.900 |
| MATEX PTFE+Graphite Gland Packing | Rp1.999.900 |
| BANDO Belt Red Seal A Type (Van Belt) | Rp16.900 |
| NOK Packing LBH Series | Rp33.900 |
| MATEX Carbon Fiber Gland Packing | Rp2.199.900 |
| NOK Dust Seal LBI Type | Rp22.900 |
| NOK Dust Seal LBH Type | Rp33.900 |
| NOK Packing DSI Series | Rp34.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/9zP104620359-2.jpg)
/9gP104620340-3.jpg)
/ooP102038888-3.jpg)

/rfP102038987-3.jpg)





/qnP103786959-2.jpg)
/5tP102419209-4.jpg)
/88P102420296-4.jpg)
/cmP102420454-4.jpg)

/8iP102419306-3.jpg)
/ncP104069840-4.jpg)
/dmP102420490-2.jpg)
/e2P102420506-2.jpg)
/a6P102420366-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)