Beli Universal Coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CHIYODA TSUSHO Universal 3 port Couplingatribut:
- Intake: Plug
- Maximum Working Pressure (MPa): 1.5
- Number of Divisions: 3
- Working Temperature Range (°C): -5 to 60
- Finishing Material: Main Body: Steel, Seal Rubber: Nitrile Rubber (NBR)
- KARCHER HOME & GARDEN Universal Hose ConnectorDeskripsi:Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.atribut:
- Diameter (inch): 1/2, 5/8, 3/4
- PISCO Light Coupling Plug Universal Elbow Screw Typeatribut:
- Shape: Universal elbow
- Type: Isolated type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Series: E3, E7 series
- Connection Screw Type: M
- Connection Thread: M5x0.8
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 0.9MPa
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- TEKIRO Sambungan Universal SokDeskripsi:Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
- YAMATO COUPLING Piping Jointatribut:
- Fluid Used: Air
- Intake: Rc3/4xR3/4
- Material: Body: Steel , Seal rubber: Nitrile rubber (NBR)
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Range (°C): -20 to 80
- Onda Universal Hose CouplingDeskripsi:Sebagai penyambung/konektor pipa yang memiliki dratatribut:
- Material: Brass
- Size (inch): 1
- PISCO Main Block Universal QuickDeskripsi:Assembly type Mani block concentration distribution or the like. Can ensure the steel pipe pipe and the same flow rate, appearance size is about half. Freely combining 14 types of different shapesUseable: Air outletatribut:
- Material: Metal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Tube/polyurethane, nylon, etc. Elastic sleeve, O ring/nitrile rubber (NBR)
- Shape: Universal Quick
- Type: Distribution type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Fluid: air
- Maximum Working Pressure: 1.0MPa (coupling module: 0.9 when QMC 20 is used)
- PISCO Light Coupling Socket Universal Elbow Screw Typeatribut:
- Shape: Universal elbow
- Type: Isolated type
- Operating Temperature Range: 0 to 60°C
- Maximum Working Pressure: 0.9MPa
- Dimension A (mm): 3.2
- Fluid: Air, water (conditioned)
- RoHS Directive: Yes
- PISCO Main Block Universal StraightDeskripsi:Assembly type Mani block concentration distribution or the like. Can ensure the steel pipe pipe and the same flow rate, appearance size is about half. Freely combining 14 types of different shapesUseable: Air intake parts for outlet expansionatribut:
- Material: Metal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Tube/polyurethane, nylon, etc. Elastic sleeve, O ring/nitrile rubber (NBR)
- Shape: Universal straight
- Type: Distribution type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Fluid: air
- Maximum Working Pressure: 1.0MPa (coupling module: 0.9 when QMC 20 is used)
- Vacuum Pressure: -100kPa
- Sung-IL Machinery Oldham Type Flexible CouplingDeskripsi:SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).atribut:
- Angular (°): 1.5
- End-play (mm): 0.15
- Fastening Method: General Clamp Type
- Item Type: SOH-SERIES
- KAKUDAI Metal Universal Faucetatribut:
- Applicable Connector: No567-101
- Weight (g): 110
- Height (mm): 49
- Applicable Faucet Outer Diameter (mm): Ø15-20
- TRUSCO Number: 262-3561
- PISCO Main Block Air Outlet Port Universal Branchatribut:
- Material: Body: Brass+electroless nickel plating+polybutylene terephthalate (PBT), seal rubber: nitrile rubber (NBR)
- Operating Temperature Range: 0 to 60°C (without freezing)
- Maximum Working Pressure: 1.0MPa (0.9MPa when coupling module QMC 20 is used)
- Fluid: air
- Compatible Tube Outer Diameter D: 8x8mm
- Screw Size: (For assembly) M14x1
- Vacuum Pressure: -100kPa
- PISCO Main Block Universal Taperatribut:
- Material: Metal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Tube/polyurethane, nylon, etc. Elastic sleeve, O ring/nitrile rubber (NBR)
- Shape: Universal taper
- Type: Distribution type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Fluid: air
- Maximum Working Pressure: 1.0MPa (coupling module: 0.9 when QMC 20 is used)
- Vacuum Pressure: -100kPa
- PISCO Main Block Universal BranchDeskripsi:Assembly type Mani block concentration distribution or the like. Can ensure the steel pipe pipe and the same flow rate, appearance size is about half. Freely combining 14 types of different shapesUseable: Air outletatribut:
- Material: Metal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Tube/polyurethane, nylon, etc. Elastic sleeve, O ring/nitrile rubber (NBR)
- Shape: Universal branch
- Type: Distribution type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Fluid: air
- Maximum Working Pressure: 1.0MPa (coupling module: 0.9 when QMC 20 is used)
- Recommended Tightening Torque Range: 10.0-20.0N/m
- KYOTO TOOL (KTC) Impact Universal Joint Socketatribut:
- Accessories: Pin, ring
- MAXPOWER Coupling Nut Wrenchatribut:
- Size: 39x41 mm
- Sung-IL Machinery Radial Beam Type Flexible CouplingDeskripsi:- SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.atribut:
- Angular (°): 2.5
- Item Type: SRB-SERIES
- Sung-IL Machinery Jaw Type Flexible CouplingDeskripsi:- Power transmission through the spider (sleeve) in the middle- The highest durability comparing to other coupling series- Various clamping methods available- High precision with preloaded assembly- A Sleeve (Spider) is the medium that transmits motion absorbing impact and misalignment and it is the core part of Jaw couplings.- Hytrel®(made by Dupont) is superior in terms of mechanical strength, abrasion resistance and heat resistance whereas TPU (Thermoplastic polyurethane) has higher damping capacity.- According to material and shore stiffness, there are 3 types of sleeves, RD(Hytrel, Sh 63D), GR(Hytrel, Sh 98A) and BL(TPU, Sh 98A) respectively.atribut:
- Angular (°): 1
- End-play (mm): -0.4 to +1.0
Daftar Harga Universal Coupling Terbaru March 2026
| CHIYODA TSUSHO Universal 3 port Coupling | Rp1.199.900 |
| KARCHER HOME & GARDEN Universal Hose Connector | Rp69.900 |
| PISCO Light Coupling Plug Universal Elbow Screw Type | Rp68.900 |
| TEKIRO Sambungan Universal Sok | Rp43.900 |
| YAMATO COUPLING Piping Joint | Rp3.199.900 |
| Onda Universal Hose Coupling | Rp129.900 |
| PISCO Main Block Universal Quick | Rp92.900 |
| PISCO Light Coupling Socket Universal Elbow Screw Type | Rp219.900 |
| PISCO Main Block Universal Straight | Rp129.900 |
| Sung-IL Machinery Oldham Type Flexible Coupling | Rp349.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



























































































































































%20Lurus/PISCO%20Main%20Block%20Universal%20Straight/P102531398-1.jpg)







%20Impact%20Universal%20Joint%20Socket/P102067895-1.jpg)