KAKUDAI Metal Universal Faucet

Sebelum PPN:
Rp309.900
Spesifikasi
Applicable ConnectorNo567-101
Weight (g)110
Height (mm)49
Applicable Faucet Outer Diameter (mm)Ø15-20
TRUSCO Number262-3561

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
For hoses with inner diameter of 12mm and 15mm. Connection to other companies' coupling systems is OK. Tighten the three screws on the screwless tap 13 with a screwdriver to fix them. (Can not be attached to a special type water outlet such as square type)

Ulasan Produk

Tidak ada ulasan