Beli Timbangan Truk Digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)Deskripsi:When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.atribut:
- Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
- Compatible: US valve (open valve allowed)
- Compatible Fluid: air
- Maximum Operating Pressure (MPa): 0.8
- Normal Working Pressure (MPa): 0.1 and 0.5
- Connection Thread: Hose: G1 / 4 Parallel pipe external thread . Plug: G1 / 4 Parallel pipe external thread
- Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
- Hose Length (mm): About 650
- Measurement range (kPa): 40 ~ 800 (0.04 ~ 0.8MPa)
- Minimum Scale (kPa): Ten
- Overall Length (mm): 280
- Type: Clip chuck
- HELI Forklift Engine (Truk Forklift)atribut:
- Lifting Height (mm): 3000
- ALDO Tire Pressure Gauge Digital Measuring Device (Pengukur Tekanan Ban)Deskripsi:- Self-calibrating - Accurate from 5-99psi +0.5psi- Auto lcd power off - Replaceable battery- Measure tire pressure hold for seconds then wait for display.- Scales selection: (bar,kpa,kg/cm,psi)atribut:
- Maximum Pressure (psi): 100
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- PCL Tire Inflator Gauge (Pengukur Tekanan Ban)Deskripsi:PCL’s new plug and play ACCURA QUBE Series II is built for simplicity and versatility to save time and money. Combining the latest electronics and touch button technology in a user-friendly, space-saving design, it provides fast, safe and accurate Air and N2 inflation.atribut:
- Display Type: Digital
- Reading Accuracy (psi/bar): 1/0.1
- Accuracy: BS EN 12645:2014
- Temperature Range (°C): -20 to 70
- ABC (Battery) Alkaline Battery AA (Baterai AA)Deskripsi:Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.atribut:
- Size: AA
- Diameter (mm): 13.7-14.5
- Total Height (mm): 49.5-50.5
- Voltage (V): 1.5
- Kennedy Battery Tester (Alat Tes Aki)Deskripsi:Tests 6, 12 and 24 volt batteries. Tough glass tube construction with colour coded float for easy reading which indicates the state of charge in each cell. Displays the specific gravity with a scale range of 1.100 to 1.300.atribut:
- Suitable for use with: Lead Acid Batteries
- Display Type: Manual
- Product Number: BFT624
- Part Number: KEN5031120K
- HAKKO Tire Pressure Gauge (Pengukur Tekanan Ban)atribut:
- Finishing Material: Brass, Rubber
- MILWAUKEE Air Compressor Compact Inflator (Pompa Angin Kapasitas Besar)Deskripsi:Milwaukee cordless inflators are powered by a compatible Milwaukee battery for on-the-go tire inflation.atribut:
- Air Pressure Range (psi): 0 to 120, 0 to 120
- Hose Length (inch): 26
- Duty Cycle (%): 50
- Voltage (V): 12 DC
- Cordless Tool Kit Contents: (1) Bare Tool
- Battery Capacity (AH): 4.0
- Application: Inflator
- Battery Series: M12
- Features: High Efficiency Pump and Motor, Illuminated Digital Gauge with Target and Current Pressure Reading, Top-Off a Car Tire in Under 1 min
- For use with: 38D764
- Green Environmental Attribute: Product is Rechargeable
- Housing Material: Plastic
- Overall Height (inch): 7 1/2
- Overall Length (inch): 6 1/2
- Overall Width (inch): 6 1/2
- Power Source: Cordless
- Series: M12(TM)
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- Shark Kompresor Udara PortabelDeskripsi:Jika mobilitas menjadi pertimbangan utama, ukuran tampaknya menjadi sebuah prioritas. Hal serupa tampaknya diadopsi dengan baik oleh kompresor portable Shark MZ 1525 1.5 HP.Dengan desain yang sederhana dan dimensinya yang kecil membuat kompresor ini mudah dipindahkan ataupun dibawa.
- PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban)Deskripsi:The new AIRFORCE MK4 Tyre Inflator is as robust as ever and highly accurate, offering leading inflation and deflation rates and high performance for both indoor and outdoor applications. Meanwhile the redesigned piston and seal arrangement means increased accuracy - cycle tests now give over 400,000 inflation cycles at 100% accuracy - over 50% more than previously!By increasing the size of the viewing window to give a 20% larger field of view, and altering the graphic print to give a clearer scale reading the new gauge is even more user friendly.With a new, modern slim line body design the gauge is now lighter yet more ergonomic to give increased comfort in use.atribut:
- Product Type: Tyre Inflator
- Elitech Temperature Data LoggerDeskripsi:Elitech RC-5 USB Temperature Data Logger terutama digunakan untuk pencatatan suhu selama penyimpanan dan transportasi laut / udara / jalan raya bahan makanan, obat-obatan, bahan kimia dan produk lainnya, terutama banyak digunakan di semua jenis pergudangan, logistik dan rantai dingin, seperti wadah berpendingin, berpendingin truk paket berpendingin, penyimpanan dingin, laboratorium, dll. atau dalam bisnis rantai pasokan global berskala besar.Pencatat Data Suhu mini ini memiliki rentang pengukuran yang luas -30 ° C ~ + 70 ° C, akurasi tinggi, interval pencatatan yang dapat disesuaikan & masa pakai baterai yang lama untuk perekaman, pemantauan, dan analisis data suhu yang nyaman dan andal.Memiliki memori data permanen besar 32000 poin dan dilengkapi dengan perangkat lunak manajemen data untuk mengunduh data dengan mudah ke komputer melalui antarmuka USB. Dengan software ini, Anda dapat menganalisis data dalam bentuk tabel dan grafik dan mengekspornya dalam format gambar. Data dapat dipertanyakan, disimpan, dicetak dan diekspor dalam format Word / Excel / TXT / PDF.atribut:
- Temperature Resolution (°C/°F): 0.1
- Elitech Data Logger Suhu dan KelembabanDeskripsi:Elitech GSP-6 Temperature & Humidity Data Logger ini terutama digunakan untuk mencatat suhu dan kelembaban makanan, obat-obatan dan bahan kimia, dll. Dalam penyimpanan dan transportasi. Ini secara luas berlaku untuk setiap tautan dalam penyimpanan dan logistik rantai dingin, seperti wadah berpendingin, truk kulkas, tas pendingin, lemari coo, lemari obat, cold storage, laboratorium, dll.Elitech GSP-6 sesuai dengan standar GSP edisi baru. Ini memiliki satu layar LCD besar, tombol, sensor suhu eksternal dan sensor kelembaban eksternal. Dengan dua mode untuk menyimpan data: rekaman berhenti penuh dan rekaman siklik, pencatat data memiliki fungsi melebihi batas alarm suara-cahaya. Ini juga dapat secara otomatis mempersingkat rekaman, interval jika suhu berlebih dan batas kelembaban. Dua buah magnet built-in nyaman untuk memperbaiki pencatat data ke permukaan bahan logam.Elitech GSP-6 data suhu dan kelembaban logger terutama digunakan untuk mencatat suhu dan kelembaban makanan, obat-obatan dan bahan kimia, dll. Hal ini secara luas berlaku untuk setiap link dalam penyimpanan dan logistik rantai dingin, seperti wadah berpendingin, truk kulkas, tas pendingin, lemari pendingin, lemari obat, penyimpanan dingin, laboratorium, dll. Data logger ini sesuai dengan standar GSP edisi baru sangat sesuai dengan harga.
- KING TONY Motorcycle Test Equipment Gasoline Compression Tester Kit (Tester Tegangan Otomotif)Deskripsi:- Suitable for petrol engines on lawn mowers,motorbikes, cars, trucks and so on.- Quickly diagnose problems with pistons, rings, andvalves- Gauge has dual color scale with 0-300 PSI, 0-20 Kpa- Easy pressure release button on side of tester- Brass corrosion resistant fittingsatribut:
- Maximum Pressure (kPa): 20
- Maximum Pressure (psi): 300
- Pertamina Bearing Grease SGX-NL Min NLGI 2 (Gemuk Pelumas Otomotif)Deskripsi:GREASE PERTAMINA SGX-NL adalah jenis grease bantalan untuk kendaraan yang sifatnya serba guna, dengan dasar sabun lithium 12-hydroxystearate mengandung aditif anti oksidasi, anti karat dan juga mempunyai sifat extreme pressure (EP). Grease ini dianjurkan untuk chasis kendaraan, bantalan roda (wheel bearing) dll, juga untuk kendaraan transportasi, truk tugas ringan dan minibus.Grease ini mempunyai daya lekat yang baik pada permukaan logam, maka dapat melindunginya dari pengaruh udara lembab. Dengan adanya sifat EP, GREASE PERTAMINA SGX-NL ini mempunyai daya tahan terhadap beban kejut pada bantalan. Grease lumas jenis ini dibuat dari bahan dasar yang tidak mengandung lead (PB), sehingga lebih aman terhadap lingkungan.GREASE PERTAMINA SGX-NL lulus pengujian ASTM Rust Test (D-1743) dan memiliki kemampuan menahan beban EP (ASTM D-2596) welding load 200 kg.PENGGUNAANGREASE PERTAMINA SGX-NL dapat digunakan untuk melumasi bagian-bagian kendaraan seperti chasis dan bantalan-bantalan roda yang membutuhkan grease multiguna dengan temperatur operasi hingga 140°C.atribut:
- Size (kg): 0.5
- KRISBOW Reach Pallet Lifter (Forklift Stacker Elektrik)atribut:
- Power: Battery
- Capacity (kg): 2000
- Overall Length (mm): 2350
- Overall Width (mm): 1260
- Reach Distance (mm): 630
- Service Brake: Electric
- Turning Radius (mm): 1750
Daftar Harga Timbangan Truk Digital Terbaru November 2026
| monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban) | Rp779.900 |
| HELI Forklift Engine (Truk Forklift) | Rp359.999.900 |
| ALDO Tire Pressure Gauge Digital Measuring Device (Pengukur Tekanan Ban) | Rp159.900 |
| KRISBOW Hand Pallet (Troli Palet Manual) | Rp3.999.900 |
| PCL Tire Inflator Gauge (Pengukur Tekanan Ban) | Rp11.999.900 |
| ABC (Battery) Alkaline Battery AA (Baterai AA) | Rp14.900 |
| KRISBOW Generator Diesel (Genset Diesel) | Rp22.999.900 |
| Kennedy Battery Tester (Alat Tes Aki) | Rp149.900 |
| HAKKO Tire Pressure Gauge (Pengukur Tekanan Ban) | Rp3.999.900 |
| MILWAUKEE Air Compressor Compact Inflator (Pompa Angin Kapasitas Besar) | Rp1.599.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/pkP103191920-1.jpg)
/4pP106827169-1.jpg)
/pmP107074922-1.jpg)
/9gP103951340-6.jpg)
/3iP107906126-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/P102267219-1.jpg)
/5hP104570197-11.jpg)
/27P102195079-2.jpg)
/mkP105425812-1.jpg)
/dqP107278494-1.jpg)
/P101000189-1.jpg)

/liP106328774-2.jpg)


/6aP106999226-1.jpg)
/jtP104857713-2.jpg)
/r6P105734978-1.jpg)
/agP103952376-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)