Beli Timbangan Triple Beam di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OHAUS Triple Beam jrDeskripsi:The Triple Beam Junior balance has a solid track record of accurate weighing results in a model that can easily be operated by young scientists.atribut:
- Dimensions LxHxW (mm): 451x168x161
- Readability (g): 0.1
- Maximum Capacity (g): 2610
- Linearity ± (g): 0.1
- Pan Construction: Stainless Steel
- Power: No Power Required
- Pansize (mm): 150
- Units of Measurement: Gram
- OHAUS Triple Beam Dial O-GramDeskripsi:Whether you’re in need of a basic but high quality mechanical balance or you’re looking for the top-of-the-line model that gives you complete flexibility in the classroom, Ohaus has a triple beam for you. No matter which triple beam you choose, rest assured you can count on every Ohaus Triple Beam balance to be accurate and dependable time and time again.atribut:
- Dimensions LxHxW (mm): 451x168x161
- Readability (g): 0.1
- Linearity ± (g): 0.1
- Power: No Power Required
- Pansize (mm): 152
- Tare Range (g): 0–225
- Units of Measurement: Gram
- OHAUS Triple Beam Balanceatribut:
- Maximum Capacity (g): 2610
- Readability (g): 0.1
- Pan Type: SS Plate
- AND Timbangan Presisi Seri GFDeskripsi:Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
- OHAUS Timbangan Presisi Navigator (Timbangan Presisi)Deskripsi:OHAUS raises the bar in price-performance ratio with the newly-designed Navigator series which is perfect for general weighing applications in laboratory, industrial and education settings. Ruggedly constructed and multifunctional, the Navigator's a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.
- OHAUS Timbangan Presisi Digital (Neraca Digital Presisi)Deskripsi:Precision Scale menawarkan akurasi tinggi dengan kalibrasi otomatis dan layar digital tajam. Cocok untuk laboratorium, riset, dan kontrol kualitas.
- RIDGID Adjustable Wrench (Kunci Inggris)Deskripsi:RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- Sherlock Padlock Stainless Steel 304 (Gembok)Deskripsi:1) BODY & SILINDER Gembok SUS 304 (STAINLESS STEEL) => Anti Karat.2) Anak Kunci dari Kuningan (BRASS) ==> Anti Karat3) TANGKAI Gembok bukan terbuat dari Stainless Steel) => TIDAK Anti Karat.4) TANGKAI Gembok Dibuat dari Besi Baja Special (ANTI CUT) untuk menahan gergaji maupun gunting beton ( Stainless Steel tidak bisa memenuhi persyaratan dari Anti Cut ).5) Maka dari itu SHERLOCK TOOLS untuk saat ini tidak memakai bahan Stainless Steel untuk Tangkai gembok mengingat faktor KEKUATAN dan KEAMANAN gembok lebih penting dibandingkan faktor ketahanan terhadap karat.6) Oleh karena itu harap dipertimbangkan dulu bahwa TIDAK SELURUH bagian gembok ini ANTI KARATTangkai gembok menggunakan material Anti Cut dari Sherlock (tidak bisa di gergaji, atau di gunting beton)- Anti cairan setan- Anti Congkel- Anti kunci T- Anti Bor- 4 anak kunci kuningan- Cocok untuk outdoor
- Fenix HeadlampDeskripsi:HM50R is a rechargeable headlamp, built tough to withstand cold temperatures. It is fitted with a white light LED featuring 4 output levels. The side switch in the lamp head controls all functions and is easily operated for various lighting demands. The lamp emits a max output of 500 lumens with a max beam distance of up to 80 meters, and a max runtime of 128 hours. All of the following features: IP68 rating, cold-resistance, full-metal housing, semi-sealed holder(headlamp holder can be removed), sweat-channeling headband, compatibility with 16340 and CR123A batteries, handy and compact size, plus the ability to use the headlamp as a mini flashlight, make this multipurpose headlamp really suitable for high altitude climbing and long distance hiking in rigid environments.
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- Prestar Trolley Hand Truck Double Handle 2 Shelf NB Type (Troli Barang Tingkat)atribut:
- Maximum Load Capacity (kg): 150
- Wheel Size (inch): 4
- OHAUS Traveller Balanceatribut:
- Material: stainless steel plate
- Parameter: 10-40 °C temp. range, 30-90% humidity limit
- Platform Diameter (mm): 120
- Measuring Range: resolution: 0.1 g
- Overall WxHxD (mm): 149x73x224
- Display WxH (mm): 84x17
- Manufacturer/Tradename: Ohaus 80251650
- Weighing Capacity Measuring Range (g): 300
- Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)Deskripsi:Dial Test Indicator 0.14/.001mm 513-501T adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerataan bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan pe rmukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic bas e untuk memegang dial gauge yang berfungsi mengatur posisi ketinggian di al gauge pada tempat atau permukaan benda yang diukur. Dial indicator mitutoyo ini mempunyai besar pengukuran sebesar 0-0.14mm. Dial indicator mitutoyo sering digunakan di industri, pabrik, atau bengkel.atribut:
- Contact point: Thread M 1.7 x 0.35
Daftar Harga Timbangan Triple Beam Terbaru October 2026
| OHAUS Triple Beam jr | Rp7.399.900 |
| OHAUS Triple Beam Dial O-Gram | Rp12.999.900 |
| OHAUS Triple Beam Balance | Rp9.699.900 |
| AND Timbangan Presisi Seri GF | Rp20.999.900 |
| OHAUS Timbangan Presisi Navigator (Timbangan Presisi) | Rp5.899.900 |
| OHAUS Timbangan Presisi Digital (Neraca Digital Presisi) | Rp4.999.900 |
| RIDGID Adjustable Wrench (Kunci Inggris) | Rp559.900 |
| OLIGHT LED Flashlight (Senter) | Rp299.900 |
| TRUSCO Aluminium Level (Waterpass) | Rp269.900 |
| Sherlock Padlock Stainless Steel 304 (Gembok) | Rp169.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/0pP106507025-1.jpg)
/07P106507007-1.jpg)
/72P102891254-7.jpg)
/oyP103564898-1.jpg)
/P101000752-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/Sherlock%20Padlock%20Stainless%20Steel%20304%20(Gembok)/ajP106127379-8.jpg)

/P101518183-1.jpg)
/itP103952677-8.jpg)

/p6P101551906-4.jpg)


/b9P103216405-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Safety%20Thermoplastic%20(Gembok)/P102723421-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Combination%20Safety%20(Gembok)/P102722820-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)