Beli Timbangan Tarik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)Deskripsi:Zemic H3 load cells are available in the capacities 25kg to 30t and 100lb to 20klb. Alloy steel, sealed by adhesive inside, oil-proof, waterproof and anti-corrosion, suitable for all kinds of environments. S beam design, tension and/or compression loading possible, easy installation, suitable for crane scale, mechanical conversion scale, hopper scale and other electronic weighing devices. Safe and anti-explosive product, can be used in atrocious environment and hazardous areas.atribut:
- Recommended Excitation Voltage (V): 5-12
- Compensated Temperature (°C): -10 to 40
- Maximum Excitation Voltage (V): 18
- Operating Temperature (°C): -35 to 65
- Greenlee Cable Puller (Mesin Penarik Kabel)Deskripsi:Cable pullers generate strong pulling force to draw building wire, datacom cable, and other large-diameter cable through conduit. Also known as cable tuggers, their motorized capstan turns a pulling rope that's been fed through conduit and attached to cable at the other end. They require a pulling rope with a capacity that matches or exceeds the puller's maximum pulling force. The cable weight, conduit length, and number of bends (legs) in the run are factors to consider when selecting a cable puller to provide the necessary pulling force.
- Greenlee Cable Puller Sheave (Katrol Pemandu Penarik Kabel)Deskripsi:Cable sheaves ease movement of pulling rope and guide it onto the capstans as it's retracted by a powered cable puller. Also known as cable pulley wheels, these smooth, grooved wheels minimize friction on the rope to reduce wear. Selecting a sheave with a capacity that matches or exceeds the pulling force of the cable puller reduces the risk of breaking or buckling during pulls.atribut:
- Includes: (2) Sheave Bushings; (2) Sheave Pin Clips; Sheave; Sheave Pin; Yoke Frame
- Features: Self-Lubricating Bearings; Strong Welded Frames
- Material: Aluminium Alloy Roller with Bearings, Steel
- Product Type: Hook Sheave
- Maximum Capacity (lbs): 4000
- Sheave Width (inch): 5
- MILWAUKEE Fish Tape (Penarik Kabel)Deskripsi:Steel Fish Tapes feature a low friction case providing you with smooth payout and easy rewind. High-visibility laser etched markings on the tape allow you to accurately measure depth and position. The blue tempered steel balances strength and flexibility for easier fishing. The fish tape features a multi-position handle allowing you to comfortably use the fish tape in any jobsite scenario.
- Insize Timbangan Digitalatribut:
- Range (mm): 200 (8inch)
- Resolution (mm): 0.01 (0.0005inch)
- Greenlee Cable Pulling Eye (Ring Penarik Kabel)Deskripsi:These eyelets replace broken or missing eyelets on compatible fish tapes. Eyelets attach to the end of fish tape and provide a connection point for attaching the wire.atribut:
- Includes: Flexible Pulling Leader
- Material: Fiberglass
- Product Type: Cable Pulling Eye
- Compatible with Product Type: Fish Tape
- Manufacturer Part Number: 35930
- Compatible with Brand: MagnumPRO
- Length (ft): 200
- UNSPSC: 27113101
- Greenlee Fish Tape (Kawat Penarik Kabel)Deskripsi:Non-conductive fish tapes reduce the risk of electrical arcing and electrical shock when working near live circuits. Their tape is made of non-metal material that doesn't conduct electricity. These tapes don't carry a specific rating for voltage protection.atribut:
- UNSPSC: 27113101
- Greenlee Fish Tape Flexible Leader (Kawat Penarik Kabel)Deskripsi:Leaders connect to the end of fish tape and add flexibility to move wire through tight bends in conduit.atribut:
- Length (inch): 12
- Material: Steel
- Product Type: Fish Tape Leader
- Compatible with Product Type: Fish Tape
- Manufacturer Part Number: 439-1
- End Style: Metal Eyelet
- Compatible with Brand: Flex-O-Twist
- Maximum Pull (lbs): 400
- Sub Brand: Flex-O-Twist
- UNSPSC: 27113101
- Greenlee Fish Tape in Plastic Case (Kawat Penarik Kabel)Deskripsi:Non-conductive conduit rodders reduce the risk of electrical arcing and electrical shock when working near live circuits. Their rod is made of non-metal material that doesn't conduct electricity.atribut:
- Manufacturer Part Number: 542-250
- UNSPSC: 27113101
- Case Diameter (inch): 17
- Case Style: Reel Stand
- Tape End Style: Non-Conductive Eyelet
- Tape Length (ft): 250
- Tape Material: Fiberglass
- Tape Shape: Round
- Tape Tensile Strength (lbs): 400
- Tape Width (inch): 1/4
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- DEWALT Kapur Baris (Chalk Line Reel) (Alat Penarik Tali Kapur)atribut:
- Product Type: Chalk Line Reel
- Handle Type: Folding Crank
- Case Material: ABS Plastic
- Door type: Sliding
- Fill Weight (oz): 8
- Gear Ratio: 3:1
- Hook: Stainless Steel
- Line Length (ft): 100
- Line Material: Polyester
- Type: Ergonomic
- UNSPSC: 27112304
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- BRAND Graduated Cylinder Short Form with Embossed Scale (Gelas Ukur Lab)atribut:
- Material: polypropylene
- ZEMIC Load Cell Bending BeamDeskripsi:Stainless steel IP68 single ended bending beam.Hermetically sealed.Suitable for pallet, platform and small hopper scales.High accuracy.Current calibrated (sc-option).test certificate no. TC7968 Revision 0 C of C no R60/2000-NL1-11.20Certificate no. 07-020A1atribut:
- Output Sensitivity (=FS) (mV/V): 2.0 ±0.02
- Safe Overload (%FS): 150
- Ultimate Overload (%FS): 300
- MKcells Load Cell PancakeDeskripsi:Super stability with ball and head mountingMetal welded stainless steel load cell, excellent capability in moisture proof, good outline and anti erosionAccurately with light load under heavy tare weight or light & dynamic variation load under heavy net weightSuitable in industrial weighing systems, such as hopper scales, quantity packing scales, batching scales, truck scales, railroad scales, ladle scales in metallurgy area and high heat crane scale5 core high quality orange cableatribut:
- Rated Output: 4.0±0.006m V/V
- Insulation Resistance (MΩ): ≥5000
- Cable Diameter (mm): 6
- Temperature Operating (°C): -30 to 70
- Excitation Recommended (V): 10-12 (DC)
- Protection Class: IP67
- Material: Alloy steel
- Cable Length (m): 12
- Excitation Maximum (V): 15 (DC)
- Max. Safe Overload: 100%F.S
- Total Error: ±0,05%F.S: ±0.1%F.S (100klb)
- Zero Balance: ±1%F.S
- Creep Error (30min): ±0,03%F.S
- TC ZERO: ±0.02%F.S/10°C
- TC SPAN: ±0.02%F.S/10°C
- Input Resistence: 400±20Ω
- Output Resistance: 352±3Ω
- Ultimate Overload: 120%F.S
- ZEMIC Load Cell Shear BeamDeskripsi:Alloy steel shear beam load cellHermetically sealed IP68Suitable for electronic platform scales, hopper scales, etc.High accuracyatribut:
- Recommended Excitation Voltage (V): 5-12
- Maximum Excitation Voltage (V): 18
Daftar Harga Timbangan Tarik Terbaru November 2026
| ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik) | Rp1.999.900 |
| Greenlee Cable Puller (Mesin Penarik Kabel) | Rp199.999.900 |
| Greenlee Cable Puller Sheave (Katrol Pemandu Penarik Kabel) | Rp10.999.900 |
| MILWAUKEE Fish Tape (Penarik Kabel) | Rp2.199.900 |
| Insize Timbangan Digital | Rp3.199.900 |
| Greenlee Cable Pulling Eye (Ring Penarik Kabel) | Rp529.900 |
| Greenlee Fish Tape (Kawat Penarik Kabel) | Rp639.900 |
| Tong Tji Minuman Serbuk Teh Tematik Instan | Rp10.900 |
| Greenlee Fish Tape Flexible Leader (Kawat Penarik Kabel) | Rp1.099.900 |
| SOJIKYO Suku Cadang Loadcell | Rp209.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/h6P106804618-1.jpg)
/3yP107717142-1.jpg)
/4gP107717160-1.jpg)
/g7P107284583-1.jpg)

/58P107717188-1.jpg)
/43P107729147-1.jpg)

/53P107729183-1.jpg)

/6aP107729226-1.jpg)
/22P105414074-1.jpg)
%20(Alat%20Penarik%20Tali%20Kapur)/k5P107718725-1.jpg)
/9gP103951340-6.jpg)
%20(Alat%20Penarik%20Tali%20Kapur)/d1P104800469-1.jpg)

/1bP106435047-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)