Beli Timbangan Semi Mikro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Mulai

    Rp2.099.900

    KRISBOW Digital Platform Scale (Timbangan Duduk Digital)
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
  2. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
  3. AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.399.900

    AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)
    Deskripsi:
    AND Compact Bench Scales SJ-HS Series with
    atribut:
    • Pan Size (LxW) (mm): 230x190
  4. ACIS Timbangan Digital (Neraca Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Timbangan Digital (Neraca Digital)
    Deskripsi:
    - High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.
    atribut:
    • Pan Size (mm): 210x250
  5. AND Semi-Micro Analytical Balance
    Mulai

    Rp39.999.900

    AND Semi-Micro Analytical Balance
    Deskripsi:
    Semi-Micro Analytical BalanceSemi-micro, 0.01 mg resolution up to 42 g (GR-202). Handy lever on the front to open either side of the weighing chamber for quick and efficient access. Small footprint of 249 mm by 330 mm to save space.Features- Semi-
    atribut:
    • Minimum Weighing Value (mg): 0,1
    • Sensitivity Drift (10°C-30°C) (ppm/°C): ±2 (when automatic self calibration is not used)
    • Weighing Pan (mm): Ø 85
  6. AND Semi-Micro Analytical Balance
    Mulai

    Rp50.999.900

    AND Semi-Micro Analytical Balance
    Deskripsi:
    Semi-micro Analytical Balance- Semi-Micro, 0.01 mg resolution up to 101 g (GH-252)- Adjustable (manual or automatic) response characteristics to help cope with the effect of drafts and vibrations- Automatic self calibration to maintain accuracy unde
  7. AND Semi-Micro Analytical Balances
    Mulai

    Rp58.999.900

    AND Semi-Micro Analytical Balances
    atribut:
    • Percent Min. Div.: 0.01%
    • Counting Min Weight: 0.1mg
    • Pan size: 85mm
    • Dimension: 249 x330 x328 mm
    • Weight Approximately: 6.0kg
    • Power: Approx. 11VA (supplied to the AC adapter)
    • Standard Accessories : WinCT in CDROM, Manual, AC Adapter, Reference Card
  8. Mega Double Nipple 304/L NPT 3M MEG
    Mulai

    Rp109.900

    Mega Double Nipple 304/L NPT 3M MEG
    atribut:
    • Material: 304/L
    • Class: 3000#
  9. G Iron Pipe Fittings Tee
    Mulai

    Rp11.900

    G Iron Pipe Fittings Tee
    atribut:
    • Material: Iron
  10. G Iron Pipe Fittings Sock
    Mulai

    Rp8.900

    G Iron Pipe Fittings Sock
    atribut:
    • Material: Iron
  11. Fenix Headlamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

    Fenix Headlamp
    Deskripsi:
    HM50R is a rechargeable headlamp, built tough to withstand cold temperatures. It is fitted with a white light LED featuring 4 output levels. The side switch in the lamp head controls all functions and is easily operated for various lighting demands. The lamp emits a max output of 500 lumens with a max beam distance of up to 80 meters, and a max runtime of 128 hours. All of the following features: IP68 rating, cold-resistance, full-metal housing, semi-sealed holder(headlamp holder can be removed), sweat-channeling headband, compatibility with 16340 and CR123A batteries, handy and compact size, plus the ability to use the headlamp as a mini flashlight, make this multipurpose headlamp really suitable for high altitude climbing and long distance hiking in rigid environments.
  12. ACIS Digital Compact Balance
    Rating:
    100% of 100
    (5)
    Mulai

    Rp559.900

    ACIS Digital Compact Balance
    Deskripsi:
    - Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.
    atribut:
    • Pan Size (LxW) (mm): 150x150
    • Weighing Pan: Plastic
  13. ACIS Digital Precision Balance AD-I Series
    Mulai

    Rp2.799.900

    ACIS Digital Precision Balance AD-I Series
    atribut:
    • Power Source: 6xAA size batteries or AC/DC adapter
    • Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
    • Operating Temperature (°C/°F): 0-40 / 32-104
  14. Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    Mulai

    Rp269.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Series
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Cap Material: C3771BE
    • Material (stem): C3531
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas
    • Handle Shape: Lever type
    • Shape: straight
    • Valve Type: Ball valve
  15. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  16. FLUKE Set Alat Ukur Ketahanan Tanah
    Mulai

    Rp59.999.900

    FLUKE Set Alat Ukur Ketahanan Tanah
    Deskripsi:
    Fluke 1621 Kit adalah alat penguji pembumian yang mudah digunakan. Untuk pengujian hambatan pembumian, Kit 1621 adalah pertahanan pertama dalam mendeteksi koneksi pembumian yang andal. Unit ini memiliki metode pengujian pembumian dasar termasuk 3-kutub Fall-of-Potential serta uji tahanan pembumian 2-kutub. Ukurannya yang nyaman, sarung yang kokoh, dan layar LCD yang besar dan jernih membuatnya menjadi penguji pembumian yang ideal, untuk sebagian besar lingkungan kerja pembumian listrik. Dengan perangkat yang sederhana dan fungsionalitas intuitif, Fluke 1621 Kit adalah alat pembumian yang praktis untuk kontraktor listrik, teknisi uji utilitas, dan spesialis pembumian.
    atribut:
    • Measuring Functions: 3-pole earth ground resistance, 2-pole AC resistance of a conductor, Interference voltage
    • Intrinsic Error: Refers to the reference temperature range and is guaranteed for one year
    • Measuring Rate: 2 measurements/second
    • Battery: One 9 volt alkaline (LR61)
    • Battery condition: LO-BAT is displayed if voltage drops below 6.5 V
    • Climatic class: VDE/VDI 3540 RZ (conforming to KWG as per DIN 40040, 4/87)
    • Measuring Time: 8 seconds (average from when START is pressed)
    • Safety: IEC/EN 61010-1, 600 V CAT II, pollution degree 2
    • Temperature coefficient: ±0.1% of range per degree Kelvin
    • Test Voltage: 3.7 kV
  17. Mega Double Nipple 316/L NPT 3M MEG
    Mulai

    Rp179.900

    Mega Double Nipple 316/L NPT 3M MEG
    atribut:
    • Material: 316/L
    • Class: 3000#
  18. AND Compact Analytical Balance
    Mulai

    Rp24.999.900

    AND Compact Analytical Balance
    Deskripsi:
    Compact Analytical BalanceFinally, Globally Proven Precision at a Fair Price- Fast stabilization in 2 seconds- Large removable breeze break with antistatic coating- Compact footprint : 198-294 mm
    atribut:
    • Minimum Weighing Value (mg): 0,1
    • Sensitivity Drift (10°C-30°C) (ppm/°C): ±2
    • Weighing Pan (mm): Ø 90
  19. Vibra Standard Precision Balance AB Series
    Mulai

    Rp19.999.900

    Vibra Standard Precision Balance AB Series
    Deskripsi:
    - Standard Precision BalanceHigh precision in Affordable budget ViBRA AB series provides basic applications which are indispensable in daily work in laboratory and industrial lines. In any applications highly precise measurement is promised. ViBRA AB s
    atribut:
    • Measuring System: Turning-Fork Frequency Sensing
    • Tare: Full Weighing Range
    • Display: LCD with Backlit
    • Calibration: External
  20. AND Micro Analytical Balance
    Mulai

    Rp99.999.900

    AND Micro Analytical Balance
    Deskripsi:
    Micro Analytical BalanceRealizing High Usability in Micro-level Weighing- Instant and smooth static elimination using a built-in fanless ionizer to ensure stable weighing- Large working space for better operability and a wider range of applications
    atribut:
    • Sensitivity Drift (10°C-30°C) (ppm/°C): ±2 (when automatic self calibration is not used)
Daftar Harga Timbangan Semi Mikro Terbaru October 2026
KRISBOW Digital Platform Scale (Timbangan Duduk Digital)Rp2.099.900
AND Timbangan Presisi Seri GFRp20.999.900
AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)Rp2.399.900
ACIS Timbangan Digital (Neraca Digital)Rp1.499.900
AND Semi-Micro Analytical BalanceRp39.999.900
AND Semi-Micro Analytical BalanceRp50.999.900
AND Semi-Micro Analytical BalancesRp58.999.900
Mega Double Nipple 304/L NPT 3M MEGRp109.900
G Iron Pipe Fittings TeeRp11.900
G Iron Pipe Fittings SockRp8.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)