Beli Timbangan Sampel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Landtek Digital Hardness Tester
    Mulai

    Rp9.299.900

    Landtek Digital Hardness Tester
    Deskripsi:
    Landtek Leeb Hardness Tester Adalah Alat Penguji kekerasan digital ini mengukur kekerasan bahan sampel dalam hal Hardness Leeb (HL). Penguji kekerasan portabel yang sangat berguna, tetapi kuat dan serbaguna untuk berbagai jenis bahan logam termasuk baja dan baja tuang, baja perkakas kerja dingin, baja tahan karat, besi cor abu-abu, besi cor nodular, aluminium cor, kuningan, perunggu dan paduan tembaga dengan tinggi akurasi, cocok untuk digunakan di bawah kondisi kerja yang sulit. Tes bisa dari sudut mana saja, bahkan terbalik. Selain itu, printer mini termal dapat dipasang ke meteran untuk pencetakan hasil di tempat yang cepat.
  2. PRIO Hot Plate Magnetic Stirrer
    Mulai

    Rp1.999.900

    PRIO Hot Plate Magnetic Stirrer
    Deskripsi:
    Tersedia dalam 2 kecepatan:- PMS-1500: 200 - 1500rpm- PMS-2000D: 100 - 2000rpm
  3. PRIO Hot Plate
    Mulai

    Rp1.999.900

  4. Samsung Galaxy
    Mulai

    Rp3.699.900

  5. PROTO Micrometer Torque Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

    PROTO Micrometer Torque Wrench
    Deskripsi:
    Ratcheting micrometer torque wrenches can access fasteners in tight spaces with a flex-head that moves up and down. A gear mechanism on the head allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench.
    atribut:
    • Handle Color: Silver
    • Counterclockwise Accuracy (%): ± 6
    • Rotation: Clockwise and Counterclockwise
    • Handle Material: Alloy Steel
    • Finish: Chrome
    • Material: Alloy Steel
    • Torque Limiting Mechanism: Click-Type
    • Visual/Audible Indicators: Audible Click
  6. POLAR TECH Insulated Shipping Kit
    Mulai

    Rp85.900

    POLAR TECH Insulated Shipping Kit
    Deskripsi:
    These preassembled shipping kits include an insulated shipping box with a lidded foam insert for packaging and shipping food, beverage, and pharmaceutical products. The foam container holds the product and fits securely into the insulated box. Insulated shipping kits help keep the package temperature constant and prevent damage to the products from excessive heat or cold.
    atribut:
    • Insert Material: Styrofoam
  7. POLAR TECH Metal Can & Paint Can
    Mulai

    Rp229.900

    POLAR TECH Metal Can & Paint Can
    Deskripsi:
    Wear-resistant antifatigue mats are made of or are coated with materials that make them more durable than standard mats. They also resist damage caused by some light chemicals used in cleaning and general maintenance.
    atribut:
    • UNSPSC: 24112501
    • Color: Silver
    • Includes Lid: Yes
    • Lined/Unlined: Unlined
    • Material: Metal
  8. SP SCIENCEWARE Lab Scraper, Spatula, Paddles, & Knives
    Mulai

    Rp759.900

    SP SCIENCEWARE Lab Scraper, Spatula, Paddles, & Knives
    Deskripsi:
    Double-ended lab spoons and spatulas have a spoon on one end for scooping powders and liquids and a spatula on the other end for mixing, lifting, and scraping.
    atribut:
    • UNSPSC: 41121805
    • Autoclavable: Yes
    • Capacity (fl oz): 17/50
    • Capacity (ml): 10
    • Coating: Uncoated
    • Color: Silver
    • Features: Includes a Spoon End and a Spatula End
    • Material: Stainless Steel
    • Material Grade: 304
    • Number of Functional Sides [New]: 2
    • Product Type: Double Ended Spatula & Spoon
    • Sterile/Non-Sterile: Non-Sterile
  9. LAB SAFETY SUPPLY Narrow Mouth Round Plastic Lab Bottle
    Mulai

    Rp139.900

    LAB SAFETY SUPPLY Narrow Mouth Round Plastic Lab Bottle
    Deskripsi:
    High-density polyethylene (HDPE) narrow-mouth, round lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.
    atribut:
    • UNSPSC: 24122003
    • Basic Material: Plastic
    • Body Color: Clear
    • Closure Included: Yes
    • Closure Liner Material: Unlined
    • Graduated: No
    • Mouth Size: Narrow
    • Pre-Cleaned: None
    • Shape: Round
    • Sterile/Non-Sterile: Non-Sterile
  10. MILWAUKEE Mata Bor Kayu Auger
    Mulai

    Rp939.900

    MILWAUKEE Mata Bor Kayu Auger
    Deskripsi:
    Pole auger drill bits are extra-long auger bits that drill deep holes through timber, pressure-treated lumber, and hollow fiberglass or composite utility poles. They are also known as timber auger drill bits. The bits have a single cutting spur that scribes the edge of the hole to produce clean holes with a smooth finish, and they have open spiral flutes that provide efficient chip removal. Each bit has a self-feeding tip that pulls the bit into the workpiece and helps prevent it from moving, or walking, during drilling.
    atribut:
    • Auger Style: Pole Auger
    • Shank Type - Machining: Hex
    • Measurement System: Fractional Inch
    • Cutting Direction: Right Hand
  11. WHEATON Narrow Mouth Round Plastic Lab Bottle
    Mulai

    Rp5.199.900

    WHEATON Narrow Mouth Round Plastic Lab Bottle
    Deskripsi:
    High-density polyethylene (HDPE) narrow-mouth, round lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.
    atribut:
    • UNSPSC: 24122002
    • Autoclavable: No
    • Basic Material: Plastic
    • Body Color: Natural
    • Body Diameter (mm): 91
    • Body Material: HDPE
    • Bottle Type: Laboratory
    • Capacity (fl oz): 32
    • Capacity (ml): 1000
    • Closure Color: Clear/White
    • Closure Included: Yes
    • Closure Material: Polypropylene
    • Closure Type: Screw On
    • Graduated: No
    • Minimum Screw Closure Size (mm): 38
    • Mouth Size: Narrow
    • Overall Height (mm): 210
    • Screw Closure Size (mm): 38-430
    • Shape: Round
    • Special Features: Chemical Resistant; Molded Tamper Proofing Bead for use with Shrink Band; No-Drip Pour Lip for Safe and Clean Pouring; Superior Linerless Double Seal Closure Ensures Leak Free Performance
    • Sterile/Non-Sterile: Non-Sterile
  12. LAB SAFETY SUPPLY Medical Specimen Container
    Mulai

    Rp2.799.900

    LAB SAFETY SUPPLY Medical Specimen Container
    Deskripsi:
    Sterile medical specimen containers are processed to kill microorganisms to reduce the risk of sample contamination.
    atribut:
    • UNSPSC: 41104118
    • Body Diameter (mm): 73.99
    • Body Material: Polypropylene
    • Capacity (fl oz): 3
    • Capacity (ml): 100
    • Closure Color: Blue
    • Closure Included: Yes
    • Mouth Size: Wide
    • Overall Height (mm): 62
    • Sterile/Non-Sterile: Sterile
  13. GLOBE SCIENTIFIC Plastic Jar
    Mulai

    Rp3.299.900

    GLOBE SCIENTIFIC Plastic Jar
    Deskripsi:
    Polypropylene (PP) lab jars are a good choice for general laboratory use. Polypropylene is an impact-resistant plastic with good chemical resistance and high resistance to mineral oils, acid solutions, alkalis, and alcohols.
    atribut:
    • UNSPSC: 41104118
    • Autoclavable: Yes
    • Basic Material: Plastic
    • Body Color: White
    • Body Diameter (mm): 53
    • Body Material: Polypropylene
    • Capacity (fl oz): 4
    • Capacity (ml): 120
    • Clarity: Transparent
    • Closure Color: White
    • Closure Included: Yes
    • Closure Liner Material: Polyethylene
    • Closure Material: Polyethylene
    • Closure Type: Screw On
    • Graduated: Yes
    • Graduation Increments (ml): 10
    • Jar Type: Sampling
    • Maximum Graduation (ml): 120
    • Minimum Graduation (ml): 20
    • Mouth Size: Wide
    • Overall Height (mm): 80.7
    • Pre-Cleaned: None
    • Shape: Round
    • Special Features: Leak Resistant; Molded Graduation Marks
    • Sterile/Non-Sterile: Non-Sterile
  14. LAB SAFETY SUPPLY Plastic Jar
    Mulai

    Rp1.499.900

    LAB SAFETY SUPPLY Plastic Jar
    Deskripsi:
    Polycarbonate (PC) lab jars are impact-resistant. Polycarbonate is freezer-safe, and has exceptional clarity to view contents.
    atribut:
    • UNSPSC: 24112602
    • Autoclavable: Yes
    • Basic Material: Plastic
    • Body Color: Natural
    • Body Diameter (mm): 111.98
    • Body Material: Polycarbonate
    • Capacity (fl oz): 16.9
    • Capacity (ml): 500
    • Clarity: Transparent
    • Closure Color: White
    • Closure Included: Yes
    • Closure Material: Polypropylene
    • Closure Type: Screw On
    • Jar Type: Sampling
    • Mouth Size: Wide
    • Overall Height (mm): 84
    • Pre-Cleaned: None
    • Shape: Round
    • Sterile/Non-Sterile: Non-Sterile
  15. IGLOO Cooler
    Mulai

    Rp699.900

  16. RIDGID Kunci Pipa Rantai
    Mulai

    Rp9.199.900

    RIDGID Kunci Pipa Rantai
    Deskripsi:
    RIDGID Chain Tongs are designed and sized to provide extra leverage for the toughest jobs. All models feature double-end jaw styles that can be reversed, except Model 3215, which is a single-end tong.
  17. RIDGID Chain Assembly
    Mulai

    Rp1.499.900

  18. Qorpak Metal Can & Paint Can
    Mulai

    Rp2.399.900

    Qorpak Metal Can & Paint Can
    Deskripsi:
    Unlined paint cans store oil-based paints and solvents, varnishes, pastes, and adhesives. They contain no liner.
    atribut:
    • Color: Silver
    • Includes Lid: Yes
    • Material: Metal
  19. Qorpak Narrow Mouth Round Plastic Lab Bottle
    Mulai

    Rp1.499.900

    Qorpak Narrow Mouth Round Plastic Lab Bottle
    Deskripsi:
    High-density polyethylene (HDPE) narrow-mouth, round lab bottles have good impact strength, are nonwetting, and resist stress cracking. HDPE is the most commonly used plastic lab container material and has high chemical resistance, high resistance to acids, alkalis, alcohols, and esters, and is less permeable than LDPE.
    atribut:
    • UNSPSC: 24122002
    • Autoclavable: No
    • Basic Material: Plastic
    • Body Color: Natural
    • Body Diameter (mm): 62
    • Body Material: HDPE
    • Bottle Type: Dropper
    • Capacity (fl oz): 17
    • Capacity (ml): 500
    • Clarity: Translucent
    • Closure Color: White
    • Closure Included: Yes
    • Closure Liner Design: Flat
    • Closure Liner Material: Polyethylene
    • Closure Material: Polypropylene
    • Closure Type: Screw On
    • Graduated: No
    • Minimum Screw Closure Size (mm): 28
    • Mouth Size: Narrow
    • Overall Height (mm): 89
    • Pre-Cleaned: Trace Metals
    • Screw Closure Size (mm): 28-410
    • Shape: Cylindrical
    • Special Features: These Bottles each Feature a Cylindrical Shape and Narrow Mouth Designed for Dispensing contents. Models with LDPE and HDPE Construction and with Narrow Mouth Design can be Squeezed to Evacuate Contents
    • Sterile/Non-Sterile: Non-Sterile
Daftar Harga Timbangan Sampel Terbaru April 2026
Landtek Digital Hardness TesterRp9.299.900
PRIO Hot Plate Magnetic StirrerRp1.999.900
PRIO Hot PlateRp1.999.900
Samsung GalaxyRp3.699.900
PROTO Micrometer Torque WrenchRp6.099.900
POLAR TECH Insulated Shipping KitRp85.900
POLAR TECH Metal Can & Paint CanRp229.900
SP SCIENCEWARE Lab Scraper, Spatula, Paddles, & KnivesRp759.900
LAB SAFETY SUPPLY Narrow Mouth Round Plastic Lab BottleRp139.900
MILWAUKEE Mata Bor Kayu AugerRp939.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)