Beli Timbangan Permata Hati di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Mata Bor Bellhanger
    Mulai

    Rp559.900

    MILWAUKEE Mata Bor Bellhanger
    Deskripsi:
    Bell-hanger drill bits are long bits that make holes through walls, studs, flooring, and other surfaces so wires can be pulled through these surfaces for hooking up televisions, telephones, alarm systems, computer networks, and other equipment. They are also known as installer bits, feeler bits, and fishing bits because they have a hole near their tip for threading wire onto the bits to pull it through the surfaces after drilling.
    atribut:
    • Diameter (inch): 3/8
    • Shank: 3-Flat
  2. MILWAUKEE Mata Bor Self Feed
    Mulai

    Rp919.900

    MILWAUKEE Mata Bor Self Feed
    Deskripsi:
    Self-feed drill bits have beveled saw teeth and a screw tip that pulls the bits into the workpiece to quickly bore holes in wood without applying pressure. The bits' teeth can be resharpened and their screw tip can be replaced to extend the bits' life. These bits feature a quick-change hex shank and can be inserted and removed from the drill chuck without the use of tools, allowing the bits to be changed out faster and more efficiently than bits with a standard hex shank.
    atribut:
    • Removable Feed Screw: Yes
    • Shank Diameter (inch): 7/16
    • Measurement System: Fractional Inch
    • Cutting Direction: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • For Tool Type: Rotary Drills
    • Material - Machining: High Speed Steel
    • Primary Material Application: Wood
  3. WESTWARD Mata Router Chamfer Profile
    Mulai

    Rp419.900

    WESTWARD Mata Router Chamfer Profile
    Deskripsi:
    Chamfer profile router bits create a 45° angled edge on a workpiece. They are also known as bevel-tip profile router bits.
    atribut:
    • Shape: Chamfer
    • Primary Material Application: Wood
    • Primary Material Application ISO Code: O
    • Drilling Tool Configuration: Individual
    • End Mill Application: Roughing/Finishing
    • Included Angle (degrees): 45
    • Measurement System: Fractional Inch
    • UNSPSC: 27112821
  4. MILWAUKEE Set Mata Bor Kayu
    Mulai

    Rp369.900

    MILWAUKEE Set Mata Bor Kayu
    Deskripsi:
    These components are used to replace the blades on compatible self-feed drill bits that use replaceable blades to form the bits' cutting edges. The replacement blades save users the downtime required for re-sharpening the bits' cutting edges.
  5. DEWALT Set Mata Bor Combine Countersink
    Mulai

    Rp999.900

    DEWALT Set Mata Bor Combine Countersink
    Deskripsi:
    Drill bit countersinks can drill and countersink a hole in one step for maximum productivity. They produce a chamfered hole with a tapered opening that allows screws to install flush with the surface of the workpiece for a finished look. These sets contain multiple drill bit countersinks in a range of sizes.
    atribut:
    • Countersink Angle (degrees): 60
    • Body Diameters Included: #10; #8; #6; 9/64inch; 11/64inch; 3/16inch; 3.60 mm; 4.40mm; 4.80mm
    • Includes: (3) Countersinks: #6, #8 and #10
    • Largest Body Diameter: #6
    • Number of Flutes: 2
    • Number of Pieces: 3
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Black Oxide
    • Primary Material Application: Wood
    • Smallest Body Diameter (inch): 9/64
    • UNSPSC: 27112801
  6. MILWAUKEE Mata Bor Kayu Auger Utility
    Mulai

    Rp1.199.900

    MILWAUKEE Mata Bor Kayu Auger Utility
    Deskripsi:
    The SHOCKWAVE Lineman's Impact Auger Bits are engineered to deliver cleaner, faster holes in wooden utility poles. They feature a single spur design, which scores the edge of the hole, creating a cleaner finish that allows bolts to slide through without resistance. The bits are coated with a reinforced anti-friction PTFE coating for overall smoother drilling and easier removal of the bit from the pole. The aggressive feed screw and cutting edge pull the bit through the material while the optimized wide flute geometry quickly ejects the chips to clear the hole and reduce clogs, leading to overall faster drilling speeds.
  7. MILWAUKEE Set Mata Bor Red Helix Cobalt
    Mulai

    Rp1.699.900

    MILWAUKEE Set Mata Bor Red Helix Cobalt
    Deskripsi:
    The MILWAUKEE RED HELIX Cobalt 23 Piece Drill Bit Set is engineered for extreme durability and longer life in hard metal applications. The Milwaukee Cobalt drill bits are designed with a VARIABLE HELIX that includes an aggressive 35° Helix Angle which ends at 15°. The drill bits have QUADEDGE TIP to decrease heat buildup and drill faster. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes in Hard Metal, PVC and wood.The tapered drill bits feature a new ENHANCED TAPERED WEB that strengthens the bit's core to increase flute durability. The cobalt twist drill bits are ideal for tough applications, providing up to 15X life vs. Black Oxide Drill Bits. This set includes 23 bits from 1/16" to 1/2".
  8. MILWAUKEE Set Mata Bor Contractor Self Feed
    Mulai

    Rp4.699.900

    MILWAUKEE Set Mata Bor Contractor Self Feed
    Deskripsi:
    These sets include multiple self-feed drill bits of various sizes for creating holes of different sizes. The bits have beveled saw teeth and a screw tip that pulls the bits into the workpiece to quickly bore holes in wood without applying pressure.
    atribut:
    • Removable Feed Screw: Yes
    • Shank Type - Machining: Hex
    • Measurement System: Fractional inch
    • For Tool Type: Rotary Drill
    • Material - Machining: Steel
    • Cutting Direction: Right Hand
    • Drill Bit Case Type: Plastic
    • Finish - Machining: Bright (Uncoated)
    • Largest Drill Bit Size (inch): 2 9/16
    • Overall Length (inch): 6 5/8
    • Primary Material Application: Wood
  9. DEWALT Mata Gerinda Potong Abrasive
    Mulai

    Rp72.000

    DEWALT Mata Gerinda Potong Abrasive
    atribut:
    • Item: Abrasive Cut-Off Wheel
  10. DEWALT Set Mata Bor Jobber Length
    Mulai

    Rp439.900

    DEWALT Set Mata Bor Jobber Length
    Deskripsi:
    The high-speed steel jobber-length drill bits in these sets provide more flexibility and absorb more shock and vibration than cobalt and carbide jobber-length drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. These sets contain multiple drill bits of various sizes.
    atribut:
    • Standards: Not Rated
    • Drill Bit Point Angle (degrees): 135
    • Cutting Direction: Right Hand
    • Drill Bit Case Type: Box
    • Flute Type: Spiral
    • Measurement System: Fractional Inch
    • Shank Type - Machining: Straight
    • Smallest Drill Bit Size (inch): 1/16
    • UNSPSC: 27112801
  11. MILWAUKEE Set Mata Bor Plumber Self Feed
    Mulai

    Rp2.899.900

    MILWAUKEE Set Mata Bor Plumber Self Feed
    Deskripsi:
    These sets include multiple self-feed drill bits of various sizes for creating holes of different sizes. The bits have beveled saw teeth and a screw tip that pulls the bits into the workpiece to quickly bore holes in wood without applying pressure.
    atribut:
    • Removable Feed Screw: Yes
    • Shank Type - Machining: Hex
    • Measurement System: Fractional inch
    • For Tool Type: Rotary Drill
    • Material - Machining: Steel
    • Cutting Direction: Right Hand
    • Drill Bit Case Type: Plastic
    • Finish - Machining: Bright (Uncoated)
    • Largest Drill Bit Size (inch): 2 9/16
    • Primary Material Application: Wood
  12. MILWAUKEE Mata Gerinda Potong Abrasive
    Mulai

    Rp359.900

    MILWAUKEE Mata Gerinda Potong Abrasive
    atribut:
    • Thickness (inch): 0.04
    • Arbor Hole Size (inch): 3/8
    • Abrasive Wheel Type: Type 1
    • Abrasive Wheel Diameter (inch): 3
    • Abrasive Grit: 60
    • Maximum Speed (rpm): 20000
  13. NORTON Mata Gerinda Potong Abrasive
    Mulai

    Rp93.000

    NORTON Mata Gerinda Potong Abrasive
    atribut:
    • Item: Abrasive Cut-Off Wheel
  14. MILWAUKEE Set Mata Bor SDS-Max
    Mulai

    Rp999.900

    MILWAUKEE Set Mata Bor SDS-Max
    atribut:
    • Impact Rated: Yes
    • Sub Brand: MX4(TM)
    • Shank Type - Machining: SDS Plus
    • Shank Diameter (inch): 13/32
    • Measurement System: Fractional Inch
    • Material - Machining: Carbide
    • Decimal Equivalent: 0.1875, 0.25, 0.3125, 0.375, 0.5
    • Drill Bit Size (inch): 1/2, 1/4, 3/16, 3/8, 5/16
    • Finish - Machining: Bright (Uncoated)
    • Maximum Drilling Depth (inch): 2, 4
    • Number of Cutter Heads: 2
    • Overall Length (inch): 4, 6
    • Primary Material Application: Concrete
  15. WESTWARD Set Mata Bor Jobber Length Cobalt
    Mulai

    Rp1.399.900

    WESTWARD Set Mata Bor Jobber Length Cobalt
    atribut:
    • Standards: Not Rated
    • Includes: Storage Case
    • Drill Bit Point Type: Conventional Point
    • Material - Machining: Cobalt
    • Measurement System: Fractional Inch
    • Cutting Direction: Right Hand
    • Finish - Machining: Gold Oxide
    • Flute Type: Spiral
    • Smallest Drill Bit Size (inch): 1/16
    • UNSPSC: 27112801
  16. UNITED ABRASIVES-SAIT Mata Gerinda Potong Abrasive
    Mulai

    Rp369.900

    UNITED ABRASIVES-SAIT Mata Gerinda Potong Abrasive
    Deskripsi:
    This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metal and stainless steel.
    atribut:
    • Abrasive Wheel Type: Type 1
    • Diamond Knockout: No
    • Item: Abrasive Cut-Off Wheel
  17. MILWAUKEE Set Mata Bor Step
    Mulai

    Rp2.599.900

    MILWAUKEE Set Mata Bor Step
    Deskripsi:
    Step drill bit sets contain multiple bits in different sizes for creating holes in a range of sizes. These cone-shaped bits have steps of increasing diameter marked along their cutting head. As each bit is pushed into a piece of sheet metal or other thin material, each step on the bit widens the hole. The bits also have a self-starting split point that prevents the bits from moving, or walking, when starting to drill, which eliminates the need for using a center drill to create a starter hole before drilling.
  18. DEWALT Mata Gergaji Fine Crosscut
    Mulai

    Rp579.900

    DEWALT Mata Gergaji Fine Crosscut
    atribut:
    • Diameter Size (inch): 10
    • Bore Size (mm): 16
    • Teeth: 60
  19. MILWAUKEE Mata Bor Cable Bit untuk Kayu
    Mulai

    Rp999.900

    MILWAUKEE Mata Bor Cable Bit untuk Kayu
    Deskripsi:
    The Milwaukee 3/4" x 72" Cable Bit is ideal for installing small wire systems in unreachable spaces. Milwaukee Cable Bits have an extra long, flexible steel shaft that lets you reach behind the wall with greater precision and ease when installing all types of small wire systems, including computer, security, phone, and cable. The bits feature holes in both ends to pull the wire through after drilling. Use the Milwaukee Placement Guide (48-08-0275) to properly locate the hole within the interior of the wall. Milwaukee Cable Bits are available in 54" and 72" lengths.
    atribut:
    • Shank: 3-Flat
Daftar Harga Timbangan Permata Hati Terbaru November 2025
MILWAUKEE Mata Bor BellhangerRp559.900
MILWAUKEE Mata Bor Self FeedRp919.900
WESTWARD Mata Router Chamfer ProfileRp419.900
MILWAUKEE Set Mata Bor KayuRp369.900
DEWALT Set Mata Bor Combine CountersinkRp999.900
MILWAUKEE Mata Bor Kayu Auger UtilityRp1.199.900
MILWAUKEE Set Mata Bor Red Helix CobaltRp1.699.900
MILWAUKEE Set Mata Bor Contractor Self FeedRp4.699.900
DEWALT Mata Gerinda Potong AbrasiveRp72.000
DEWALT Set Mata Bor Jobber LengthRp439.900

Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)