Beli Timbangan Arduino di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bit Trade One Electronic Kit for Programming Learning "Remote Control Robot" [Kit]
    Mulai

    Rp1.099.900

    Bit Trade One Electronic Kit for Programming Learning "Remote Control Robot" [Kit]
    Deskripsi:
    Remote control robot is a full-scale programming robot kit for children who are oriented toward learning programming. It has excellent mobility with two motors and ball casters, and the robot body that can be easily assembled is equipped with an Arduino Nano compatible board. It supports programming with scratch apps and Arduino IDE, and you can easily experience the fun of moving. It is highly expandable, and it is possible to combine various commercially available work kits, sensors, and drive parts, and we propose continuous work that you think and devise yourself. In addition to the included remote control, a joystick remote control is also available as an option sold separately. Equipped with a remote control channel switching function, you can enjoy robot battles of up to 3 remote control robots. Why don't you enjoy learning programming with "Remote Control Robo" designed to provide "Low-priced programming environment born in Japan"? Robot kit for the first robot work / programming [Case] Work with scissors and staples from the attached cardboard. By creating a robot that children think for themselves and like, they can foster creativity and get a sense of accomplishment that they have created. [Microcomputer unit] Equipped with an arduino Nano compatible board, it supports programming with scratch apps and arduino IDE. Since all functions except the drive unit are integrated into one, it is easy to install in a commercially available work kit. [Drive] Easy assembly with a Phillips screwdriver. Two motors and ball casters provide excellent maneuverability and turning performance. Since the remote control robot is pre-programmed, you can enjoy it not only as a teaching material for programming learning but also as a remote control car kit you make yourself. Scratch app for remote control robot and compatible with arduino IDE Scratch app for remote control robot is available. The motor, buzzer, and LED of the remote control robot operate just by clicking the block in the app. You can experience the function of each block as if you were playing a game. Of course, it also supports full-scale programming. The created program can be operated by the application + robot, or it can be written to the robot and operated by the robot alone. Can be combined with commercially available work kits, sensors, and servos The microcomputer unit of the remote control robot integrates all functions such as batteries. By installing it in a commercially available work kit, you can make the work kit compatible with remote control operation and programming. Battle-compatible joystick remote control (optional) with friends Robot battle remote control Robo has a dedicated joystick remote control as an option. The analog remote control supports smooth maneuvering with a joystick and battles of up to three cars.* We do not guarantee the operation of all devices. * The product is a general-purpose product for domestic use. * The design, color, specifications, etc. of products and accessories are subject to change without notice. * Batteries are not included. Please prepare separately. * This product is for hobbies. It is for personal use only and cannot be used for commercial purposes without the permission of the copyright holder. * The listed component performance is the performance of a single component and does not guarantee the product life. * All functions may not be available depending on your PC and OS environment. * A separate internet environment is required to install the application software. * The functions of this product may not be available depending on some applications. * Specifications are subject to change without notice for improvement. Please note that.
    atribut:
    • Country of Origin: Made in Japan
    • Function: Surroundings: Infrared receiver, LED, buzzer Drive: DC motor x 2
    • Included Accessories: Printed cardboard for remote control, instructions, case
    • Interface: USB miniB, DC motor output x2
    • Main Unit Dimensions (mm): 84x36x42
    • Mass (kg): Body: Approximately 110, Joystick remote control: Approximately 25
    • Operating Temperature: 0 ~ 40 °C (without condensation)
    • Power Supply: AA alkaline or nickel metal hydride battery x3 * Not included Please prepare separately.
  2. WESTWARD Booster Cable (Kabel Booster)
    Mulai

    Rp479.900

    WESTWARD Booster Cable (Kabel Booster)
    atribut:
    • Cable Connection Type: Crimped
    • Cable Jacket Color: Black; Orange
    • Jaw Type: Spring Clamp Grip
  3. ASSOCIATED EQUIP Jumper Cable (Kabel Booster)
    Mulai

    Rp4.199.900

    ASSOCIATED EQUIP Jumper Cable (Kabel Booster)
    atribut:
    • Cable Connection Type: Crimped
    • Cable Jacket Color: Black
    • Cable Wire Material: Copper
    • Jaw Type: Standard Jaw
Daftar Harga Timbangan Arduino Terbaru November 2026
Bit Trade One Electronic Kit for Programming Learning "Remote Control Robot" [Kit]Rp1.099.900
WESTWARD Booster Cable (Kabel Booster)Rp479.900
ASSOCIATED EQUIP Jumper Cable (Kabel Booster)Rp4.199.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)