Beli Tachometer Gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TESTO Tachometer
    Mulai

    Rp6.999.900

    TESTO Tachometer
    Deskripsi:
    Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
  2. SHIMPO Handheld Tachometer
    Mulai

    Rp5.999.900

    SHIMPO Handheld Tachometer
    atribut:
    • Power Supply: 3 AA batteries (manganese or alkaline)
    • Ambient Operating Temperature (°C): 0-40 (however, no condensation)
    • Auto Power OFF: 5 minutes
  3. Extech Tachometer
    Mulai

    Rp4.099.900

  4. ONO SOKKI Digital Tachometer
    Mulai

    Rp4.699.900

    ONO SOKKI Digital Tachometer
    Deskripsi:
    Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
  5. FLUKE Combo Tachometer
    Mulai

    Rp13.999.900

    FLUKE Combo Tachometer
    Deskripsi:
    The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.
    atribut:
    • Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
    • Precision (%): ±0.02 RD+1
    • Sensing Distance: (optical) 500 mm
    • Battery Type: (2) 1.5V LR6 (alkaline) AA battery
    • Battery Life: About 40 hours
    • Operating Temperature: 0°C to 50°C
    • Storage Temperature: -20°C to 70°C
  6. FLUKE ESP Non-Contact Tachometer
    Mulai

    Rp11.999.900

    FLUKE ESP Non-Contact Tachometer
    Deskripsi:
    Handheld and compact, the non-contact tachometer accurately measures revolutions per minute, surface speed, and distance. With a signal detection reminder to avoid invalid detection actions, the tachometer also features a 6-digit backlight display that makes data easy to read.
    atribut:
    • Temperature (°C): Operating : 0 - 50; Storage : '-4 - 158
    • Dimensions (mm): 175 x 60 x 28
    • Precision (Speed Measurement): ±0.02% RD+1
    • Battery Type (V): 2 x 1.5 V LR6 (alkaline) AA battery
    • Battery Life (hour): 40
  7. Lutron Digital Tachometer
    Mulai

    Rp2.999.900

    Lutron Digital Tachometer
    Deskripsi:
    Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.
    atribut:
    • Accuracy (%): ±0.05
  8. NAGANO Glycerin-filled Pressure Gauge
    Mulai

    Rp2.599.900

    NAGANO Glycerin-filled Pressure Gauge
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  9. UNI-T Digital Tachometer
    Mulai

    Rp2.099.900

    UNI-T Digital Tachometer
    Deskripsi:
    Tachometers measure rotating speed of shaft or disk with a point laser and reflective tape on the object being measured. These meters can output RPM or count readouts without interfering with the equipment being measured.
    atribut:
    • Accuracy (%): 10-99 ±(0.03%) - ±(0.04%+2)
    • Range (rpm): Range : 10-99 ±(0.03%); 100-999 ±(0.04%+2); 1000-9999 ±(0.04%+2); 10000-99999 ±(0.04%+2)
    • Display: Range: 0~99999rpm, Maximum input frequency: 10kHz; bandwidth: 5%
    • Resolution (rpm): Range : 10-99 ±(0.03%); 100-999 ±(0.04%+2); 1000-9999 ±(0.04%+2); 10000-99999 ±(0.04%+2)
    • Counts: Range : 0-99999; Maximum Input Frequency : 10kHz; Bandwith : 5%
    • Display (mm): 53x41
    • Display Count: 100000
    • Power Supply: 1.5V Battery (LR6)
    • Product Color : Red and Grey
    • Product Size(mm): 184x56x34
    • Standard Accessories : Reflective tape, USB interface cable, PC software CD
    • Standard Carton Measurement (mm): 420x305x370
    • Standard Individual Packing : Blister, English manual
    • Target Distance (mm): 50-200
  10. KANON Bar Type Tension Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    KANON Bar Type Tension Gauge
    Deskripsi:
    -Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.
    atribut:
    • Precision: ±1 Gradations
  11. TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp89.900

    TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  12. monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Deskripsi:
    If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.
    atribut:
    • Normal Working Pressure (MPa): 0.1 to 0.5
    • Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
    • Type: Double tire compatible
    • Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
    • Compatible Fluid: air
    • Types of Hozardous Materials: Non-dangerous goods
    • Compatible: Rice valve
    • Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
    • Hose Length (mm): About 420
    • Maximum Working Pressure (MPa): 0.8
    • Minimum Scale (MPa): 0.01
    • Gauge Diameter (Ø mm): 60
  13. PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban)
    Mulai

    Rp3.999.900

    PCL Tire Pressure Gauge Airforce MK4 Tyre Inflator (Pengukur Tekanan Ban)
    Deskripsi:
    The new AIRFORCE MK4 Tyre Inflator is as robust as ever and highly accurate, offering leading inflation and deflation rates and high performance for both indoor and outdoor applications. Meanwhile the redesigned piston and seal arrangement means increased accuracy - cycle tests now give over 400,000 inflation cycles at 100% accuracy - over 50% more than previously!By increasing the size of the viewing window to give a 20% larger field of view, and altering the graphic print to give a clearer scale reading the new gauge is even more user friendly.With a new, modern slim line body design the gauge is now lighter yet more ergonomic to give increased comfort in use.
    atribut:
    • Product Type: Tyre Inflator
  14. OTC Belt Tension Gauge
    Mulai

    Rp6.899.900

    OTC Belt Tension Gauge
    atribut:
    • UNSPSC: 26111805
  15. FATOOLS HD Dial Tyre Gauge & Inflator F/Truck
    Mulai

    Rp799.900

    FATOOLS HD Dial Tyre Gauge & Inflator F/Truck
    atribut:
    • Pressure (psi): 160
  16. TECLOCK Push Pull Tension Gauge
    Mulai

    Rp6.399.900

    TECLOCK Push Pull Tension Gauge
    atribut:
    • Measurement Range (N): 0.4 to 5
    • Allowable Maximum Load (N): 5
    • Indication accuracy: +-1 gradation
    • Purpose of Use: Compression of small parts, tensile inspection.
  17. monotaro Tire Pressure Gauge Double Compatible Grip Type (Pengukur Tekanan Ban)
    Mulai

    Rp1.099.900

    monotaro Tire Pressure Gauge Double Compatible Grip Type (Pengukur Tekanan Ban)
    Deskripsi:
    When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.
    atribut:
    • Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
    • Hose Length (mm): About 450
    • Compatible: US valve (open valve is impossible)
    • Maximum Operating Pressure (MPa): 0.8
    • Connection Thread: Hose: G1 / 4 Parallel pipe male screw, plug: G1 / 4 Parallel pipe external thread
    • Compatible Fluid: air
    • Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
    • Measurement range (kPa): 0 ~ 800 (0 ~ 0.8MPa)
    • Minimum Scale (kPa): 10 (start 40)
    • Overall Length (mm): 280
    • Type: Double tire support
    • Working Pressure (kPa): (Regular) 100-500
    • accuracy(%): +/- 20kPa
Daftar Harga Tachometer Gauge Terbaru April 2026
TESTO TachometerRp6.999.900
SHIMPO Handheld TachometerRp5.999.900
Extech TachometerRp4.099.900
ONO SOKKI Digital TachometerRp4.699.900
FLUKE Combo TachometerRp13.999.900
FLUKE ESP Non-Contact TachometerRp11.999.900
Lutron Digital TachometerRp2.999.900
NAGANO Glycerin-filled Pressure GaugeRp2.599.900
UNI-T Digital TachometerRp2.099.900
KANON Bar Type Tension GaugeRp1.499.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)