Beli Switch Starter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Manual Motor Starter Magnetic Only
    Rating:
    100% of 100
    (1)
    Mulai

    Rp679.900

    ABB Manual Motor Starter Magnetic Only
    Deskripsi:
    The MO132-0.16 manual motor starter magnetic only is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off loads/motors and to protect them reliably and without the need for a fuse from short-circuits. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 V AC. A combination together with overload relays or motor controllers allows the protection of motors. Further features are the built-in disconnect function, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter magnetic only is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
    atribut:
    • Rated Frequency (Hz): Main Circuit 50; Main Circuit 60
    • Number of Poles: 3
    • Actuator Type: Rotary Handle
    • Mounting Position: 1 to 6
    • Mounting on DIN Rail: TH35-15 (35 x 15 mm Mounting Rail) acc. to IEC 60715; TH35-7.5 (35 x 7.5 mm Mounting Rail) acc. to IEC 60715
    • Pollution Degree: 3
  2. ABB Manual Motor Starter
    Mulai

    Rp569.900

    ABB Manual Motor Starter
    Deskripsi:
    The MS116-0.16 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 VAC and trip class 10A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.
    atribut:
    • Number of Poles: 3
  3. SIEMENS Soft Starter
    Mulai

    Rp5.099.900

    SIEMENS Soft Starter
    Deskripsi:
    SIRIUS soft starter S0 12.5 A, 5.5 kW/400 V, 40 °C 200-480 V AC, 110-230 V AC/DC Screw terminals
  4. Shihlin Electric Direct Online Starter with Switch 220V
    Mulai

    Rp2.199.900

    Shihlin Electric Direct Online Starter with Switch 220V
    atribut:
    • Current (A): 67
    • Motor Power Application 3P 220V (kW/hp): 19/25
    • Motor Power Application 1P 200V (kW/hp): 7.5/10
  5. LS Electric Manual Motor Starter 100AF Standard Type
    Mulai

    Rp2.199.900

    LS Electric Manual Motor Starter 100AF Standard Type
    Deskripsi:
    - Tipe Standar - Manual Motor Starter sudah dilengkapi dengan fungsi proteksi relay thermal beban lebih kelas 10 yang dapat disetting - Dapat melindungi motor dari beban lebih, arus pendek listrik & kegagalan phasa - Setting Arus mulai dari 0.1 s/d 100A - Kapasitas pemutusan (Icu) 15kA s/d 100kA pada tegangan 400/415 VAC - Standar IEC 60947-2
    atribut:
    • Type: MMS
    • MMS Type: Standard
    • Ampere Frame (A): 11 to 100
  6. LS Electric Manual Motor Starter 63AF Standard Type
    Mulai

    Rp1.199.900

    LS Electric Manual Motor Starter 63AF Standard Type
    Deskripsi:
    - Tipe Standar - Manual Motor Starter sudah dilengkapi dengan fungsi proteksi relay thermal beban lebih kelas 10 yang dapat disetting - Dapat melindungi motor dari beban lebih, arus pendek listrik & kegagalan phasa - Setting Arus mulai dari 0.1 s/d 100A - Kapasitas pemutusan (Icu) 15kA s/d 100kA pada tegangan 400/415 VAC - Standar IEC 60947-2
    atribut:
    • Type: MMS
    • MMS Type: Standard
    • Ampere Frame (A): 6 to 63
  7. LS Electric Manual Motor Starter 32AF Standard Type
    Mulai

    Rp439.900

    LS Electric Manual Motor Starter 32AF Standard Type
    Deskripsi:
    - Tipe Standar - Manual Motor Starter sudah dilengkapi dengan fungsi proteksi relay thermal beban lebih kelas 10 yang dapat disetting - Dapat melindungi motor dari beban lebih, arus pendek listrik & kegagalan phasa - Setting Arus mulai dari 0.1 s/d 100A - Kapasitas pemutusan (Icu) 15kA s/d 100kA pada tegangan 400/415 VAC - Standar IEC 60947-2
    atribut:
    • Type: MMS
    • Ampere Frame (A): 0.1 - 40
    • MMS Type: Standard
  8. LS Electric Motor Starter Manual 100AF Tipe Pemutus Kapasitas Besar
    Mulai

    Rp2.499.900

    LS Electric Motor Starter Manual 100AF Tipe Pemutus Kapasitas Besar
    Deskripsi:
    - Tipe Kapasitas Pemutusan Besar - Manual Motor Starter sudah dilengkapi dengan fungsi proteksi relay thermal beban lebih kelas 10 yang dapat disetting - Dapat melindungi motor dari beban lebih, Arus pendek listrik & kegagalan phasa - Setting Arus mulai dari 0.1 s/d 100A - Kapasitas pemutusan (Icu) 35kA s/d 100kA pada tegangan 400/415 VAC - Standar IEC 60947-2
    atribut:
    • Type: MMS
    • MMS Type: Large Capacity
    • Ampere Frame (A): 11 to 100
  9. LS Electric Motor Starter Manual Tipe 32AF Pemutus Kapasitas Besar
    Mulai

    Rp519.900

    LS Electric Motor Starter Manual Tipe 32AF Pemutus Kapasitas Besar
    Deskripsi:
    - Tipe Kapasitas Pemutusan Besar - Manual Motor Starter sudah dilengkapi dengan fungsi proteksi relay thermal beban lebih kelas 10 yang dapat disetting - Dapat melindungi motor dari beban lebih, Arus pendek listrik & kegagalan phasa - Setting Arus mulai dari 0.1 s/d 100A - Kapasitas pemutusan (Icu) 35kA s/d 100kA pada tegangan 400/415 VAC - Standar IEC 60947-2
    atribut:
    • Type: MMS
    • MMS Type: Large Capacity
    • Ampere Frame (A): 0.1 to 40
  10. LS Electric Motor Starter Manual Tipe 63AF Pemutus Kapasitas Besar
    Mulai

    Rp1.299.900

    LS Electric Motor Starter Manual Tipe 63AF Pemutus Kapasitas Besar
    Deskripsi:
    - Tipe Kapasitas Pemutusan Besar - Manual Motor Starter sudah dilengkapi dengan fungsi proteksi relay thermal beban lebih kelas 10 yang dapat disetting - Dapat melindungi motor dari beban lebih, Arus pendek listrik & kegagalan phasa - Setting Arus mulai dari 0.1 s/d 100A - Kapasitas pemutusan (Icu) 35kA s/d 100kA pada tegangan 400/415 VAC - Standar IEC 60947-2
    atribut:
    • Type: MMS
    • MMS Type: Large Capacity
    • Ampere Frame (A): 6 to 63
  11. telergon Load Break Switch
    Mulai

    Rp1.599.900

    telergon Load Break Switch
    Deskripsi:
    Load Break Switch & Change Over SwithLBS dan COS telegron adalah Disconnector switch dan change over switch buatan Spain-EU dengan operasi manual atau motorized yang digunakan di jaringan tegangan rendahKarakteristik umum LBS dan COS telergon :- Mempunya daya tahan elektrikal dan mekanikal yang sangat baik- Cocok digunakan di daerah tropic karena tahan kelembaban tinggi (tropic proof)- Instalasi yang mudah- Sesuai dengan standar IEC 947-3- Tipe ON-LOAD dan direct handle- Rangka moulded case terbuat dari fiber glass reincforced polyster yang tidak mudah terbakar- Menggunakan contact jenis pisau yang dapat digunakan pada saat terjadi arus starter yang besar atau dalam keadaan sedang terjadi hubungan singkatSertifikat Uji Jenis LMK no. 621 Blur 151.A.2006- 3 Poles- Sistem pengoperasian manual- Seri S-5000 3 phase- On load switching baik beban AC maupun DC- Early make breaking- Contact LBS tahan terhadap efek electrical arc yang dapat merusak- Aplikasi : Panel TR, Capacitor Bank, Panel MCC
  12. LS Electric Manual Motor Starter 100HI-Series Instantaneous Type
    Mulai

    Rp2.199.900

    LS Electric Manual Motor Starter 100HI-Series Instantaneous Type
    Deskripsi:
    - Tipe Instantaneous - Dapat melindungi motor dari Arus pendek listrik - Setting Arus mulai dari 0.16A s/d 100A - Kapasitas pemutusan (Icu) 40kA s/d 100kA pada tegangan 400/415 VAC - Standar IEC 60947-2
    atribut:
    • Type: MMS
    • MMS Type: Instaneous
    • Ampere Frame (A): 11 to 100
  13. LS Electric Manual Motor Starter 32HI-Series Instantaneous Type
    Mulai

    Rp509.900

    LS Electric Manual Motor Starter 32HI-Series Instantaneous Type
    Deskripsi:
    - Tipe Instantaneous - Dapat melindungi motor dari Arus pendek listrik - Setting Arus mulai dari 0.16A s/d 100A - Kapasitas pemutusan (Icu) 40kA s/d 100kA pada tegangan 400/415 VAC - Standar IEC 60947-2
    atribut:
    • Type: MMS
    • MMS Type: Instaneous
    • Ampere Frame (A): 0.1 to 40
  14. LS Electric Manual Motor Starter 63HI-Series Instantaneous Type
    Mulai

    Rp1.199.900

    LS Electric Manual Motor Starter 63HI-Series Instantaneous Type
    Deskripsi:
    - Tipe Instantaneous - Dapat melindungi motor dari Arus pendek listrik - Setting Arus mulai dari 0.16A s/d 100A - Kapasitas pemutusan (Icu) 40kA s/d 100kA pada tegangan 400/415 VAC - Standar IEC 60947-2
    atribut:
    • Type: MMS
    • MMS Type: Instaneous
    • Ampere Frame (A): 6 to 63
  15. ABB Control Switch
    Mulai

    Rp229.900

    ABB Control Switch
    Deskripsi:
    Control Switches According Din En 60669-1, Vde 0632 Part 1, Rated Currents: 16/25 A, 250 Vacpdc, Contacts: 2 No + 2 Nc/3 No + 1 Nc/1 No + 1 Nc, Module Width: 0,5/1
    atribut:
    • Control Element Color: Grey
    • Material of Conductor: Copper
    • Product Height (mm): 85
Daftar Harga Switch Starter Terbaru January 2026
ABB Manual Motor Starter Magnetic OnlyRp679.900
ABB Manual Motor StarterRp569.900
SIEMENS Soft StarterRp5.099.900
Shihlin Electric Direct Online Starter without Switch 380VRp469.900
Shihlin Electric Direct Online Starter with Switch 220VRp2.199.900
Shihlin Electric Direct Online Starter without Switch 220VRp469.900
Shihlin Electric Accessories for Manual Motor StarterRp129.900
LS Electric Manual Motor Starter 100AF Standard TypeRp2.199.900
LS Electric Manual Motor Starter 63AF Standard TypeRp1.199.900
LS Electric Manual Motor Starter 32AF Standard TypeRp439.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)