Beli Switch Hub PoE di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROLiNK Gigabit PoE Switch 8-Port
    Mulai

    Rp2.099.900

    PROLiNK Gigabit PoE Switch 8-Port
    Deskripsi:
    Standards : IEEE 802.3, IEEE 802.3u, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3az Interface : 8 x 10/100/1000Mbps Auto Negotiation ports Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: 10/100M Link/Act:Orange, 1000M Link/Act:Green, PoE:Yellow - Per device: Power:Green, PoE MAX1/MAX2:Yellow PoE Power on RJ45 : Power+: pin 1 & pin 2; Power-: pin 3 & pin 6 MAC Address List : Automatically learning, automatically update 4K table Frame Filtering & Forward Rate : 10Mbps: 14880pps; 100Mbps: 148800ppd; 1000Mbps: 1488000pps Environment : - Operating Temperature: 0°C to 40°C - Storage Temperature: -10°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing Package Content : - 1 x PROLiNK PSG801P - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 8
    • Switching Capacity: Up to 16G
    • Power Supply (W): 150
  2. Hikvision Fast Ethernet Unmanaged POE Switch
    Mulai

    Rp849.900

    Hikvision Fast Ethernet Unmanaged POE Switch
    Deskripsi:
    DS-3E0106P-E/M switches are layer 2 unmanaged PoE switches, providing advanced PoE power supply technology on the basis of high-performance access to ensure stable data upload. The switches support long range function.
  3. Ruijie POE Adaptor
    Mulai

    Rp189.900

  4. Phoenix Contact Industrial Ethernet Switch
    Mulai

    Rp2.099.900

    Phoenix Contact Industrial Ethernet Switch
    Deskripsi:
    PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
  5. Linksys 16-Port Business Desktop Gigabit PoE + Switch
    Mulai

    Rp4.699.900

    Linksys 16-Port Business Desktop Gigabit PoE + Switch
    Deskripsi:
    Upgrade the data paths of your local wired network to information superhighways with Gigabit switches at the desktop. Accelerate your performance and productivity when you send large files to network servers, drives, and printers at Gigabit speed. Power over Ethernet Plus (PoE+) capability also carries electrical power to peripheral devices without the need for additional outlets.
    atribut:
    • Standards: IEEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az
    • Number of Ports (Gigabit): 16
    • PoE+ Ports: 8ports (first 1-8 ports)
    • PoE+ Total Budget (W): 80
    • Bandwidth: 32Gbps (non-blocking)
    • Quality of Service: 802.1p and DSCP
    • Enclosure Type: Metal
    • Operating Temperature (°C): 0 to 50
    • Power (V DC): 12
    • Power Saving: Cable connected detection Sleep mode
    • Power Supply: External
    • Status LEDs: Link, speed, and activity indicators
    • Storage Temperature (°C): -40 to 70
    • Unit Dimension (mm): 288x102x26
    • Unit Weight (kg): 0.703
    • fan: None
  6. tp-link 5Port Gb Desktop Switch with 4Port PoE+
    Mulai

    Rp629.900

    tp-link 5Port Gb Desktop Switch with 4Port PoE+
    Deskripsi:
    5× 10/100 Mbps RJ45 ports 4× PoE ports transfer data and power on individual cables Works with IEEE 802.3af compliant PDs Up to 250 m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 41 W for all PoE ports* Plug and play with no configuration required 
    atribut:
    • Interface: • 5x10/100 Mbps RJ45 Ports (Ports 1–4 support 802.3af PoE)• AUTO Negotiation• AUTO MDI/MDIX
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 3.9x3.9x1.0 (100x98x25mm)
    • External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/0.81)
    • Maximum Heat Dissipation (BTU/hour): • 6.48 (no PD connected)• 160.27(with 41W PD connected)
    • Maximum Power Consumption (W): 1.9 (220/50Hz, no PD connected), 47 (220/50Hz, with 41W PD connected)
    • Packet Forwarding Rate (Mpps): 0.744
  7. tp-link 9Port 10-100Mbps Desktop Switch with 8Port PoE+
    Mulai

    Rp669.900

    tp-link 9Port 10-100Mbps Desktop Switch with 8Port PoE+
    Deskripsi:
    9× 10/100 Mbps RJ45 ports 8× PoE+ ports transfer data and power on individual cables Works with IEEE 802.3af/at compliant PDs Supports PoE Power up to 30 W for each PoE port Supports PoE Power up to 65 W for 8 PoE ports* Up to 250 m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Isolation Mode allows one-click client traffic separation for higher security and performance Plug and play with no configuration required 
    atribut:
    • Interface: • 9x10/100 Mbps RJ45 Ports (8x10/100 Mbps 802.3af/at PoE+ ports)• AUTO Negotiation• AUTO MDI/MDIX
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 6.7x3.9x1.1 (171x98x27mm)
    • External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/1.31)
    • Maximum Heat Dissipation (BTU/hour): • 12.28 (no PD connected)• 262.84 (with 6W PD connected)
    • Maximum Power Consumption (W): 3.6 (220V/50Hz. no PD connected), 77.08 (220/50 Hz. with 65W PD connected)
    • Packet Forwarding Rate (Mpps): 1.3392
  8. tp-link 10Port Gb Smart Switch with 8Port PoE+
    Mulai

    Rp2.499.900

    tp-link 10Port Gb Smart Switch with 8Port PoE+
    Deskripsi:
    150 W PoE Budget: 8× 802.3at/af-compliant PoE+ ports with a total power supply of 150 W*. Full Gigabit Ports: 8× gigabit PoE+ ports and 2× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping.
    atribut:
    • Interface: • 8x10/100/1000 Mbps RJ45 Ports, all supporting PoE+ (Auto-Negotiation/Auto MDI/MDIX)• 2x100/1000 Mbps SFP Slots
    • System Requirements: Microsoft® Windows® 98SE, NT, 2000, XP, Vista™ or Windows 7/8/10, MAC® OS, NetWare®, UNIX® or Linux.
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 11.6x7.1x1.7 (294x180x44mm)
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1x, IEEE 802.1p
    • Fan Quantity: 1
    • Maximum Heat Dissipation (BTU/hour): • 41.63 (with no PD connected)• 539.35 (with 150W PD connected)
    • Maximum Power Consumption (W): 12.2 (110V/60Hz with no PD connected), 173.9 (110V/60Hz with 150W PD connected)
    • Mounting: Rack Mountable
    • Packet Buffer Memory (Mbit): 4.1
    • Packet Forwarding Rate (Mpps): 14.9
  9. tp-link 5Port 10-100Mbps Desktop Switch with 4Port PoE
    Mulai

    Rp419.900

    tp-link 5Port 10-100Mbps Desktop Switch with 4Port PoE
    Deskripsi:
    5× 10/100 Mbps RJ45 ports 4× PoE ports transfer data and power on individual cables Works with IEEE 802.3af compliant PDs Up to 250 m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 41 W for all PoE ports* Plug and play with no configuration required 
    atribut:
    • Interface: • 5x10/100 Mbps RJ45 Ports (Ports 1–4 support 802.3af PoE)• AUTO Negotiation• AUTO MDI/MDIX
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 3.9x3.9x1.0 (100x98x25mm)
    • External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/0.81)
    • Maximum Heat Dissipation (BTU/hour): • 6.48 (no PD connected)• 160.27(with 41W PD connected)
    • Maximum Power Consumption (W): 1.9 (220/50Hz, no PD connected), 47 (220/50Hz, with 41W PD connected)
    • Packet Forwarding Rate (Mpps): 0.744
  10. tp-link 8Port 10-100Mbps Desktop Switch with 4Port PoE
    Mulai

    Rp509.900

    tp-link 8Port 10-100Mbps Desktop Switch with 4Port PoE
    Deskripsi:
    8× 10/100 Mbps RJ45 ports 4× PoE ports transfer data and power on individual cables Works with IEEE 802.3af compliant PDs Up to 250m data and power transmitting range under Extend Mode** Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application Supports PoE Power up to 41 W for all PoE ports* Plug and play with no configuration required 
    atribut:
    • Interface: • 8x10/100 Mbps RJ45 Ports (Ports 1–4 support 802.3af PoE)• AUTO Negotiation• AUTO MDI/MDIX
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 6.7x3.9x1.1 (171x98x27mm)
    • External Power Supply (V/A): External Power Adapter (Output: 53.5 DC/0.81)
    • Maximum Heat Dissipation (BTU/hour): • 7.5 (no PD connected)• 160.61 (with 41W PD connected)
    • Maximum Power Consumption (W): 2.2 (220V/50Hz no PD connected), 47.1 ((220V/50Hz with 41W PD connected)
    • Packet Forwarding Rate (Mpps): 1.1904
  11. tp-link 16Port 10-100 Mbps Plus 2Port Gb PoE+ Switch
    Mulai

    Rp2.599.900

    tp-link 16Port 10-100 Mbps Plus 2Port Gb PoE+ Switch
    Deskripsi:
    16× PoE+ 10/100 Mbps RJ45 ports, 2× Gigabit RJ45 ports, and 1× combo Gigabit SFP slot. High PoE power budget with up to 30 W for each PoE port and 150 W for all PoE ports.* Up to 250 m data and power transmission under extend mode specially designed for surveillance system.** Priority mode for ports 1–8 to guarantees the quality of sensitive applications like video monitor. Isolation Mode allows one-click client traffic separation for higher security and performance. Easy to use, with no configuration and installation needed.
    atribut:
    • Interface: • 16xPoE+ 10/100 Mbps RJ45 Ports• 2x10/100/1000 Mbps RJ45 Ports• 1xCombo Gigabit SFP Slot
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): • 43.34 (no PD connected)• 589.25 (with 150W PD connected)
    • Packet Forwarding Rate (Mpps): 5.36
    • Fan Quantity: 2
    • Maximum Power Consumption (W): 12.71 (220/50Hz. no PD connected), 172.8 (220/50Hz. with 150 W PD connected)
    • Power Supply (V/Hz): 100–240 AC/50-60
  12. tp-link 28Port Gb Smart Switch with 24Port PoE+
    Mulai

    Rp4.499.900

    tp-link 28Port Gb Smart Switch with 24Port PoE+
    Deskripsi:
    250 W PoE Budget: 24× 802.3at/af-compliant PoE+ ports with a total power supply of 250 W*. Full Gigabit Ports: 24× gigabit PoE+ ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. IPv6: IPv6 support with dual IPv4/IPv6 stack, MLD snooping, IPv6 neighbor discovery.
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX)• 4× Gigabit SFP Slots
    • System Requirements: Microsoft® Windows® XP, Vista™ or Windows 7, Windows 8, Windows 10, MAC® OS, NetWare®, UNIX® or Linux.
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.30x8.70x1.73 (440x220x44mm)
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3az, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1p, IEEE 802.1x
    • Bandwidth/Backplane (Gbps): 56
    • Fan Quantity: 2
    • Maximum Heat Dissipation (BTU/hour): 109.53 (with no PD connected)• 1052.94 (with 250W PD connected)
    • Maximum Power Consumption (W): 32.1 (110V/60Hz with no PD connected), 308.6 (110V/60Hz with 250W PD connected)
    • Mounting: Rack Mountable
    • Packet Buffer Memory (Mbit): 4.1
    • Packet Forwarding Rate (Mpps): 41.7
  13. Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    Mulai

    Rp4.499.900

    Netgear 24-Port Gigabit Ethernet Unmanaged Switch
    atribut:
    • Number of Ports: 24
    • MAC Table Size: 8K
  14. tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit Smart Switch with 24-Port PoE+
    Mulai

    Rp5.399.900

    tp-link JetStream 24-Port 10/100Mbps + 4-Port Gigabit Smart Switch with 24-Port PoE+
    Deskripsi:
    Features 24 PoE ports, with total PoE power budget of 250 W and useful PoE power management featuresIntegrated security strategy including 802.1Q VLAN, Port Security, and Storm control help protect LAN area investmentL2/L3/L4 QoS and IGMP snooping optimize voice and video applicationsWEB/CLI managed modes, SNMP, RMON bring abundant management featuresDual Firmware Image improves the reliability and uptime of your network
    atribut:
    • Fan Quantity: 2
    • Physical Security Lock: Yes
    • PoE Budget (W): 250
    • Dimensions (mm): 440x180x44
    • Switching Capacity (Gbps): 12.8
    • Packet Forwarding Rate (Mpps): 9.5
    • Mac Address Table: 8K
    • Jumbo Frame (Byte): 9216
    • Mounting: Rack Mountable
  15. MOXA Industrial Unmanaged Ethernet Switch
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.299.900

Daftar Harga Switch Hub PoE Terbaru November 2026
PROLiNK Gigabit PoE Switch 8-PortRp2.099.900
Hikvision Fast Ethernet Unmanaged POE SwitchRp849.900
Ruijie POE AdaptorRp189.900
Phoenix Contact Industrial Ethernet SwitchRp2.099.900
Linksys 16-Port Business Desktop Gigabit PoE + SwitchRp4.699.900
WEIDMULLER Switch Power Over Ethernet Unmanaged - BasicLine (Saklar)Rp19.999.900
tp-link 5Port Gb Desktop Switch with 4Port PoE+Rp629.900
tp-link 9Port 10-100Mbps Desktop Switch with 8Port PoE+Rp669.900
tp-link 10Port Gb Smart Switch with 8Port PoE+Rp2.499.900
tp-link 5Port 10-100Mbps Desktop Switch with 4Port PoERp419.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)