tp-link 9Port 10-100Mbps Desktop Switch with 8Port PoE+

Sebelum PPN:
Rp669.900
Spesifikasi
Interface• 9x10/100 Mbps RJ45 Ports (8x10/100 Mbps 802.3af/at PoE+ ports)• AUTO Negotiation• AUTO MDI/MDIX
EnvironmentOperating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
Dimensions (WxDxH) (inch)6.7x3.9x1.1 (171x98x27mm)
External Power Supply (V/A)External Power Adapter (Output: 53.5 DC/1.31)
Maximum Heat Dissipation (BTU/hour)• 12.28 (no PD connected)• 262.84 (with 6W PD connected)
Maximum Power Consumption (W)3.6 (220V/50Hz. no PD connected), 77.08 (220/50 Hz. with 65W PD connected)
Packet Forwarding Rate (Mpps)1.3392

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
9× 10/100 Mbps RJ45 ports
8× PoE+ ports transfer data and power on individual cables
Works with IEEE 802.3af/at compliant PDs
Supports PoE Power up to 30 W for each PoE port
Supports PoE Power up to 65 W for 8 PoE ports*
Up to 250 m data and power transmitting range under Extend Mode**
Priority Mode ensures high priority of ports 1–2 to guarantee the quality of sensitive application
Isolation Mode allows one-click client traffic separation for higher security and performance
Plug and play with no configuration required 

Ulasan Produk

Tidak ada ulasan