Beli Storz Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF PHE FRC NR Type Couplings
    Mulai

    Rp36.900

    SKF PHE FRC NR Type Couplings
    Deskripsi:
    With a higher load capacity than jaw couplings and virtually maintenance-free operation, FRC couplings are designed as a general-purpose coupling. The NR type is made of natural rubber. FRC couplings are able to cushion moderate shock loads, dampen low levels of vibration and accommodate incidental misalignment.
    atribut:
    • Size: 90
    • Material: NR
  2. Miki pulley Spider (For Spaflex Coupling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp61.900

    Miki pulley Spider (For Spaflex Coupling)
    atribut:
    • Type: Related Product
    • Material (Spider): NBR (nitrile rubber)
  3. Sung-IL Machinery Oldham Type Flexible Coupling
    20%
    Mulai

    Rp279.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
    atribut:
    • Angular (°): 1.5
    • End-play (mm): 0.15
    • Fastening Method: General Clamp Type
    • Item Type: SOH-SERIES
  4. Sung-IL Machinery Jaw Type Flexible Coupling
    Mulai

    Rp249.900

    Sung-IL Machinery Jaw Type Flexible Coupling
    Deskripsi:
    - Power transmission through the spider (sleeve) in the middle- The highest durability comparing to other coupling series- Various clamping methods available- High precision with preloaded assembly- A Sleeve (Spider) is the medium that transmits motion absorbing impact and misalignment and it is the core part of Jaw couplings.- Hytrel®(made by Dupont) is superior in terms of mechanical strength, abrasion resistance and heat resistance whereas TPU (Thermoplastic polyurethane) has higher damping capacity.- According to material and shore stiffness, there are 3 types of sleeves, RD(Hytrel, Sh 63D), GR(Hytrel, Sh 98A) and BL(TPU, Sh 98A) respectively.
    atribut:
    • Angular (°): 1
    • End-play (mm): -0.4 to +1.0
  5. Sung-IL Machinery Radial Beam Type Flexible Coupling
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Sung-IL Machinery Radial Beam Type Flexible Coupling
    Deskripsi:
    - SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.
    atribut:
    • Angular (°): 2.5
    • Item Type: SRB-SERIES
  6. FCL Spare Part (Karet Coupling)
    Mulai

    Rp4.900

    FCL Spare Part (Karet Coupling)
    atribut:
    • Type: Rubber
  7. Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)
    Mulai

    Rp289.900

    Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)
    Deskripsi:
    Oil, excellent wear resistance, elasticity of polyurethane is also available as a standard.
  8. GOSAVE Coupling (Perlengkapan Alat Pemadam)
    Mulai

    Rp209.900

    GOSAVE Coupling (Perlengkapan Alat Pemadam)
    Deskripsi:
    GOSAVE Coupling is made from AL (Aluminiium) 6061, which is used for manufacturing trucks, tower buildings, boats, trains, and furniture. It is confirmed that is GOSAVE Coupling has excellent quality.- AL 6061 Thick Material- High quality rubber- Three lock coupling
  9. TEKIRO Coupling Nut Wrench (Kunci Kopling)
    Mulai

    Rp94.900

    TEKIRO Coupling Nut Wrench (Kunci Kopling)
    Deskripsi:
    TEKIRO KUNCI BLOK MESIN 39x41 / KUNCI BLOK / TOOLS / PERKAKASKunci blok mesin 39x41 merupakan peralatan tangan yang umumnya terbuat dari bahan logam dengan paduan chrome vanadium. Kunci blok ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur pda blok mesin.untuk mengendorkan, melepas dan memasang baut atau mur pada blok mesin yang memiliki momen pengencangan yang cukup besarMaterial : Chrome Vanadium
    atribut:
    • Size (mm): 39x41
    • Thickness (mm): 4
    • Overall Length (mm): 270
    • Material: Chrome Vanadium
  10. ROHA Fire Hose without Coupling 10 Bar (Selang Pemadam)
    Mulai

    Rp309.900

    ROHA Fire Hose without Coupling 10 Bar (Selang Pemadam)
    atribut:
    • Working Pressure (Bar): 10
  11. Tyrone Polyester Fire Hose with Coupling (Selang Pemadam)
    Mulai

    Rp2.099.900

  12. Osw Syntex Unidur Syntex Unidur Fire Hose Rubber (Selang Hidran Karet)
    Mulai

    Rp3.799.900

    Osw Syntex Unidur Syntex Unidur Fire Hose Rubber (Selang Hidran Karet)
    Deskripsi:
    Selang pemadam kebakaran
    atribut:
    • Material: Rubber
    • Dimensions (cm): 45x45x20
    • Color: Red
  13. Jetstar Fire Hose Rubber (Selang Hidran Karet)
    Mulai

    Rp2.899.900

    Jetstar Fire Hose Rubber (Selang Hidran Karet)
    Deskripsi:
    Selang pemadam kebakaran
    atribut:
    • Material: Rubber
    • Dimensions (cm): 45x45x20
    • Color: Red
  14. Jetstar Fire Hose Canvas (Selang Pemadam Kebakaran)
    Mulai

    Rp1.199.900

    Jetstar Fire Hose Canvas (Selang Pemadam Kebakaran)
    Deskripsi:
    Selang pemadam kebakaran
    atribut:
    • Material: Canvas
    • Dimensions (cm): 45x45x20
    • Color: White
Daftar Harga Storz Coupling Terbaru October 2026
SKF PHE FRC NR Type CouplingsRp36.900
Miki pulley Spider (For Spaflex Coupling)Rp61.900
Sung-IL Machinery Oldham Type Flexible CouplingRp279.900
INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel)Rp28.900
Sung-IL Machinery Jaw Type Flexible CouplingRp249.900
Sung-IL Machinery Radial Beam Type Flexible CouplingRp249.900
FCL Spare Part (Karet Coupling)Rp4.900
GRIP ON TOOLS Coupling Nut WrenchRp54.900
Mitsuboshi Hyperflex Coupling Mt Type Elastic Body (Kopling)Rp289.900
GOSAVE Coupling (Perlengkapan Alat Pemadam)Rp209.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)