Beli Stainless Steel Mixer Propeller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Steel Mixer (Alat Pengaduk)
    Mulai

    Rp179.900

    monotaro Steel Mixer (Alat Pengaduk)
    Deskripsi:
    To expand sales work such as paint or liquid
    atribut:
    • Hexagonal shaft opposite side (mm): Ten
    • Overall Length (mm): 600
    • Material: steel
    • Blade Diameter (Ø mm): 100
  2. AS ONE Homo Mixer
    Mulai

    Rp59.999.900

    AS ONE Homo Mixer
    Deskripsi:
    Equalizes, emulsifies, and disperses a wide range of samples from 0.1 to 2L. Comes with a thermal breaker to protect the motor from overheating and overload operation.
    atribut:
    • AS ONE Part Number: 1-7723-11
    • Motor Power (W): DC220
    • Dimensions (mm): 145×285×210
    • Power Cord (m): 1.6
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Specification: no timer
    • Accessories: 1x stand, 1x wrench, 1x replacement fuse, 1x shaft generator
    • Mass (kg): 10
    • Material: Shaft generator: Stainless steel (SUS316)
    • Rotation Speed (rpm): -1
    • Rotor Diameter (mm): 40
    • Throughput: 0.1 to 2
    • Timer: none
  3. Velp Stirring Shaft with Propeller
    Mulai

    Rp7.299.900

    Velp Stirring Shaft with Propeller
    Deskripsi:
    Stirring shaft with floating bladeStandard stirring shaft. It generates an axial flow in the container with suction of the substance from the bottom towards the top and localized occurrence of shearing forces.
    atribut:
    • COD: A00001307
    • Blade (mm): Ø 60
    • Shaft Length (mm): 400
    • Viscosity Range: VL-L-M
    • Shaft (mm): Ø 7
    • Speed Range: M-H
    • Flow Pattern: Axial
  4. Makita Power Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

  5. Alba Steel Rack (Rak Baja / Rak Gudang)
    Mulai

    Rp1.599.900

    Alba Steel Rack (Rak Baja / Rak Gudang)
    atribut:
    • Dimensions (HxWxD) (mm): 1850x950x435
    • Plate Thickness (mm): 0.7-1.8
    • Sloted Angle (mm): 40x40x1.8
    • Construction: 4 Rack, 8 Corner Plate
    • Color: Light Grey
    • Material: Cold Rolled Steel Sheet
    • Painting: Epoxy Powder Coating, Oven Painting
  6. SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)
    Mulai

    Rp119.900

    SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)
    atribut:
    • Material: Stainless steel (SUS316)
  7. AS ONE Economy Stirrer Brushless Type
    Mulai

    Rp22.999.900

    AS ONE Economy Stirrer Brushless Type
    Deskripsi:
    Built-in thermal protector automatically stops when overloaded or overheated. A timer function is provided as standard. (up to 99 hours 59 minutes)
    atribut:
    • Accessories: Clamp holder x 1, Marine type propeller 50mm x 1, 8 x 500mm shaft x 1
    • Power Supply (V): 100 (AC) (50/60Hz)
    • Mass (kg): 3.7
    • Body Dimensions (mm): 110×229×147
    • Rotation Control: Speed ​​feedback control
    • Motor Power (W): 80 (DC brushless motor)
    • Rotation Speed (rpm): -1
  8. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    35%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  9. KDK Ceiling Fan (Kipas Plafon)
    Mulai

    Rp999.900

    KDK Ceiling Fan (Kipas Plafon)
    Deskripsi:
    - Pengaturan 5 kecepatan angin & OFF - Motor dilengkapi dengan "thermal fuse" (Sekering Pengaman Panas) - Suara motor dan baling-baling halus - Baling-baling kokoh terbuat dari metal - Dilengkapi dengan kawat baja sebagai pengaman
  10. DLAB Cross Stirrer
    Mulai

    Rp509.900

    DLAB Cross Stirrer
    atribut:
    • Diameter Stirrer (cm): 5
    • Shaft Length (cm): 40
    • Material: 304 Stainless Steel
  11. Insize Protactor Digital (Busur Derajat)
    Mulai

    Rp659.900

    Insize Protactor Digital (Busur Derajat)
    Deskripsi:
    Busur Derajat Digital - Hasil pengukuran ditampilkan dalam derajat (misalnya 32,658°) dan derajat/menit/detik (misalnya 32°39'30'')- Terbuat dari stainless steel- Tombol SET: mengatur pengukuran, mengubah arah pengukuran- Tombol MODE: pilih 0-90°, 0-180° atau 0-360°- Tombol ZERO/ON/OFF: nol dan on/off- Baterai CR2032, mati otomatis- Output data- Dapat kotak persegi untuk mengatur sudut 90°- Aksesori opsional: kabel output data (kode 7305-SPC1A)
  12. AS ONE Hot Plate Stirrer Rexim
    Mulai

    Rp7.599.900

    AS ONE Hot Plate Stirrer Rexim
    atribut:
    • Temperature Setting Range (°C): 50 to 250
    • Body Material: ABS Resin
    • Hot Plate Material: Aluminium (Fluororesin Coating)
    • Motor: DC Brushless Motor
    • Power Cord Length (m): Approx. 2
    • Power Supply AC: 100 (50/60 Hz)
    • Speed Control System: Microcomputer speed feedback system
  13. B-ONE High Shear Homogenizer
    Mulai

    Rp50.999.900

    B-ONE High Shear Homogenizer
    atribut:
    • Speed (rpm): 2000-12000
    • Rated Voltage (V): AC230 ±10%
    • Rated Frequency (Hz): 50
    • Power (W): 510
    • Viscosity (mPas): 6000
    • Material of the Operating Head: Stainless Steel 304
    • Maximum Line Speed of Rotor (m/s): 18
    • Mixing Capacity (H2O) (ml): 200-10000
    • Permissible Ambient Temperature (°C): < 40
    • Permissible Relative Humidity: < 80%
    • Rated Torque (N m): 0.96
    • Size of the Mixer (LxWxH) (mm): 310x215x700
    • Speed Control: Yes
    • Standard Configuration (mm): Ø 700
  14. Anzen Agitator (Aksesori Pengaduk Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

    Anzen Agitator (Aksesori Pengaduk Cat)
    Deskripsi:
    Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.
    atribut:
    • Air Inlet Adj Valve: PT-1/4 x1
    • Maximum Pressure (bar): 6
  15. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  16. Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)
    Mulai

    Rp4.199.900

    Daikin VRV Indoor Ceiling Mounted Cassette Wired (AC Plafon)
    Deskripsi:
    Presence of people and Floor temperature can be detected to provide comfort and energy savings.
    atribut:
    • Power Supply: 1-phase, 220-240 V/220 V, 50/60 Hz
Daftar Harga Stainless Steel Mixer Propeller Terbaru October 2026
monotaro Steel Mixer (Alat Pengaduk)Rp179.900
AS ONE Homo MixerRp59.999.900
Velp Stirring Shaft with PropellerRp7.299.900
Makita Power MixerRp6.099.900
Alba Steel Rack (Rak Baja / Rak Gudang)Rp1.599.900
SIBATA SCIENTIFIC TECHNOLOGY Tornado Impeller M Series (Impeller)Rp119.900
FOMAC Meat Grinder (Mesin Penggiling Daging)Rp589.900
AS ONE Economy Stirrer Brushless TypeRp22.999.900
KANSAI PAINT Cat Besi Kayu FTALIT 1kgRp96.900
KDK Ceiling Fan (Kipas Plafon)Rp999.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)