Beli Spray Gun Italco di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)
    47%
    Mulai

    Rp2.199.900

    ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)
    Deskripsi:
    It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating application
    atribut:
    • Spray Distance (mm): 200
    • Air Pressure (MPa): 0.29
    • Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
    • Paint Feeding System: Gravity type
    • Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
  2. Meiji Hand Spray Gun for Self-Repair (Alat Semprot Cat)
    Mulai

    Rp3.499.900

    Meiji Hand Spray Gun for Self-Repair (Alat Semprot Cat)
    Deskripsi:
    Lightest in its class with a simple and compact body! Improves atomization at low pressure and optimizes the amount of ejection. A spray gun dedicated to spot repair with outstanding functionality such as a finely adjustable pattern control valve.
    atribut:
    • Suitable For: 1G-2; 1G-2U; 2GD; 4GD; 4GF-U; 4GB-U; 4GPA-U; 4G-TA; 6CP
  3. Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.299.900

    Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  4. IKURA Stick Power Sprayer Gun (Semprotan Air)
    Mulai

    Rp31.900

    IKURA Stick Power Sprayer Gun (Semprotan Air)
    Deskripsi:
    JET gun atau stick sanchin atau power sprayer gun Ukuran 20cmKepala dan Body berbahan full kuninganPipa berbahan stainless yang disambung kuat dengan kuningan menggunakan resinHandle putar berbahan plastik
    atribut:
    • Body and Head Material: Brass
    • Pipe Material: Stainless steel
    • Swivel Handle Material: Plastic
  5. Meiji Refinish Spray Gun With Cup (Alat Semprot Cat)
    Mulai

    Rp3.399.900

  6. Prona Spray gun R-21 Series (Alat Semprot Cat)
    Mulai

    Rp1.799.900

    Prona Spray gun R-21 Series (Alat Semprot Cat)
    Deskripsi:
    - The needle and nozzle of R21V have high hardness after heat treatment, are wear-resistance and durable.- Nozzles and needles are made of S1 stainless steel, suitable for water-based paints.
    atribut:
    • Type of feed: Gravity
    • Nozzle size (mm/inch): 25/0.098
    • Air Pressure (kg/cm²): 2.5-3.0 (0.24-0.29Mpa)
    • Air Consumption (L/minute): 20 (9.19cfm)
    • Fluid Output (ml/minute): 300
    • Spray Width ±20 (mm): 270
Daftar Harga Spray Gun Italco Terbaru October 2026
ANEST IWATA Small Spray Gun W-71 Series (Alat Semprot Cat)Rp2.199.900
ANEST IWATA Spray Gun (Alat Semprot Cat)Rp2.299.900
Meiji Hand Spray Gun for Self-Repair (Alat Semprot Cat)Rp3.499.900
Meiji Spray GunRp299.900
Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)Rp2.299.900
IKURA Stick Power Sprayer Gun (Semprotan Air)Rp31.900
Meiji Refinish Spray Gun With Cup (Alat Semprot Cat)Rp3.399.900
Prona Spray Gun (Alat Semprot Cat)Rp1.299.900
Prona Spray gun R-21 Series (Alat Semprot Cat)Rp1.799.900
Prona Pressure Tank (Tangki Tekanan Cat)Rp2.399.900

Data diperbarui pada 21/10/2026 (Harga belum termasuk PPN)