Beli Spindle Bor Duduk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  2. BOSCH Corded Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  3. BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

  4. RYU Mesin Bor Magnet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.499.900

  5. BOSCH Cordless Drill Driver (Bor Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  6. METABO Cordless Drill
    Mulai

    Rp6.899.900

    METABO Cordless Drill
    Deskripsi:
    -Brushless drill/screwdriver with maximum power for demanding applications -Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -Precision Stop: electronic torque control with increased precision for accurate and intricate working -Spindle with hexagonal recess for screwdriver bits for working without chuck -Collar (phi 43 mm) for versatile use -Integrated working light to illuminate the contact area -Robust die cast aluminium gear housing for optimum heat dissipation and long service life -Handy belt hook and bit holder can be fixed either on the right or left side -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  7. METABO Mesin Bor Impact
    Mulai

    Rp2.799.900

    METABO Mesin Bor Impact
    Deskripsi:
    -Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck
  8. Makita Mesin Bor Listrik
    Rating:
    100% of 100
    (8)
    Mulai

    Rp429.900

  9. KRISBOW Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    KRISBOW Mesin Gergaji Bundar
    atribut:
    • Blade Size (mm): 185
    • Dimensions (LxWxH) (cm): 35x26x25
    • Input Power (W): 1300
    • Max Cutting Depth 45°(mm): 40
    • Max Cutting Depth 90°(mm): 65
    • No Load Speed (rpm): 5000
  10. Wipro Bench Drill
    Mulai

    Rp2.199.900

  11. SKF Treker Reversible
    Mulai

    Rp1.299.900

    SKF Treker Reversible
    atribut:
    • Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit on the shaft
  12. Mitutoyo Analog Dial Indicator
    Rating:
    80% of 100
    (2)
    Mulai

    Rp509.900

    Mitutoyo Analog Dial Indicator
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  13. METABO Mitre Saw
    Mulai

    Rp4.999.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  14. SKF Treker Heavy Duty
    Mulai

    Rp1.299.900

    SKF Treker Heavy Duty
    Deskripsi:
    - Heavy duty jaw pullers Powerful self-centring mechanical pullers The SKF TMMP heavy duty jaw pullers provide perfect alignment and shaft protection as well as an exceptional grip for medium to large size bearings.- 3 arm jaw pullers with a maximum withdrawal force of 6 to 15 tonnes (13 500 to 33 700 lbf)- Unique pantograph system for grip width adjustment that counteracts misalignment during operation- Fast, efficient and smooth handling- Blackened, high quality steel with optimum corrosion resistance
    atribut:
    • Coating: Chemical blackened
    • Colour: Black
    • Dismounting Force Generation: Spindle
    • Material: Alloy engineering steels, hardened and tempered
    • Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit on the shaft
    • Suitable Bearing Type(s): All
    • Suitable for Bearing Dismounting from Tapered Seating (conical shaft): Yes
    • Suitable for Workpiece Dismounting from a Housing: No
Daftar Harga Spindle Bor Duduk Terbaru April 2026
RYU Mesin Bor DudukRp1.999.900
BOSCH Corded Drill Driver (Bor Listrik)Rp99.900
BOSCH Drill Bit Set HSS Twist Pointteq (Mata Bor Pisau)Rp339.900
KRISBOW Cordless Impact Drill (Bor Listrik)Rp949.900
BOSCH Corded Rotary Hammer Drill (Bor Bobok Beton)Rp1.999.900
RYU Mesin Bor MagnetRp4.499.900
BOSCH Cordless Drill Driver (Bor Listrik)Rp1.299.900
METABO Cordless DrillRp6.899.900
METABO Mesin Bor ImpactRp2.799.900
Makita Mesin Bor ListrikRp429.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)