Beli Sphygmomanometer Digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- B-ONE Digital Water Bathatribut:
- Temperature Range (°C): 5-100
- B-ONE Digital Water Bath with Cover + Test Tube Packatribut:
- Accuracy (°C): 0.5
- Power (W): 1500
- Safety device: Over Temperature Alarm
- Temp. Control Mode: PID
- Temperature Range (°C): 5-100
- Voltage (V/Hz): 220/50
- Panasonic Evolta Dry Cell Single 1 FormDeskripsi:Demonstrates high performance in all current ranges! You can experience longevity in various devices. The internal volume and strength are increased, and it lasts longer. The longest in the industry! Long-term storage with a recommended usage period of 10 years is possible! You can use it safely and comfortably with a wide range of equipment from a small current range to a large current range.Digital Camera / Strobe Flash Mobile Phone Charger / Buxed Portable Stereo CD System / Portable MD Player LED Light / Wrist Sphygmomanometer Digital Audio Player / Candle Flashlight / FM / AM 2 Band Receiveratribut:
- Size: D
- Voltage (V): 1.5
- Dimensions (mm): 34.2x61.5
- PRIO Water BathDeskripsi:Pembuangan air secara elektrikatribut:
- Room Temperature Range (°C): +5-100
- Bosean Gas DetectorDeskripsi:Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
- HONEYWELL Portable Gas DetectorDeskripsi:Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.atribut:
- Alert Type: Light; Sound; Vibration
- Communication Technology: Bluetooth
- Display Type: Digital
- Housing Color: Yellow
- Included Battery Type: Rechargeable Lithium
- Includes Pump: No
- Includes_Combined: Probe No
- Power Source: Battery
- Sub-Brand [NEW]: BW
- Temperature Code: T4
Daftar Harga Sphygmomanometer Digital Terbaru December 2025
| B-ONE Digital Water Bath | Rp5.799.900 |
| B-ONE Digital Water Bath with Cover + Test Tube Pack | Rp9.999.900 |
| Panasonic Evolta Dry Cell Single 1 Form | Rp109.900 |
| PRIO Water Bath | Rp2.899.900 |
| Bosean Gas Detector | Rp2.799.900 |
| OMRON Healthcare Blood Pressure Monitor | Rp429.900 |
| HONEYWELL Portable Gas Detector | Rp7.999.900 |
Data diperbarui pada 19/12/2025 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/Bosean%20Gas%20Detector/2lP108230093-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Monitor%20Tekanan%20Darah/OMRON%20Healthcare%20Blood%20Pressure%20Monitor/4zP103788179-8.jpg)