Beli Solenoid Switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yoshitake Solenoid Valve
    Mulai

    Rp7.699.900

    Yoshitake Solenoid Valve
    atribut:
    • Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
    • Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
    • Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
    • Working Temperature: 5 to 180°C
  2. DV Foot Switch
    Mulai

    Rp60.900

    DV Foot Switch
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Rate Current (A): 10
    • Rate Voltage (V): 220
  3. DV Rotary Switch
    38%
    Mulai

    Rp55.900

    DV Rotary Switch
    atribut:
    • Current Rate (A): 20
    • Install Size (mm): 22
  4. OMRON Small Switch D4MC Series (Saklar Batas)
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    OMRON Small Switch D4MC Series (Saklar Batas)
    Deskripsi:
    Economical, High Utility Enclosed Switch- Enclosed Switches with Built-in Basic Switches for HighRepeatability and Durability of 10 Million Operations Minimum.- Panel mount versions have the same operating position asZ Basic Switch.- Suitable for applications demanding higher mechanicalstrength, dustproof and drip-proof properties than thoseon basic switches.- Resin molded terminal versions are available.- Approved by UL, CSA, and CCC (Chinese standard).(Ask your OMRON representative for information onapproved models.)
  5. OMRON Miniature Basic Switch (Saklar Mikro)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    OMRON Miniature Basic Switch (Saklar Mikro)
    Deskripsi:
    Miniature Basic Switch, 15 A at 250 VAC, Pin plunger, SPDT, Solder terminals, Max Operating Force 1.96 N
  6. KASUGA Push Button Power Switch (Saklar Tekan)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp399.900

    KASUGA Push Button Power Switch (Saklar Tekan)
    Deskripsi:
    An iron case, and used by attaching to an indoor machine type or wall.Electric Appliance Safety Law Compliant Product.
  7. Broco Saklar Double Standard Line New Gee Urea Series (Saklar Seri/Saklar Lampu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  8. DV Limit Switch TZ Series
    Mulai

    Rp109.900

    DV Limit Switch TZ Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Black-Blue
    • IP Rating: IP65
  9. DV Limit Switch CWL Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    DV Limit Switch CWL Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Cream
    • IP Rating: IP66
  10. OMRON Micro Switch Common Accessories Actuator VAL/VAV/VAM
    Mulai

    Rp29.900

    OMRON Micro Switch Common Accessories Actuator VAL/VAV/VAM
    Deskripsi:
    Auxiliary metal fittings that are useful when operating a micro switch with a cam or dog, or when transmitting mechanical motion that is not coaxial with the switch push button. The VAL series is suitable for rotating micro switches with relatively few rotation cams and sliding. The VAM series operates in reverse and has excellent vibration and impact resistance. Since the movement after operation (OT) is large, it can be used for automatic control of machine tools and door switches. The VAV series can be used where a small force (OF) is required for operation. * The switch is not included.
  11. Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)
    31%
    Mulai

    Rp40.900

    Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)
    atribut:
    • Contact Block Type: Modular Type
    • Current Consumption (mA): Max. 20
    • Size: ∅22/25mm
  12. Nihon Seiki Flow Switch
    57%
    Mulai

    Rp1.499.900

    Nihon Seiki Flow Switch
    atribut:
    • Connection Port Diameter: Rc3/8
    • Working Pressure (MPa): 0.03 to 0.5
    • Withstanding Pressure (MPa): 1
    • Usable Fluids: Pure water
    • Fluid Temperature: 5 to 60degrees
    • Working Flow Rate (L/minute): 0.8 to 5
Daftar Harga Solenoid Switch Terbaru November 2026
Yoshitake Solenoid ValveRp7.699.900
DV Foot SwitchRp60.900
DV Rotary SwitchRp55.900
NACHI Saw Series Solenoid Selector Valve With Monitoring Switch Solenoid SpecificationRp939.900
OMRON Small Switch D4MC Series (Saklar Batas)Rp179.900
OMRON Miniature Basic Switch (Saklar Mikro)Rp37.900
KASUGA Push Button Power Switch (Saklar Tekan)Rp399.900
RIH Solenoid Valve (Katup Solenoid)Rp109.900
Broco Saklar Double Standard Line New Gee Urea Series (Saklar Seri/Saklar Lampu)Rp22.900
DV Limit Switch TZ SeriesRp109.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)