Beli Silikon Tube di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening)
    61%
    Mulai

    Rp309.900

    Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening)
    atribut:
    • Inside Diameter (mm): 4.0
    • Outside Diameter (mm): 6.0
    • Total Length (m): 10
    • Working Pressure (MPa): 0
    • Working Temperature Range: -60 to 200degrees
    • Applicable fluids: boric acid, triethanolamine etc
  2. monotaro Silicone Tube (Selang Silikon)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp8.900

    monotaro Silicone Tube (Selang Silikon)
    Deskripsi:
    Produk ini juga sering disebut dengan Silikon Tube
    atribut:
    • Hardness: 50±5A
    • Material: Silicon rubber
    • Operating Temperature Range (°C): -40~200
  3. Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening)
    66%
    Mulai

    Rp169.900

    Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening)
    Deskripsi:
    -Excellent tear strength, it can be used for a wide range of applications even for general industrial use.
    atribut:
    • Total Length: 10m
    • Working Pressure (MPa): 0
  4. BANDO V-Belt Raw Edge Cogged RPF7 Series
    Mulai

    Rp129.900

    BANDO V-Belt Raw Edge Cogged RPF7 Series
    Deskripsi:
    Bando’s RPF, with molded notch design, gives extra flexibility to reduce heat build up and provide long belt life, especially on small pulleys.
    atribut:
    • Angle: 40°
    • Material: Rubber
    • Thickness (mm): 14
  5. ARAM Silicon Tube
    Mulai

    Rp209.900

    ARAM Silicon Tube
    atribut:
    • Hardness (type A): 54
    • Total Length (m): 10
    • Finishing Material: Silicone Rubber
  6. CKD U-Soft Urethane Tubing (Selang Angin / Selang PU)
    Mulai

    Rp1.799.900

  7. TRUSCO TE Type Touch Tube (Selang PU)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    TRUSCO TE Type Touch Tube (Selang PU)
    atribut:
    • Maximum Working Pressure: 0.8MPa (compressed air ), 0.3MPa (water )
    • Operating Temperature Limits: -5 to 60°C (compressed air), 0 to 40°C (water)
    • Body Material: Polyurethane
    • Total Length (m): 10
  8. TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    72%
    Mulai

    Rp199.900

    TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)
    Deskripsi:
    Factory air and water pipe in machine tool, molding machine, factory equipment.
    atribut:
    • Purpose of Use: Industrial air/water pipe for machine tools, molding type machines, factory equipment, etc.
    • Working Pressure (MPa): 1
  9. Dextone Multipurpose Silicone Sealant (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp37.900

    Dextone Multipurpose Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
  10. AS ONE Silicone Microtube (Selang Silikon)
    Mulai

    Rp839.900

    AS ONE Silicone Microtube (Selang Silikon)
    atribut:
    • Material: Silicon rubber
    • Length (m): 10
  11. TOYOX Hose ToyoSilicon (Selang Silicon / Selang Tahan Panas)
    Mulai

    Rp7.699.900

  12. Hakkou Hanbai Hose Flexible Fluorine Resin Food Grade (Selang Makanan)
    Mulai

    Rp1.999.900

    Hakkou Hanbai Hose Flexible Fluorine Resin Food Grade (Selang Makanan)
    Deskripsi:
    -Compared with commercially-available Polytetrafluoroethylene (PTFE) tubes, this is hard to get folded and excellent in flexibility due to the laminated structure.-Fluorine resin in the inner layer has excellent chemical resistance, which is complied with the Food Sanitation
  13. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
Daftar Harga Silikon Tube Terbaru October 2026
Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening)Rp309.900
monotaro Silicone Tube (Selang Silikon)Rp8.900
Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening)Rp169.900
BANDO V-Belt Raw Edge Cogged RPF7 SeriesRp129.900
PISCO Fluororesin (PFA) Tubing (Selang Resin / Selang Bening)Rp559.900
ARAM Silicon TubeRp209.900
CKD U-Soft Urethane Tubing (Selang Angin / Selang PU)Rp1.799.900
TRUSCO TE Type Touch Tube (Selang PU)Rp65.900
TRUSCO Hose Braid Roll Length 10m (Selang Benang / Selang Air)Rp199.900
Dextone Multipurpose Silicone Sealant (Lem Silikon)Rp37.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)