Beli Shut Off Valve Pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FESTO Shut Off Valve MS-EM Seriesatribut:
- Valve Function: 3/2, bistable
- Actuation Type: Manual
- Type of control: Direct
- Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
- Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
- FESTO Shut Off Valve MS-EE Seriesatribut:
- Valve Function: 3/2, closed, monostable
- Actuation Type: Electrical
- Type of control: Pilot-controlled
- Yoshida NL Series Coupler Plug (Male Thread)Deskripsi:NKC-NL-22PM Steel/20PMFor low pressure, wide applicationsSingle valve typeatribut:
- Connection Method: Male thread (M)
- Valve Packing Material: Standard : Nitrile rubber (NBR); Optional : Fluororubber(FKM)
- Working Temperature Range (°C): Standard : -20 to +80; Optional : -20 to +180
- Parker Hydraulic Quick Coupling with Valve (Kopler)Deskripsi:Coupling 1/4 Male BSPP NBR Pom dengan spesifikasi ukuran 1/4 Inchi adalah kopling dari brand Parker untuk kebutuhan industri dan bisnis anda.atribut:
- Connection Thread Size (inch): 1/4
- Connection Type: Male Thread - parallel
- Diameter: 7 nom
- Hex Size (mm): 21
- Length (mm): 70.5
- Color: Standard
- Flow Rate (L/minute): 760
- Material: POM
- Maximum Operating Pressure (bar): 10
- Maximum Operating Temperature (°C): 80
- Minimum Operating Temperature (°C): -20
- Outside Diameter (mm): 26
- Seal Material: NBR
- Type: Coupling
- Valve Included: Yes
- Version: Double Shut-Off
- Toyooki Flow Control ValveDeskripsi:This is a compound valve built by assembling a flow control valve with pressure compensation, a shut off valve and a check valve.It is used to control the feed operation (rapid feed → slow feed → rapid return) of e.g. a machine tool.atribut:
- Free Flow (L/minute): 30
- Pressing-down Force (N): 125
- Maximum Operating Pressure (MPa): 7
- PISCO Ball Valve StraightDeskripsi:One-touch fitting built-in shut-off valve.. It opens and closes the air pressure input to the device.. You can ensure the effective cross-sectional area that matches the use tube size.. It adopted the PPS to the body material. It can also be flowing water.Useable: Connection of the screw and the tube (type tightening)atribut:
- Shape: straight
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: Air, water (with conditions)
- Vacuum Pressure: -100kPa
- Parker Hydraulic Colorflow Check ValveDeskripsi:Parker’s C series hydraulic inline are one-way check valves that permit free flow in one direction, and dependable shut-off in the reverse direction.The C Series Check Valve port options include ISO 6149, NPT, BSPP, BSPT and SAE. Parker offers superior brass, steel and stainless-steel check valves in a wide variety of sizes and ports. The steel C Series Check Valve comes standard with a black oxide finish.Markets:- Power Gen- Machine Tools- Factory automation- Vehicle Assembly Facilities- Molding- Miscellaneous Industrial- Miscellaneous Manufacturing- Oil & Gas- Machine tools- Material Handling- Mining- MarineApplications:- Accumulator circuits- Tank line backpressure- Power units- Tank line backpressure- High low pump circuitsatribut:
- Connection Type: NPT
- Media: Hydraulic Oil
- Function: Check
- Actuation Type: Mechanical
- Body Material: Steel
- Configuration: In_Line
- Cracking Pressure (psi): 5
- Flow Direction: Free flow in one direction, shut-off in reverse
- Minimum Operating Temperature (°C): -40
- Mounting Type: In-line
- Seal Material: Nitrile
- PISCO Hand Valve Union Straightatribut:
- Working Pressure (MPa): 0.9
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Finishing Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
- Working Vacuum Pressure (kPa): -100
- SRG Regulator Gas Dia. 20mm 28mbaratribut:
- Inlet Diameter (mm): 20
- Outlet Noozle (mm): 10
- Outlet Pressure (mbar): 28
- PISCO Ball Valve Elbow BDeskripsi:One-touch fitting built-in shut-off valve. It opens and closes the air pressure input to the device. You can ensure the effective cross-sectional area that matches the use tube size. It can easily flow rate adjustment with a scale on the lever.Useable: Connection of the screw and tubeatribut:
- Shape: elbow
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: Air, water (with conditions)
- Vacuum Pressure: -100kPa
- monotaro Small Ball Valve (One-Touch Connection Type)Deskripsi:To pneumatic device such as a compressoratribut:
- Caliber Type: Straight type
- Shape: One-touch connection type
- Valve Type: Ball valve
- Dimension B (mm): 18
- Dimensions a (mm): 36.2
- Fluid: Water, oil, air
- Material: Made of brass
- Maximum Operating Pressure (MPa): 0.68
- Operating Temperature Range (°C): 0 to 80
- EMC EA series One Way Valve (Check Valve)atribut:
- Series No.: EA: one-way valve
- Working Medium: Clean air(After 40μm filteration)
- Lubrication: Not required
- Working Pressure (MPa): 0~0.8
- Guaranteed Pressure (MPa): 1.2
- Working Temperature (°C): -5~60
- Yoshida NL Series Coupler Socket (Male Thread)Deskripsi:NKC-NL-22SM Steel/20SMFor low pressure, wide applicationsSingle valve typeatribut:
- Connection Method: Male thread (M)
- Valve Packing Material: Standard : Nitrile rubber (NBR); Optional : Fluororubber(FKM)
- Working Temperature Range (°C): Standard : -20 to +80; Optional : -20 to +180
- Yoshida NL Series Coupler Socket (Female Thread)Deskripsi:NKC-NL-22SF Steel/20SFFor low pressure, wide applicationsSingle valve typeatribut:
- Connection Method: Female thread (F)
- Valve Packing Material: Standard : Nitrile rubber (NBR); Optional : Fluororubber(FKM)
- Working Temperature Range (°C): Standard : -20 to +80; Optional : -20 to +180
- Yoshida NL Series Coupler Plug (Hose Nipple)Deskripsi:NKC-NL-22PH Steel/20PHFor low pressure, wide applicationsSingle valve typeatribut:
- Connection Method: Hose nipple (H)
- Valve Packing Material: Standard : Nitrile rubber (NBR); Optional : Fluororubber(FKM)
- Working Temperature Range (°C): Standard : -20 to +80; Optional : -20 to +180
- Yoshida NL Series Nut Coupling Plug Model (Urethane Hose)Deskripsi:NKC-NL-22PB Steel/65PNFor low pressure, wide applicationsSingle valve typeatribut:
- Material: Steel SC (Chrome plated)
- Connection Method: Urethane hose (B)
- Working Pressure (MPa): 1.5
- Applicable Fluid: Air/Oil
- Maximum Working Pressure (MPa): 2
- Valve Packing Material: Standard : Nitrile rubber (NBR); Optional : Fluororubber(FKM)
- Working Temperature Range (°C): Standard : -20 to +80; Optional : -20 to +180
- Yoshida NL Series Coupler Socket (Hose Nipple)Deskripsi:NKC-NL-22SH Steel/20SHFor low pressure, wide applicationsSingle valve typeatribut:
- Connection Method: Hose nipple (H)
- Valve Packing Material: Standard : Nitrile rubber (NBR); Optional : Fluororubber(FKM)
- Working Temperature Range (°C): Standard : -20 to +80; Optional : -20 to +180
- Yoshida NL Series Coupler Plug (Female Thread)Deskripsi:NKC-NL-22PF Steel/20PFFor low pressure, wide applicationsSingle valve typeatribut:
- Connection Method: Female thread (F)
- Valve Packing Material: Standard : Nitrile rubber (NBR); Optional : Fluororubber(FKM)
- Working Temperature Range (°C): Standard : -20 to +80; Optional : -20 to +180
- PISCO Hand Valve Straight B 3 Way ValveDeskripsi:It opens and closes the air pressure input to the device. 3-way valve will exhaust the residual pressure on the output side (equipment) when closed.Useable: Connection of the screw and tubeatribut:
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
Daftar Harga Shut Off Valve Pneumatic Terbaru April 2026
| FESTO Shut Off Valve MS-EM Series | Rp1.199.900 |
| FESTO Shut Off Valve MS-EE Series | Rp2.899.900 |
| Yoshida NL Series Coupler Plug (Male Thread) | Rp30.900 |
| Parker Hydraulic Quick Coupling with Valve (Kopler) | Rp479.900 |
| Toyooki Flow Control Valve | Rp20.999.900 |
| PISCO Ball Valve Straight | Rp279.900 |
| Parker Hydraulic Colorflow Check Valve | Rp669.900 |
| PISCO Hand Valve Union Straight | Rp209.900 |
| SMC Hand Valve | Rp259.900 |
| SRG Regulator Gas Dia. 20mm 28mbar | Rp139.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































/89P107363297-1.jpg)
/p5P105048905-6.jpg)







/bpP103188421-1.jpg)
/nzP105382863-1.jpg)
/9yP107363358-1.jpg)
/agP107363376-1.jpg)
/96P107363330-1.jpg)
/bnP107363419-1.jpg)
/ayP107363394-1.jpg)
/8oP107363312-1.jpg)