Beli Selang hydrant di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Osw Syntex Unidur Syntex Unidur Fire Hose Rubber (Selang Hidran Karet)
    Mulai

    Rp3.799.900

    Osw Syntex Unidur Syntex Unidur Fire Hose Rubber (Selang Hidran Karet)
    Deskripsi:
    Selang pemadam kebakaran
    atribut:
    • Material: Rubber
    • Dimensions (cm): 45x45x20
    • Color: Red
  2. GOSAVE 10 BAR Extinguisher Hose (Selang Pemadam Kebakaran)
    Mulai

    Rp329.900

    GOSAVE 10 BAR Extinguisher Hose (Selang Pemadam Kebakaran)
    Deskripsi:
    - PVC cover by polyester- Alu basic coupling- Alu ring press
    atribut:
    • Working Preasure: 10bar
    • Burst Preasure: 30bar
  3. Tyrone Polyester Fire Hose with Coupling (Selang Pemadam)
    Mulai

    Rp2.099.900

  4. Tyrone Polyester Fire Hose without Coupling (Selang Pemadam)
    Mulai

    Rp2.099.900

  5. Non Brand Jet Nozzle Brass (Kuningan) (Perlengkapan Alat Pemadam)
    Mulai

    Rp349.900

    Non Brand Jet Nozzle Brass (Kuningan) (Perlengkapan Alat Pemadam)
    Deskripsi:
    Pipa ujung selang damkar
    atribut:
    • Material: Brass
    • Dimensions (cm): 15x61x15
    • Color: Gold
  6. Jetstar Fire Hose Rubber (Selang Hidran Karet)
    Mulai

    Rp2.899.900

    Jetstar Fire Hose Rubber (Selang Hidran Karet)
    Deskripsi:
    Selang pemadam kebakaran
    atribut:
    • Material: Rubber
    • Dimensions (cm): 45x45x20
    • Color: Red
  7. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  8. GOSAVE Nozzle (Perlengkapan Alat Pemadam)
    Mulai

    Rp279.900

    GOSAVE Nozzle (Perlengkapan Alat Pemadam)
    Deskripsi:
    GOSAVE Nozzle is made from AL (Aluminium) 6061, which is used for manufacturing trucks, tower buildings, boats, trains, and furniture. It is confirmed that is GOSAVE Coupling has excellent quality.
  9. Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  10. PCL Extension Nozzle
    33%
    Mulai

    Rp449.900

    PCL Extension Nozzle
    Deskripsi:
    Suitable for use with both standard and plastic blow guns. Allows a greater distance from a workpiece.
    atribut:
    • Material: Stainless Steel
    • For use with: Plastic Blow Guns Standard Blow Guns
    • Nozzle Size: 3.0mm
    • Type: Nozzle
    • Thread Size: R 1/4 Inch
    • Number of Pieces: 1
    • Overall Length: 230mm
    • Suitable for use with: Air/Water
    • Product Number: BGN466
    • Part Number: PCL2592466K
  11. Non Brand Hydrant Box Ship Full (Kotak Alat Pemadam)
    Mulai

    Rp3.199.900

    Non Brand Hydrant Box Ship Full (Kotak Alat Pemadam)
    Deskripsi:
    Box alat damkar di kapal lengkap dengan isi
    atribut:
    • Material: Plat Mild Steel 1.2mm
    • Color: Red
  12. Non Brand Wheel Stopper (Pengganjal Ban)
    Mulai

    Rp289.900

    Non Brand Wheel Stopper (Pengganjal Ban)
    Deskripsi:
    Digunakan untuk mengganjal roda ban truk yang sedang dalam perbaikan atau pun sedang diparkir agar tidak bergeser.
    atribut:
    • Material: Rubber
    • Color: Black-Yellow
  13. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees (Nosel Spray / Nosel Air)
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
Daftar Harga Selang hydrant Terbaru October 2026
Tyrone Heavy Duty Rubber Fire Hose with Brass Machino Coupling (Selang Pemadam)Rp4.399.900
Hiroshita Hose Sunny (Selang Irigasi / Selang Air)Rp1.899.900
Osw Syntex Unidur Syntex Unidur Fire Hose Rubber (Selang Hidran Karet)Rp3.799.900
GOSAVE 10 BAR Extinguisher Hose (Selang Pemadam Kebakaran)Rp329.900
Tyrone Polyester Fire Hose with Coupling (Selang Pemadam)Rp2.099.900
Tyrone Polyester Fire Hose without Coupling (Selang Pemadam)Rp2.099.900
Non Brand Jet Nozzle Brass (Kuningan) (Perlengkapan Alat Pemadam)Rp349.900
Jetstar Fire Hose Rubber (Selang Hidran Karet)Rp2.899.900
monotaro Air Hose, With One-Touch Coupler (Selang Angin)Rp239.900
GOSAVE Nozzle (Perlengkapan Alat Pemadam)Rp279.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)