Beli Security Screw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. POWERTEC Karabiner Galvanis (Kait Pengaman)
    Mulai

    Rp11.900

    POWERTEC Karabiner Galvanis (Kait Pengaman)
    atribut:
    • Material: Galvanized
  2. Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)
    Mulai

    Rp349.900

    Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)
    Deskripsi:
    OXAN High-strength oval carabiner OXAN is a high-strength steel carabiner designed for use in difficult environments. The oval, symmetrical shape allows optimal loading of the carabiner when setting up anchors or connecting to metal structures. It is available in two locking systems: automatic TRIACT-LOCK system or manual SCREW-LOCK system. OXAN TRIACT-LOCK is available in European or international versions. OXAN can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. High-strength steel carabiner for use in harsh environments, particularly suitable for setting up anchors or for connecting to metal structures Oval symmetrical shape allows optimal positioning of the carabiner May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Two locking systems available: - TRIACT-LOCK: automatic locking with triple-action gate opening - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Available in European or international versions Also available in black
    atribut:
    • Material: Steel
    • Locking system: Screw-Lock
    • Certifications: CE EN 362, NFPA 1983 Technical Use, EAC
    • Color: Gold
    • Major Axis Strength (kN): 38
    • Minor Axis Strength (kN): 16
    • Open Gate Strength (kN): 15
    • Gate Opening (mm): 22.0
  3. POWERTEC Karabiner Stainless Steel (Kait Pengaman)
    Mulai

    Rp24.900

  4. Singing Rock Karabiner Baja Bentuk D dengan Kunci Sekrup (Kait Pengaman Kunci Ulir)
    Mulai

    Rp379.900

    Singing Rock Karabiner Baja Bentuk D dengan Kunci Sekrup (Kait Pengaman Kunci Ulir)
    Deskripsi:
    D STEEL CONNECTOR screw / K4080ZO Steel connector for work at heights -screw gate -Keylock -extra strong -large opening and inner space -designed especially for industrial use -unique production number
    atribut:
    • Color: Zinc Plated
    • Material: Steel
    • Strength Major Axis (kN): 50
    • Strength Minor Axis (kN): 13
    • Strength Open Gate (kN): 20
    • Gate Opening (d) (mm): 25
  5. TOYO Hoist Screw Cam Clamp (Klem Besi Lifting)
    Mulai

    Rp2.499.900

    TOYO Hoist Screw Cam Clamp (Klem Besi Lifting)
    Deskripsi:
    Screw Cam Clamp ini memiliki model penarik vertikal maupun horizontal, berbahan baja kuat yang memiliki kapasitas 500 kg – 6.000 kg. Penjepit sekrup menawarkan banyak kemungkinan aplikasi. Alat ini sangat berguna untuk mengangkat, memutar dan menarik pelat baja, girder dan konstruksi baja.Spindel juga sekrup dapat ditutup hanya dengan memutar menggunakan jari. Setelah klem sekrup dikencangkan dan pengangkatan dimulai, sistem klem pas yang berporos menghasilkan aksi pengereman dan penjepitan terhadap material, menahannya dengan aman dan presisi. Permukaan dan tingkat kekerasan material tidak melebihi tingkat kekerasan HRC 50.
  6. TRUSCO Oval Mirror for Collision Avoidance and Security Verification
    53%
    Mulai

    Rp749.900

    TRUSCO Oval Mirror for Collision Avoidance and Security Verification
    Deskripsi:
    50
    atribut:
    • Material: Mirror:High Quality Acrylic
    • Set Contents: Decorative Screw x 1, Washer x 1
    • Width (mm): 290
    • Height (mm): 150
    • Image Size (Radius of Curved Surface): 600
    • Specification: Indoor Only
    • Accessories: Decoration screwx 1, Washerx 1
  7. Petzl Karabiner Triat Lock Amd (Kait Pengaman)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp779.900

    Petzl Karabiner Triat Lock Amd (Kait Pengaman)
    Deskripsi:
    Am’D Lightweight asymmetrical carabiner The Am’D lightweight asymmetrical carabiner is made of aluminum. It has a D shape particularly suited for connection to diverse equipment such as descenders or positioning lanyards. Its fluid interior design and Keylock system facilitate handling. The Am’D carabiner is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. Am'D may be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. D shape is particularly suited for connection to equipment such as descenders or positioning lanyards Aluminum carabiner whose light weight reduces the weight of equipment the worker at height needs to carry May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an improved strength-to-weight ratio - protects markings from abrasion Available in three different locking systems: - TRIACT-LOCK: automatic locking with triple-action gate opening - BALL-LOCK: automatic locking with triple-action gate opening, with lock indicator - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Also available in black (TRIACT-LOCK and SCREW-LOCK)
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 362, EAC, NFPA 1983 Technical Use
    • Locking system: TRIACT-LOCK
    • Color: Gray
    • Major Axis Strength (kN): 27
    • Minor Axis Strength (kN): 8
    • Open Gate Strength (kN): 7
    • Gate Opening (mm): 24.0
  8. Brother Label Tape TZE Type (Pita Label)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp249.900

  9. PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring)
    Mulai

    Rp11.999.900

    PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring)
    atribut:
    • Dimensions (mm): 300x400x500
  10. POWERTEC Karabiner Lurus Stainless Steel (Kait Pengaman)
    Mulai

    Rp119.900

  11. POWERTEC Karabiner Ring Stainless Steel (Kait Pengaman)
    Mulai

    Rp64.900

  12. Singing Rock Fall Arrester Cadangan (Penangkap Tali Pengaman)
    Mulai

    Rp4.999.900

    Singing Rock Fall Arrester Cadangan (Penangkap Tali Pengaman)
    Deskripsi:
    BACK-UP / K04000BB Fall arrester that follows the user in both directions and stops the possible fall -safe and simple to use with one hand only -it can be used also as a positioning device or a normal locking device by -shifting the special button on the lock mode -supports also the strongest stress in semi-dynamic way and it avoids the shocking effects on the ropes caused by the traditional self-locking devices with toothed cams -connector included
    atribut:
    • Color: Black
  13. Schneider Electric TeSys LE (Pengaman Motor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

  14. DV Screw on Wire Connector LASDOP
    Mulai

    Rp29.900

    DV Screw on Wire Connector LASDOP
    Deskripsi:
    Wiring Terminal. High Quality Terminal.
    atribut:
    • Maximum Temperature (°C): 105
    • Maximum Voltage (V) : 300
  15. WELLBEST Label 3C Type
    Mulai

    Rp30.900

    WELLBEST Label 3C Type
    atribut:
    • Size (mm): 97x290
  16. ISOLAB Bottle Laboratory with Screw Cap (Botol Lab)
    Mulai

    Rp82.900

    ISOLAB Bottle Laboratory with Screw Cap (Botol Lab)
    Deskripsi:
    ISOLAB BOTTLE SCREW GLASS AMBER WIDE NECK GL32 WITH CAP- Diproduksi dari kaca netral dengan dinding tebal dan sudut tahan benturan.- Ideal untuk penyimpanan yang aman dan transportasi cairan dan bubuk.- Dinding tebal, alas berat, dan pelek yang diperkuat mencegah kerusakan selama pencucian dan pengangkutan.- Leher botol besar memudahkan pengisian dan penuangan. Desain leher yang unik mencegah jatuh dan tumpah.- Tutup terbuat dari polipropilena dengan tonjolan besar untuk penutupan cepat.- Desain bagian dalam tutup dengan polypropylene washer memastikan penutupan kedap udara dan anti bocor.- Botol kuning mencegah penetrasi sinar UV ke dalam botol melindungi sampel sensitif.
  17. ISOLAB Bottle Aluminium with Polypropylene Screw Cap
    Mulai

    Rp82.900

    ISOLAB Bottle Aluminium with Polypropylene Screw Cap
    Deskripsi:
    ISOLAB BOTTLE ALUMINIUM WITH POLYPROPYLENE SCREW CAP- Botol tahan cahaya, dan tahan karat ini dibuat dari aluminium untuk penyimpanan, pengangkutan, dan pengiriman sampel dan produk yang harus disimpan sepenuhnya tanpa hambatan.- Dilengkapi dengan sumbat sisipan dan tutup dengan cincin pengunci untuk memastikan penyegelan isi botol dengan aman.- Leher bulat dari memungkinkan aliran cairan tanpa batas tanpa meninggalkan residu di leher botol
Daftar Harga Security Screw Terbaru October 2026
POWERTEC Karabiner Galvanis (Kait Pengaman)Rp11.900
Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)Rp349.900
POWERTEC Karabiner Stainless Steel (Kait Pengaman)Rp24.900
Singing Rock Karabiner Baja Bentuk D dengan Kunci Sekrup (Kait Pengaman Kunci Ulir)Rp379.900
TOYO Hoist Screw Cam Clamp (Klem Besi Lifting)Rp2.499.900
Kenmaster Segitiga PengamanRp35.900
TRUSCO Oval Mirror for Collision Avoidance and Security VerificationRp749.900
KRISBOW Sabuk Pengaman ProyekRp539.900
Petzl Karabiner Triat Lock Amd (Kait Pengaman)Rp779.900
Brother Label Tape TZE Type (Pita Label)Rp249.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)