Petzl Karabiner Spirit Gate Lurus (Kait Pengaman Gate Lurus)

Sebelum PPN:
Rp449.900
Spesifikasi
MaterialAluminium
CertificationsCE EN 12275 type B, UIAA
Major Axis Strength (kN)23
Minor Axis Strength (kN)8
Open Gate Strength (kN)9
Gate Opening (mm)21
Capacity (mm)21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SPIRIT Versatile, lightweight carabiner for rock climbing, available in straight and bent gate versions The SPIRIT carabiner is the benchmark for sport climbing and working routes. The straight gate design offers an excellent grip and makes clipping and unclipping easier thanks to its textured gate and Keylock system. The design of the bent gate allows the rope to be stabilized and clipped efficiently. The H-shaped cross-section reduces the weight of the carabiner to 39 g. Easy to use for clipping and unclipping: - the straight gate design offers an excellent grip and makes clipping and unclipping easier thanks to its textured gate and Keylock system - design of the bent gate allows the rope to be clipped efficiently Lightweight and versatile: - only 39 g - H-shaped cross-section offers an optimized strength/weight ratio - available in two versions: straight gate or bent gate Reliable and durable: - very reliable gate mechanism - wide rope and anchor contact surfaces for better rope glide and reduced wear on the carabiner

Ulasan Produk

Tidak ada ulasan