Beli Seal Crank Shaft di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Isuzu Rear Drive Shaft Oil Seal InstallerDeskripsi:-Use for installing the rear drive shaft outer tube's oil-seal; capable to locate and guide to its position. -Suggest to use with JTC-5183(optional). -IM number:5-8840-2202-0atribut:
- Applicable: ISUZU RT50(pickup truck)
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- monotaro O-Ring Seal Pick Tool SetDeskripsi:It is a convenient tool that can be widely used for removing O-rings, oil seals, seals such as dust seals, lids and caps of the interior of automobiles.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): Two 213 x tips, 143 x two tips
- Material (Shaft): CR-V
- Material (Clips): PP+TPR
- Handle Length (mm): 80
- Hardness HRC: 48
- Shaft Diameter (Ø mm): 3
- JTC Isuzu Crankshaft Rear Oil Seal RemoverDeskripsi:-Use for removing the crankshaft oil seal. -Adjustable 3 jaws can hold the oil seal for easy removing. -1M number: 5-8840-2360-0.atribut:
- Applicable: ISUZU 3.5T (4JB1. 4JG1. 4JG2. 4JH1. 4JJ1) RT50(4JJ1), RF10(4JK1)
- Onda Seal Tape (Seltip)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- JTC Isuzu Crankshaft Front OilDeskripsi:-Use with round stick or slide hammer (optional) to remove the front crankshaft oil seal. -Use for removing the needle bearing inside the front axle. -IM number: 5-8840-0027-0.
- SKF EasyPull Mechanical PullerDeskripsi:Mechanical jaw pullers EasyPull Safe and simple bearing dismounting Equipped with spring-operated arms and a solid design, the SKF EasyPull is one of the most user-friendly and safe tools on the market. Ergonomically designed, the spring-operated arms enable the user to position the puller behind the component with just one movement. - Sturdy design allows dismounting of components even in the tightest application in a safe manner - The unique red rings spring-operated opening mechanism allows the EasyPull to be placed behind the component with one movement of the hands - Self-locking arms help prevent the risk of puller slipping under load - Double hexagonal heads allow easier application of withdrawal force - Self-centring capability and nosepiece help to avoid damage to shaft - Efficient use of time due to quick dismounting - Available in three sizes with a withdrawal force of 60, 80 or 120 kN (6.7, 9.0 or 13.5 ton US), enabling easy selection - Hydraulic force generators available as an accessory for the 80 and 120 kN versions - Supplied with a tube of puller spindle grease (LGEV 2)atribut:
- Coating: Black phosphated, red powdercoated
- Material: Alloy engineering steels, hardened and tempered
- Number of arms: 3
- Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit on the shaft
- Special Features: Spring operated opening mechanism
- Suitable Bearing Type(s): All
- Suitable for Bearing Dismounting from Tapered Seating (conical shaft): Yes
- Suitable for Workpiece Dismounting from a Housing: No
- YANMAR Diesel Engine (Mesin Penggerak Diesel)Deskripsi:Kehandalan : - Sistem pembakaran Injeksi langsung : Sistem injeksi langsung kedalam ruang bakar dan didukung dengan desain mahkota piston berbentuk toroidal menghasilkan tenaga ekstra yang spontan dan hemat solar - Volume Silinder besar : Volume silinder yang besar menghasilkan tenaga yang besar namun tetap ekonomis - Getaran dan suara lebih halus : Penggunaan peredam getar ganda yang efektif dan sistem gigi miring , menghasilkan mesin dengan getaran yang lembut dan suara yang halus - Suku Cadang asliatribut:
- Type: Water-cooled horizontal 4 stroke diesel motor
- Combustion System: Direct Injection
- Fuel Pumps: Bosch Type
- Injector Pressure (kg/cm²): 200
- Number of Cylinder: 1
- Type of Lubricating Oil: SAE class 40 CC or CD
- JTC Isuzu Crankshaft Rear Oilseal Installeratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- SKF Treker Reversibleatribut:
- Recommended Applications: For the dismounting of bearings, gears, pulleys and other industrial ring shaped components in industrial, construction and agricultural applications with an interference fit on the shaft
- TECLOCK Dial Indicator - 0.01mmDeskripsi:TECLOCK Small Dial Indicator - 0.01mm Dial Indicator withatribut:
- Graduation (mm): 0.01
- Hysteresis (µm): 5
- KENTA Crankshaft TesterDeskripsi:To test crankshaft deflection.The weight block is mounted on the back of dial indicator to keep the dial indicator facing up.Dial indicator range: 0-3mmGraduation: 0.01mmAccuracy: ±0.016mm
Daftar Harga Seal Crank Shaft Terbaru April 2026
| JTC Cam And Crank Shaft Seal-Puller | Rp499.900 |
| BACO Crank Shaft Assy | Rp5.599.900 |
| JTC Isuzu Rear Drive Shaft Oil Seal Installer | Rp349.900 |
| NOK Oil Seal (Sil Oli) | Rp6.900 |
| SMC Seal Kit | Rp27.900 |
| monotaro O-Ring Seal Pick Tool Set | Rp189.900 |
| JTC Isuzu Crankshaft Rear Oil Seal Remover | Rp2.699.900 |
| Onda Seal Tape (Seltip) | Rp5.900 |
| JTC VAG Oil Seal Puller | Rp789.900 |
| JTC Isuzu Crankshaft Front Oil | Rp609.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)






















































































































































/5tP102419209-4.jpg)



/P101547718-2.jpg)




/f3P103839543-1.jpg)