Beli Scissor Heavy Duty di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Scissor Heavy Duty Angled Type (Gunting)Deskripsi:34atribut:
- Blade Thickness (mm): 2.5
- Cutting Capacity: Tin Plate (0.3mm), Wire (0.9mm), Aluminium (1mm), Copper Plate (1mm), Packing Tape
- Blade Length (mm): 40
- Weight (g): 89
- Length (mm): 187
- TRUSCO Scissor Heavy Duty for Aramid Fabrics (Gunting)Deskripsi:Do not cut hard or thick objects forcibly.atribut:
- Accessories: Cap
- Blade Thickness (mm): 3
- TRUSCO Scissor for Heavy Duty (Gunting)atribut:
- Blade Length (mm): 56
- Blade Thickness (mm): 2.5
- Cutting Capacity: Tin Plate (0.3mm), Wire (0.9mm), Aluminium (1mm), Copper Plate (1mm), Packing Tape
- Length (mm): 189
- Weight (g): 90
- Kennedy Scissor JackDeskripsi:Made from heavy-duty steel with a rubber saddle which provides a positive grip and prevents damage to jacking points. Designed to safely raise vehicles. Easy to use and compact for easy storage. 1 Tonne (1000kg) safe working load. Wide base plate for extra stability. Lifting range: 88 - 383mm. Base plate size: 150 x 90mm. Spindle thread: 12.5 x 2.5mm.atribut:
- Weight Each: 2.8kg
- Product Number: T10102
- Lifting Capacity: 1t
- Product Type: Scissor Jack
- Additional Features: Heavy-duty steel construction Rubber saddle
- Part Number: KEN5035920K
- Size: 1-Tonne
- Joyko Heavy Duty Hole Punch (Perforator / Pembolong)atribut:
- Size (cm): 25.3x7x21.5
- Capacity of Punch (mm): 4.55
- Deli Heavy Duty Hole Punch (Perforator / Pembolong)atribut:
- Color: Black
- BluePoint Scissor Snips Light Duty (Gunting)Deskripsi:Shears, Angled, Heavy DutySNP2A- For leather, cloth, plastic, rubber sheet, rubber hose,cardboard, gasket material, rope and many othermaterials- Stainless steel blades and fasteners ensure durability- Precision ground and heat treated for a l
- TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Hidrolik)Deskripsi:TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steelatribut:
- Material: Carbon Steel
- Dimension 8 (mm): 560
- FUJIYA Nippers Heavy Duty Standard with Carbide Blade (Tang Potong)Deskripsi:-A carbide tip is inserted in the blade, it excels in durability and is long lasting with much less wear than general nippers.-Optimum for cutting piano wire, tungsten wire etc.
- ENGINEER Scissor Combination GT (Gunting)atribut:
- Material: Cutting part: Special stainless steel for tools with blades
- Set Contents: Cap
- Blade Length (mm): 56+-3
- Blade Thickness (mm): 3
- Total Length (mm): 160
- Wire cutter cutting ability (copper wire): φ1.6mm, (needle)
- Serrated blade cutting ability (truss rope): φ10mm, (cab tire)
- Accessories: Cap
- Kennedy Scissor Bi-Material Grip Slimline (Gunting)Deskripsi:Kennedy Bi-Material Grip Slimline Scissors withatribut:
- Blade Material: Stainless Steel
- Handle Shape: Straight/Symmetrical
- Handle Material: Bi-Material
- End Shape: Pointed
- Hand Preference: Right Hand
- Scissor Type: Tailors Scissor
- Overall Length: 140 mm
- ARS Scissor Kraft (Gunting)Deskripsi:-The blade edge is sharp and optimum for detailed works such as plastic models and cable cutting.-These scissors are made of stainless steel which is strong against rust.-Hard chrome plate.-Soft grip.
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- ARS Scissor Craft Multipurpose (Gunting)atribut:
- Material: Cutting part:high carbon cutlery steel, Plating: Hard chrome, Grip: Polypropylene (PP)
- Set Contents: Cap, Name seal with superior water resistance
- Blade Length (mm): 40
- Blade Thickness (mm): 2.5
- Total Length (mm): 160
- Cutting ability (Aluminum sheet/Plastic sheet): 0.5mm
- Cutting ability (VSF): 1.25mm2
- ARS Scissor Handicraft for Thin Metal Cutting (Gunting Seng)Deskripsi:-For easy cutting of thin plates such as aluminum plates, copper plates, and tin plates roughly 0.3 to 0.5mm in thickness.-Finished with a hardened chrome plating.atribut:
- Iron Plate: 0.5
- Cutting Performance (Copper Plate): 0.5mm
- Cutting Performance Stainless Steel Plate: 0.3mm
- Total Length: 160mm
- Blade length: 30mm
Daftar Harga Scissor Heavy Duty Terbaru April 2026
| TRUSCO Scissor Heavy Duty Angled Type (Gunting) | Rp239.900 |
| TRUSCO Scissor Heavy Duty for Aramid Fabrics (Gunting) | Rp569.900 |
| TRUSCO Scissor for Heavy Duty (Gunting) | Rp239.900 |
| Kennedy Scissor Jack | Rp449.900 |
| Joyko Heavy Duty Hole Punch (Perforator / Pembolong) | Rp249.900 |
| Morimitsu Heavy-duty Plate Shears for Curve Cutting | Rp2.099.900 |
| Deli Heavy Duty Hole Punch (Perforator / Pembolong) | Rp339.900 |
| BluePoint Scissor Snips Light Duty (Gunting) | Rp909.900 |
| TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Hidrolik) | Rp7.799.900 |
| Kenko Scissor (Gunting) | Rp8.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P101503066-1.jpg)
/P101000836-1.jpg)
/P101000835-1.jpg)

/P103100399-1.jpg)

/npP103266853-1.jpg)
/P102281837-1.jpg)
/b2P101000398-2.jpg)
/cuP101005462-4.jpg)
/P102742338-2.jpg)
/P101503080-1.jpg)
/P102021248-1.jpg)
/d2P102062470-3.jpg)
/lhP103267773-11.jpg)
/P102620328-1.jpg)
/P101524290-1.jpg)
/P101000154-1.jpg)
/P102018446-1.jpg)
/P102616264-1.jpg)