Beli Roda Heavy Duty 4 Inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yuei Caster Low Profile Heavy Duty CasterDeskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Kennedy Extra Heavy Duty CabinetDeskripsi:7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.atribut:
- Product Range: Classic Range
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
- Product Type: Roller Cabinet
- Security: Fully Lockable
- Number of Drawers: 7
- Color: Red
- Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
- Overall Height (mm): 993
- Overall Length (mm): 699
- Overall Width (mm): 458
- HAMMER CASTER 500 BPS Heavy Duty Freight Vehicle (Urethane Wheel)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- Matlock 4-Shelf Heavy Duty RackDeskripsi:Uprights and beams are made of heavy gauge steel with a corrosion resistant powder coated finish. Supplied with rubber feet to protect the floor. Easy interlocking assembly, with just two nuts and bolts, joining one upright frame to the next. Three ways of assembling: one tall rack with 4 shelves, two lower racks, or three sections arranged in a workbench. Additional combinations are possible if you have 2 or more units Each adjustable 430mm deep shelf can take up to 455kg UDL (uniformly distributed load), the rack being fixed to the wall. Images are for illustration purposes onlyatribut:
- Depth (mm): 430
- Type: Heavy Duty Racking
- Width (mm): 1040
- Number of Shelves: 4
- Shelf Capacity (kg): 455
- Height (mm): 1830
- Color: Grey
- Product Number: GRFLEX-361872
- Additional Features: Corrosion Resistant Heavy Gauge Steel Rubber Feet to Protect the Floor Self Assembly: Requires Rubber Mallet To Assembly
- Kennedy Heavy Duty Pipe Wrenchatribut:
- Handle Color: Red
- Handle Material: Cast Iron
- Handle Type: Adjustable
- Jaw Material: Dropped Forged
- Jaw Type: Standard
- Standards Met: BS 3594 : Part 1
- Type: Pipe Wrench
- HAMMER CASTER Hammer Casters 519 BPS, Heavy Duty Freight Car (Rubber Car) with Stopperatribut:
- Shape: FLEXIBLE S
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Heavy load plate type freewheel caster
- Material (Wheel): Imono wheel rubber wound wheel (with radial ball bearing)
- Mounting Hole Diameter P: 13mm
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- HAMMER CASTER Low Floor Heavy Duty 540H, Freely Car (Nylon (B Entering) Car)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 40mm
- Mounting Method: Flat turning
- Allowable Load: 400daN
- Caster Type: Low floor type, heavy duty type plate type freewheel caster
- Eccentricity E: 18mm
- Finishing (Metal Compatibletings): Black zinc plating
- Material (Wheel): Nylon integral wheel (double row ball B entry)
- Model : 540H universal vehicle
- Mounting Dimensions X x Y: 78x78mm
- Mounting Hole Diameter P: 11mm
- Mounting Seat A x B: 100x100mm
- Stopper: None
- Wheel Type: Single wheel
- New Osaka Caster PU Swivel / Roda PU HidupDeskripsi:New Osaka Caster Polyurethane Swivel dengan range size 4-8 inch dan kapasitas berat 300-600 kg kuat dan tahan banting sangat cocok digunakan untuk keperluan industri, logistik dan kontstruksi
- HAMMER CASTER 540 S Universal Vehicle for Low Floor Heavy Load (Nylon (Ball B Entering) Car)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Material (Wheel): Nylon (ball B entry)
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty type plate type freewheel caster
- Material (Metal): Steel
- Model : 540 S Fleet
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x82mm
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER Low Floor Heavy Duty 540SR Fixed Car (Nylon (Ball B Entering) Car)atribut:
- Shape: Fixed car
- Load Classification: Heavy load
- Material (Wheel): Nylon (ball B entry)
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty plate type fixed car casters
- Material (Metal): Steel
- Model : 540SR fixed car
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x89.5mm
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER 540 S Universal Vehicle for Low Floor Heavy Load (Urethane (Ball B Entering) Car)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 40mm
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty type plate type freewheel caster
- Model : 540 S Fleet
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x82mm
- Stopper: None
- Wheel Type: Single wheel
- MALCON Heavy-Duty V-Grooved Caster with Frames C-2000 MALCONatribut:
- Material: Frame:Steel, Frame surface treatment:Chromate plated finish, Wheels:Ductile cast iron (FCD-450)
- HAMMER CASTER Heavy Duty Caster Polyurethane Rigid / Roda Mati (Roda Pu)atribut:
- Neck Type: off
- HAMMER CASTER Roda Kastor Heavy Dutyatribut:
- Neck Type: rotate
- Yuei Caster Press Rubber Caster (J Series)Deskripsi:-Standard large caster, mostly used for transporting heavy weight object.-Mitigate impact during traveling. -Plate Type-With bearing-Flexible Type (with stopper)atribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- HAMMER CASTER Low Floor Heavy Load for 545 S Freely (Nylon (Ball B Entering) Car) with Stopperatribut:
- Shape: FLEXIBLE S
- Load Classification: Heavy load
- Material (Wheel): Nylon (ball B entry)
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty type plate type freewheel caster
- Material (Metal): Steel
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x82mm
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- HAMMER CASTER 500 BPS Heavy-Duty Universal Vehicle (Imono Wheel Rubber Wound Wheel)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Heavy load plate type freewheel caster
- Material (Wheel): Imono wheel rubber wound wheel (with radial ball bearing)
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
Daftar Harga Roda Heavy Duty 4 Inch Terbaru February 2026
| Yuei Caster Low Profile Heavy Duty Caster | Rp239.900 |
| Kennedy Extra Heavy Duty Cabinet | Rp9.599.900 |
| HAMMER CASTER 500 BPS Heavy Duty Freight Vehicle (Urethane Wheel) | Rp1.599.900 |
| Matlock 4-Shelf Heavy Duty Rack | Rp6.999.900 |
| Kennedy Heavy Duty Pipe Wrench | Rp319.900 |
| HAMMER CASTER Hammer Casters 519 BPS, Heavy Duty Freight Car (Rubber Car) with Stopper | Rp1.499.900 |
| HAMMER CASTER Low Floor Heavy Duty 540H, Freely Car (Nylon (B Entering) Car) | Rp599.900 |
| New Osaka Caster PU Swivel / Roda PU Hidup | Rp129.900 |
| HAMMER CASTER 540 S Universal Vehicle for Low Floor Heavy Load (Nylon (Ball B Entering) Car) | Rp429.900 |
| HAMMER CASTER Low Floor Heavy Duty 540SR Fixed Car (Nylon (Ball B Entering) Car) | Rp339.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)





















































































































































/P102885305-1.jpg)


%20with%20Stopper/P102885299-1.jpg)
%20Car)/P102885642-1.jpg)

%20Car)/P102884926-1.jpg)
%20Car)/P102882690-1.jpg)
%20Car)/P102884917-1.jpg)

/P102083406-1.jpg)

/P102636994-3.jpg)

%20Car)%20with%20Stopper/P102884971-1.jpg)
/P102885280-1.jpg)