Beli Rectifier Regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOHLER Regulator Rectifier
    Mulai

    Rp4.199.900

    KOHLER Regulator Rectifier
    atribut:
    • UNSPSC: 31160000
  2. Sanrex Thyristor power regulator Three-phase
    Mulai

    Rp54.999.900

    Sanrex Thyristor power regulator Three-phase
    Deskripsi:
    Control method: Switching between phase control and cycle control is possible. Control input: ON/OFF control -Current signal: DC4-20mA (Unit input resistance 250Ω)-Voltage signal: DC1-5V, DC0-5V Start/stop method: Soft start/ Soft-down method Current limit: 50% to 110% of rated current can be set (phase control only) Protection function: Overcurrent protection, overheat protection (rated 100A or more) Operating environment: Ambient temperature/(operation) -10 to 50°C (Storage) -20 to 70°C, (Relative humidity) 30 to 90%RH, (Atmosphere) No corrosive gas, dust or vibration
    atribut:
    • Use: Resistive load, inductive load, transformer primary control, rectifier primary control
    • Rated Current (A): 35
    • Cooling Method: Self cooling
    • Number of arms: 3
    • Fuse: Existence
    • Input Voltage (V): 200/220, 380/400/440/480
    • Dimensions (mm): 200x240x190
  3. HANYOUNG NUX Thyristor Power Regulator
    Mulai

    Rp27.999.900

    HANYOUNG NUX Thyristor Power Regulator
    atribut:
    • Power Voltage (V): 380 a.c
    • Power Frequency (Hz): 50/60
    • Start Type: Soft start / down
    • Control Type: Phase control; ON/OFF control
    • Display Method: Display by LED light
    • Ambient Humidity: 35 - 85% RH (without condensation)
    • Ambient Temperature (°C): 0 - 40
    • Dielectric Strength (V): 2000 a.c. 50/60 Hz for 1 min
    • Insulation Resistance (MΩ): Min. 100 (Base on 500 V d.c. mega)
    • Storage Temperature (°C): -25 - 70
  4. SMC Directional Control Valve
    Mulai

    Rp309.900

    SMC Directional Control Valve
    Deskripsi:
    - Lightweight.- Transparent bowl guard.- Easier maintenance.- Increase in condensate discharge.
  5. LINCOLN ELECTRIC MIG Welder (Mesin Las)
    Mulai

    Rp3.699.900

    LINCOLN ELECTRIC MIG Welder (Mesin Las)
    Deskripsi:
    The Lincoln Power MIG series MIG/flux-cored package includes a power source, a MIG/flux-cored gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and sample spools of solid and flux-cored wire. The Lincoln Power MIG series MIG package includes a power source, a MIG gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and running gear. The Lincoln Power MIG series MIG/aluminum package includes a power source, a MIG gun, a spool gun, a work cable with clamp, a flow gauge/regulator, a gas hose, a dual-cylinder mounting kit, and running gear. Please see the product detail page for the full list of equipment included with each product.
  6. Metravi Transistor Tester
    Mulai

    Rp6.299.900

    Metravi Transistor Tester
    Deskripsi:
    TT-01, the Digital Transistor DC Parameter Tester, is mainly used for testing the DC parameters of manifold semiconductors such as diode, transistor, controlled silicon and field effect transistor. It also can be used to test the withstand voltage of capacitor, protection voltage of varistor and isolation of electrical. Meanwhile it can test 78 and 79 series three-terminal voltage regulator.The tester has adopted the large scale integrated circuit for analogue/digital conversion. With high sensitivity and accuracy, it adopts liquid crystal display which can be read directly. With compact structure and convenient operation, it is portable and especially suitable for inspection and screening of devices and components in electronic factories as well as application of technicians engaged in electronic work, lab staff, maintainers and radio fans.APPLICATIONSMeasuring forward voltage, reverse voltage, forward saturation voltage drop, amplification factor, reverse leakage current of various crystal diode, audion, silicon controlled rectifier (SCR), field effect transistor (FET).Measuring rated working voltage of chemical capacitor, terylene capacitor, Ta capacitor, leaded multilayer ceramic capacitor, high voltage lacker.Measuring protection voltage of varistor.Measuring starting voltage of neon bulb, neon lamp.Measuring constant voltage value of 78,79 series three-pole circuit.
    atribut:
    • Measurement of Standard Carton (mm): 450x330x413
    • Power (V): AA 1.5x6 (UM3)
    • Product Size (mm): 15010070
    • Standard Accessories: Leather Case
  7. MultiPro MIG/MAG Welding Machine
    Mulai

    Rp4.499.900

    MultiPro MIG/MAG Welding Machine
    Deskripsi:
    Optional Accesories : - E71T-GS Gasless FCAW 0.8mm (5.FCG.000.080). - Feed Roller (FCAW) Type 0.8-1.0mm (5.160.810.25F). - Feed Roller V Type 0.8-1.0mm (5.160.810.25V). - TIG Torch WP 17 V 4m (5.EB9.17V.303). - MIG Torch Intergrated Gas/Gasless 2m (5.EGS.152.502).
    atribut:
    • Frequency (Hz): 50/60
  8. SMC 5-port Solenoid Valve VF5220 Series
    Mulai

    Rp3.599.900

    SMC 5-port Solenoid Valve VF5220 Series
    atribut:
    • Number of Ports: 5
    • Suitable fluid: Air
    • Type of Switching: 2 position double
  9. SMC 5 Port Pilot Type Solenoid Valve VF3130 Series
    Mulai

    Rp2.399.900

    SMC 5 Port Pilot Type Solenoid Valve VF3130 Series
    atribut:
    • Number of Ports: 5
    • Suitable fluid: Air
    • Type of Switching: 2 position single
  10. Custom Digital Multimeter (Multitester)
    Mulai

    Rp579.900

    Custom Digital Multimeter (Multitester)
    atribut:
    • Detection Method: Mean Value Rectifier (MEAN)
    • Power Supply: Lithium coin battery(CR2032)x1(test battery included)
  11. Panasonic Welding CO2 MAG Welding Machine (Mesin Las Gas)
    Mulai

    Rp35.999.900

    Panasonic Welding CO2 MAG Welding Machine (Mesin Las Gas)
    atribut:
    • Phase: 3
    • Frequency (Hz): 50/60
  12. Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Mulai

    Rp999.900

    Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applications
    atribut:
    • Knob Option: Standard
    • Function: Flow Control
    • Actuation Type: Manual
    • Cracking Pressure (psi): 5
    • Seal Material: Nitrile
  13. RECOM Recom Isolated DC-DC Converter
    Mulai

    Rp129.900

    RECOM Recom Isolated DC-DC Converter
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga Rectifier Regulator Terbaru October 2026
KOHLER Regulator RectifierRp4.199.900
Sanrex Thyristor power regulator Three-phaseRp54.999.900
HANYOUNG NUX Thyristor Power RegulatorRp27.999.900
Texas Instruments IC REG BUCK 3.3V 3A TO263-5 IC Buck Regulator 3.3V 3A TO263-5Rp209.900
SMC Solenoid Valve (Katup Solenoid)Rp99.900
SMC Directional Control ValveRp309.900
LINCOLN ELECTRIC MIG Welder (Mesin Las)Rp3.699.900
Metravi Transistor TesterRp6.299.900
MultiPro MIG/MAG Welding MachineRp4.499.900
SMC 5-port Solenoid Valve VF5220 SeriesRp3.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)