Beli Rangefinder Camera di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ricoh Compact flash GF-2Deskripsi:An ultra-compact, lightweight flash that can automatically adjust brightness when attached to the RICOH GR IV. - Ultra-compact design The ultra-compact design is compatible with the high-end compact digital camera "RICOH GR IV," making it easy to carry and allowing you to carry it in your pocket while it is attached to the camera. - Simple and easy operation. When the RICOH GR IV is attached and the ISO is set to AUTO, the camera supports automatic light control, controlling the guide number and ISO sensitivity according to the subject distance, allowing you to take pictures using flash light without compromising the quick shooting capabilities of a snapshot shooter. - Built-in lithium-ion battery The camera has a built-in rechargeable lithium-ion battery (charged via the USB Type-C terminal), allowing it to emit a stable amount of light even when the camera's battery is low.*Auto-flash photography will only be possible with full flash when attached to a camera, including previous GR series cameras, whose terminals other than the X contacts are arranged differently from those on the GR IV.atribut:
- Charging method: USB Type-C (5V, 0.1A or more)
- Focal Length (mm): 18 (wide conversion lens not supported)
- Mass (g): About 19
- Mode: Flash mode (when mounted on RICOH GR IV): Guide number controlled by camera rangefinder, manual flash (1/1, 1/4)
- Operating Temperature (°C): 0~40
- Power Supply: Rechargeable lithium-ion battery (not replaceable)
- Projection Angle (°): Top and bottom: 47, left and right: 66
- Recharging Time (hour): 2
- Specification: Guide number: 3 (ISO100), 6 (ISO400)
- Storage Temperature (°C): -20 to 45 (3 months)
- Type: Clip-on external flash
- TTArtisan Camera LensDeskripsi:F2 Large Aperture Shoot sarry skyUsually a fisheye lens is always matched with bright F/2.8 maximum aperture, but we do our best to finally develop the first fisheye lens with larger aperture F2, which supports working in difficult lighting conditions with greater light intake, especially shooting the starry sky.Circular Fisheye CreationWhile this lens is designed for APS-C sensors, full frame users can also use it to take circular fisheye images.Landscape PhotographyUltra-wide lens help you capture more beauty. TTArtisan 7.5mm f/2 fisheye lens design renders a 180° angle of view to produce a distinct visual appeal characterized by dramatic distortion and a creative depiction of space, which helps you take wide and innovative landscape photos.Portrait PhotographyUltra-wide lens help you capture more beauty. TTArtisan 7.5mm f/2 fis
- SNDWAY Digital Laser Distance Meter (Meteran Laser)Deskripsi:Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
- BOSCH Laser Range FinderDeskripsi:Data transfer Laser rangefinder Measurement screen can be photographed Camera function 8x zoom viewfinder enables outdoor measurement Large, easy-to-read 2.8-inch color LCD screen Connected to smartphones and tablet PCs Simultaneous measurement of distance and angle makes Pythagoras measurement super easy 150mDistance measurement, Area measurement, Volume measurement, Continuous measurement, Indirect/Pythagoras measurement, Wall area measurement, Equidistant measurement, Tilt measurement, Numeric value of measurement results and image data transfer via Bluetooth and USB cableatribut:
- Dimensions (Length L x Width W x Height H) (mm): 64x142x28
- Dust/Water Protection: IP54
- Included Accessories: Body, carrying case, strap, micro USB cable
- Light Source: Laser diode/wavelength: 650nm/output: 1mW or less (class 2)
- Mass (g): 210 (including battery)
- Measuring Accuracy: ±1.5mm, slope ±0.2°
- Measuring Range: Tilt measurement 0-360°
- Measuring Range (m): 0.08~150
- Operating Temperature Range (°C): -10~45
- Rated Voltage (V): DC3.6 (rechargeable built-in battery)
- Recharging Time (hour): Approximately 5.5 (empty -> fully charged)
- Storage Temperature Range (°C): -20~+70
- Units of Measurement: 0.5mm, tilt measurement 0.1°
- EZREN Digital Laser Distance Meter (Meteran Laser)Deskripsi:Ezren Meteran Laser Digital 60 Meter Rangefinder Distance- Area, Pengukuran Volume: Ya- Pythagoras Sekunder: Ya- Teorema Pythagoras tidak langsung: Ya- Penambahan dan Pengurangan: Ya- Pengukuran berkelanjutan: Ya- Pengukuran jarak tunggal: Yaatribut:
- Dimensions (mm): ±115x50x25
- Accuracy (mm): ± 2
- Measurement Units: m/in/ft /ft+in
- Battery Type: AAA 2 X 1.5V
- Button: Soft Rubber Button
- Historical Memory: 20
- Laser Class: Class 2
- Laser Type (Nm): 630-650, <1mW
- Operating Temperature (°C): 0-40
- Power Supply: AAA batteries - 2pcs
- Storage Temperature (°C): -10-60
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- BOSCH Laser Distance Meteratribut:
- Light Source: Laser diode
Daftar Harga Rangefinder Camera Terbaru April 2026
| Ricoh Compact flash GF-2 | Rp3.199.900 |
| TTArtisan Camera Lens | Rp959.900 |
| SNDWAY Digital Laser Distance Meter (Meteran Laser) | Rp399.900 |
| BOSCH Laser Range Finder | Rp9.599.900 |
| EZREN Digital Laser Distance Meter (Meteran Laser) | Rp499.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| BOSCH Laser Distance Meter | Rp1.499.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)





















































































































































/dnP106779491-1.jpg)

/a2P108488362-1.jpg)
/P101518176-1.jpg)