Beli Pvc Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Xtraseal PVC Pipe Cement (Lem Pipa PVC)
    23%
    Mulai

    Rp13.900

    Xtraseal PVC Pipe Cement (Lem Pipa PVC)
    Deskripsi:
    For glueing pvc pipes and fittings.
  2. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  3. PITHON PVC Coated Flexible Metal Conduit
    Rating:
    100% of 100
    (3)
    Mulai

    Rp549.900

    PITHON PVC Coated Flexible Metal Conduit
    Deskripsi:
    Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplications
    atribut:
    • Temperature Range (°C): -10 to +70
  4. TSUBAKI Chain Coupling Casing
    28%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp529.900

    TSUBAKI Chain Coupling Casing
    Deskripsi:
    For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
  5. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
  6. RUCIKA Penutup Pipa PVC AW
    Mulai

    Rp2.900

    RUCIKA Penutup Pipa PVC AW
    atribut:
    • Application For: Clean and Pressure Water
  7. CHIYODA TSUSHO Coupling Cover
    43%
    Mulai

    Rp24.900

    CHIYODA TSUSHO Coupling Cover
    Deskripsi:
    -Coupling Cover
    atribut:
    • Compatible Coupling: CHS Type Made by CHIYODA, Hi-Cupla Made by Nitto Kohki
    • Material: PVC, Rubber
  8. MCC PVC Pipe Cutter (Pemotong Pipa)
    Mulai

    Rp999.900

    MCC PVC Pipe Cutter (Pemotong Pipa)
    Deskripsi:
    -You can cut cleanly without cutting any chips.-For cutting PVC pipe, polyethylene pipe.
  9. Isarplas PVC Super Glue Tin (Lem Pipa PVC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

  10. RUCIKA Sambungan Pipa PVC Socket AW
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Socket AW
    atribut:
    • Application For: Clean and Pressure Water
  11. RUCIKA Sambungan Pipa PVC Valve Socket AW
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Valve Socket AW
    atribut:
    • Application For: Clean and Pressure Water
  12. RUCIKA Sambungan Pipa PVC Elbow 45° AW
    Mulai

    Rp15.900

    RUCIKA Sambungan Pipa PVC Elbow 45° AW
    atribut:
    • Application For: Clean and Pressure Water
  13. Kubota PVC Glue (Lem Pipa PVC)
    Mulai

    Rp129.900

    Kubota PVC Glue (Lem Pipa PVC)
    atribut:
    • Size (g): 500
  14. ARAM Hose Connector PVC
    Mulai

    Rp129.900

    ARAM Hose Connector PVC
    Deskripsi:
    -Reasonable PVC coupling that is applicable for hoses with the wide range of size.
    atribut:
    • Material: Vinyl Chloride Resin (PVC)
  15. Sung-IL Machinery Oldham Type Flexible Coupling
    20%
    Mulai

    Rp279.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
    atribut:
    • Angular (°): 1.5
    • End-play (mm): 0.15
    • Fastening Method: General Clamp Type
    • Item Type: SOH-SERIES
  16. KC Pvc Clear Pipe
    Mulai

    Rp429.900

Daftar Harga Pvc Coupling Terbaru October 2026
Xtraseal PVC Pipe Cement (Lem Pipa PVC)Rp13.900
YAMATO COUPLING Soft Braid Air HoseRp1.299.900
RUCIKA Pipa PVC Standar (PVC Pipe)Rp52.900
PITHON PVC Coated Flexible Metal ConduitRp549.900
TSUBAKI Chain Coupling CasingRp529.900
RUCIKA Sambungan Pipa PVC ElbowRp6.900
RUCIKA Sambungan Pipa PVC TeeRp9.900
RUCIKA Penutup Pipa PVC AWRp2.900
CHIYODA TSUSHO Coupling CoverRp24.900
MCC PVC Pipe Cutter (Pemotong Pipa)Rp999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)