Beli Pressure Gauge Compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)
    Deskripsi:
    If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.
    atribut:
    • Normal Working Pressure (MPa): 0.1 to 0.5
    • Measuring Range (kPa): 0 to 800 (0 to 0.8 MPa)
    • Type: Double tire compatible
    • Connection Thread: Hose: Parallel thread for G1 / 4 pipe x Parallel thread for G1 / 4 pipe, plug: M11 x 1.0 mm
    • Compatible Fluid: air
    • Types of Hozardous Materials: Non-dangerous goods
    • Compatible: Rice valve
    • Material: Body: Aluminium Alloy, Hose: Synthetic rubber, Chuck: Brass
    • Hose Length (mm): About 420
    • Maximum Working Pressure (MPa): 0.8
    • Minimum Scale (MPa): 0.01
    • Gauge Diameter (Ø mm): 60
  2. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  3. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  4. NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.999.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  5. monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  6. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    36%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  7. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  8. RYU Air Compressor (Kompresor Angin)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.499.900

    RYU Air Compressor (Kompresor Angin)
    Deskripsi:
    - The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
  9. TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp96.900

    TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  10. monotaro Pressure Gauge
    Mulai

    Rp76.900

    monotaro Pressure Gauge
    Deskripsi:
    Pressure notation is a device that is easy to see.. It is a pressure gauge for replacement of regulator/filter regulator.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): 0 to 1
    • Fluid: air
    • Connection Thread: 1/8PT
  11. monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Mulai

    Rp699.900

    monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Deskripsi:
    When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.
    atribut:
    • Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
    • Compatible: US valve (open valve allowed)
    • Compatible Fluid: air
    • Maximum Operating Pressure (MPa): 0.8
    • Normal Working Pressure (MPa): 0.1 and 0.5
    • Connection Thread: Hose: G1 / 4 Parallel pipe external thread . Plug: G1 / 4 Parallel pipe external thread
    • Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
    • Hose Length (mm): About 650
    • Measurement range (kPa): 40 ~ 800 (0.04 ~ 0.8MPa)
    • Minimum Scale (kPa): Ten
    • Overall Length (mm): 280
    • Type: Clip chuck
  12. NAGANO KEIKI Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp329.900

    NAGANO KEIKI Pressure Gauge Compact (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.
    atribut:
    • Precision: ±3% FS
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  13. NIHONSEIKI Pressure Gauge
    Mulai

    Rp379.900

    NIHONSEIKI Pressure Gauge
    Deskripsi:
    Usage:For Air Regulators
    atribut:
    • Compatible: BN-3R01, BN-2501
    • Working Pressure (MPa): 0 - 1
    • Fluid: Air
    • Piping: PIPE DIMENSIONS :R1/4 Position of piping: behind
    • Display Board Diameter (mm): 50
  14. TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Deskripsi:
    TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadium
    atribut:
    • Dimension 6 (mm): 11
  15. TECHCROFT Pressure Gauge GSS100 (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.199.900

  16. Kennedy Valve Spring Compressor
    Mulai

    Rp2.199.900

    Kennedy Valve Spring Compressor
    Deskripsi:
    Fully adjustable valve spring compressor for use on large and diesel engines. A unique ‘direct action’ compressor lever gives improved visibility and ease of use in areas of difficult access. Manufactured from heavy duty steel with all riveted joints and a slip resistant rubber handle. Restricted access adaptors: 25mm, 30mm. Jaw opening: min 35mm, max 200mm. Throat clearance: 250mm.
    atribut:
    • Opening Capacity: 35 to 200mm
    • Overall Length: 395mm
    • Overall Width: 285mm
    • Weight Each: 2.50kg
    • Throat Depth: 250mm
    • Product Number: VSC145
    • Part Number: KEN5032700K
    • Size: 35-200mm
  17. monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)
    Mulai

    Rp279.900

    monotaro Tire Pressure Gauge Air Chuck Gun Type (Pengukur Tekanan Ban)
    Deskripsi:
    Air pressure can be filled while checking air pressure with pressure gauge. Also easy to use lever type gun type so you can operate with the lever and button to fill as well as bleed. It is a clip-on type that can be fixed firmly to the valve. If you connect to an air compressor, you can fill the car and motorcycle with air, measure pressure and measure air pressure.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Pricision (kPa): ± 30
    • Measuring Range (kPa): 0 to 1000
    • Air Outlet: G (PM) 1/4 plug
    • Type: Clip chuck
    • Types of Hozardous Materials: Non-dangerous goods
    • Hose Length (mm): About 440
    • Maximum Working Pressure (MPa): 1
    • Maximum Working Pressure (kPa): 1000
  18. MIGISHITA Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    43%
    Mulai

    Rp449.900

    MIGISHITA Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Excellent durability.- Can not be used for steam.
    atribut:
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  19. TEKIRO Air Duster (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp79.900

    TEKIRO Air Duster (Semprotan Angin Kompresor)
    Deskripsi:
    TEKIRO DG1-3 Air Duster adalah air duster yang digunakan untuk membersihkan debu dengan tenaga angin kompresor, dilengkapi dengan quick coupler plug ukuran 20 PM. Air duster ini terbuat dari bahan berkualitas tinggi.Fungsi : untuk mengisi / mengalirkan udara di kompressor Material : Aluminium
    atribut:
    • Size: DG1-3
    • Material: Aluminium
    • Dimension 2 (mm): 5
    • Dimension 1 (mm): 120
    • Dimension 4 (mm): 123
    • Dimension 5 (mm): 8
    • Dimension 3 (mm): 26
Daftar Harga Pressure Gauge Compressor Terbaru October 2026
monotaro Tire Pressure Gauge Double (Pengukur Tekanan Ban)Rp349.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
TECHCROFT Pressure Gauge GSS63Rp929.900
NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Rp2.999.900
monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp149.900
NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Rp1.399.900
NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)Rp409.900
SMC Pressure GaugeRp50.900
RYU Air Compressor (Kompresor Angin)Rp1.499.900
TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)Rp96.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)