Beli Potensio Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABB Power SupplyDeskripsi:The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
- RS PRO Rotary Potentiometer 1-Gang Panel MountDeskripsi:RS PRO 25 mm Wirewound Potentiometers - Single turnBrought to you by RS PRO, a series of rotary potentiometers suitable for various applications. Widely used within electronics, each model can be mounted within various devices or even on PCB applications. These particular models generally have a rotational life of 100,000 revolutions and will excel within audio or electronic uses. All models are highly reliable and excellent quality.What is a potentiometer?A potentiometer is a variable resistor which increases or decreases the resistance in an application. Usually available as either digital or analogue, there are two main types of potentiometers, rotary and linear.• Linear - comes in a rectangle strip shape and can be pulled up or down for the required resistance, Used a lot within sound systems for mic output or volume control.• Rotary - the shaft is housed by a knob, you would find these on dimmer switches or speakers, turning (usually to the right) will increase the resistance amplifying the output, whether that is light, sound or voltage.How do potentiometers work?Used in various applications, potentiometers operate as a resistor for electronic devices. As an example, a dimmer switch you would find in place of a light switch would house a potentiometer. Whichever direction it is turned, either increases or decreases the resistance, manipulating the light output from the bulb. Another common use would be speaker or sound systems, operating as a volume switch. There are various types of element material, usually as rotary or linear, such as:• Wire-wound• Conductive• Plastic• Carbon• Cermetatribut:
- Actuator Type: Slotted Shaft
- Electrical Taper: Linear
- Element Material: Wirewound
- Mounting Type: Panel Mount
- Number of Gangs: 1
- Number of turns: 1
- Potentiometer Type: Rotary
- Power Rating (W): 1
- Series: P25
- Termination Style: Solder
- Tolerance: ±10 %
- OMRON Voltage/Current Panel Meter K3HB-XDeskripsi:Switch between green / red two-color display that displays the measurement display of analog quantities such as voltage and current signals, and the panel meter operation judgment that is optimal for discrimination. Equipped with a position meter that shows trends in operating conditions. Developed for versatile measurement and discrimination applications with external event input. UL standard conformity certification (mark license certification) CE marking conformity with third party evaluation. NEMA4X compliant (IP66 equivalent) drip-proof structure.
- AIR HANDLER Pleated Air FiltersDeskripsi:MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).atribut:
- UNSPSC: 40161505
- Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Arus)atribut:
- Depth (mm): 60
- Height (mm): 130
- Number Of Poles (P): 3
- Width (mm): 75
- Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Arus)atribut:
- Dimensions (mm): 165x105x60
- Number Of Poles (P): 3
- ARMS SYSTEM Double Winding LED Ring Illumination Device For Stereoscopic MicroscopeDeskripsi:A 48 LED type that pursues an affordable price by simplifying the functions of the LED-R72.This is an entry-level model of the LED ring illuminator that ensures sufficient brightness for normal observation even when the included special diffusion plate is attached.atribut:
- Accessories: Dedicated diffusion plate (removable)
- Power Supply (V): AC100-240, 50/60Hz 0.3A
- Switch: Power ON/OFF switch
- Color Temperature (Kelvin): 6500
- Dimming Method: Dimmable
- Illuminance (Lux): Maximum 40000 or more (WD 100mm, when the dedicated diffusion plate is attached)
- Light Color: White
- Mounting Hole Diameter P (mm): 35-60
- Mounting Method: 3 point screw
- Operating Environment: (Temperature) 5-30℃, (Humidity) less than 60%, WD 55mm or more
- Power Consumption (W): 5
Daftar Harga Potensio Switch Terbaru March 2026
| ABB Power Supply | Rp2.399.900 |
| RS PRO Rotary Potentiometer 1-Gang Panel Mount | Rp379.900 |
| OMRON Voltage/Current Panel Meter K3HB-X | Rp7.099.900 |
| AIR HANDLER Pleated Air Filters | Rp59.900 |
| Phoenix Contact Terminal Block Fuse (Terminal Panel Listrik) | Rp109.900 |
| Schneider Electric Circuit Breaker EasyPact EZC100N (Pemutus Arus) | Rp1.099.900 |
| Schneider Electric Circuit Breaker EasyPact EZC250FN (Pemutus Arus) | Rp1.799.900 |
| ARMS SYSTEM Double Winding LED Ring Illumination Device For Stereoscopic Microscope | Rp3.299.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)























































































































































/bgP105755412-1.jpg)
/fiP103109558-10.jpg)
/8bP103110299-14.jpg)