NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Potentiometers M Series M-22E10 for Manual Setting (Potensio)

Sebelum PPN:
Rp709.900 - Rp829.900
Spesifikasi
Electrical Rotation Angle (°)Valid: 3600
Insulation Resistance (MΩ)1000/minimum (at DC 500 V)
Mass (g)Approx. 17
Mechanical Rotation Angle (°)3600<sup>+10</sup><sub>0</sub>
Operating Temperature Range (°C)-40~85
Protection ClassIP40
Rated Power (W)2
Resistance Tolerance (%)±5
Rotation Speed10turns
Rotational Torque (mN.m[gfcm])9.81maximum[100]
Service Life[Rotation speed] 25000 cycles
Single linearity (%)±0.2
Strength (N m)[Stopper] 0.196 maximum [2 kgf.cm]
Temperature Coefficient (°C)[Resistance] ± 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Maximum Resistance = 2kΩ Turns = 10 Potentiometer Type = Linear Mounting Type = Panel Mount Shaft Diameter = 6mm Mounting Hole Diameter = 9mm Power Rating = 2W Termination Style = Solder Lug Tolerance = ±5% Series = M-22E10 Length = 42mm Depth = 21mm Height = 27mm Dimensions = 42 x 21 x 27mm Temperature coefficient = ±50ppm/°C Potentiometer 22mm 2W 10 turns Wound M-22E10 Series. Precision potentiometer Wound multi-turn type (10 turns)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait