Beli Pompa Sepeda Portable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sellery Hand Pump (Pompa Tangan)Deskripsi:> 1 1/4 x 20 Inch steel barrel with nickle plated> With tank> 22 Inch hose with quick release chuckatribut:
- Material: nickel plated steel barrel (1.1/4x20 inch)
- Hose: 22 inch with quick release chuck
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- Bullocks Portable Hydraulic Pumpatribut:
- Oil Cap. (High press): 3.0 ml/time
- Oil Cap. (Low press): 20 ml/time
- Jason High Grade Foot Pumpatribut:
- Size (mm): Ø 52x85
- Pressure (lbs): up to 100 (7kg)
- Jason High Quality Hand Pump Blackatribut:
- Size (mm): Ø 38x500
- Pressure (lbs): up to 100 (7kg)
- Material: High Quality
- Wasser Jet Pump for Deep WellDeskripsi:Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industriatribut:
- Input Pipe (inch): 1.25
- Lion Star Hand Drum Pumpatribut:
- Dimensions (mm): H 580
- Packing Dimensions (mm): 645 x 325 x 855
- Volume (m³): 0.179
- Shimizu Jet Pump for Deep Well PC Series (Pompa Air)Deskripsi:Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
- SUN RUN Hand Pump (Pompa Tangan)Deskripsi:SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safetyatribut:
- Pressure Rating 2 stage (bar): 700
- Pump Type : Two Speed
- WURTH Oil Pump - hand operatedDeskripsi:Hand operated oil pump appliance 24 litresFILR-LUB-HND-OILPUMP-(HOP-24)atribut:
- Volume (L): 24
- Applied Viscosity of Fluid: 8-5000mPas.
- Work pressure: 5-8 bar
- American Tool Pompa Mini High PressureDeskripsi:> Ideal for pump tire of motorcycle, car, bycycle, etcatribut:
- Overall Length: 314mm (12,5 inch)
- monotaro Manual Drum Pump for Acid Resistant, Made Of PE (Pompa Drum Manual/Tangan)Deskripsi:The pump for sorting and supply work of liquid chemicals.atribut:
- Hose Length (mm): 1200
- Suction pipe diameter (mm): 25.5
- Material: PE (polyethylene)
- Overall Length (mm): 1150
- Discharge Diameter (Ø mm): 22.5
- Discharge Rate (L/minute): approx. 21
- WURTH Pump Spray BottleDeskripsi:For easy processing of solvent-based products from canisters or barrels. Well suited for media with a pH value of 5.0 - 9.0 Safe manual removal from portable containers Easy opening thanks to haptic elements Ergonomic, robust pump sprayer with a long handle - Fatigue-free work due to low operator power - Can also be hung on the workshop trolley Individually inscribable label - Space for labeling the filled liquid - Extra fields for safety instructions Good stability thanks to conical shapeatribut:
- Material: Plastic
- Color: White-Black-Gray
- Diameter (mm): 95
- Height (mm): 275
- Volume (ml): 1000
- KIT Pengkilap dan Pelindung Motor Multi GunaDeskripsi:Kilap Seperti BaruFormula mengandung Premium Silicone dan UV Guard, mengkilapkan dan melindungi seluruh bodi sepeda motor (chrome, plastik, karet, fiber dan vinyl seperti : tangki, stang, jok, sayap, spatbor, knalpot, panel, lampu, mesin, ban, velg, sokbreker, dll ) Aman untuk cat, Aroma lemonnya lebih harum dan segar sehingga lebih disukai.atribut:
- Volume (ml): 100
- KRISBOW Pompa Hidrolik Body Repair Porta Poweratribut:
- Capacity (t): 10
- Ram Stoke (mm): 150
- Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
- C-Mart High Pressure Foot Pump Single Tubeatribut:
- Size: 55x120
Daftar Harga Pompa Sepeda Portable Terbaru January 2026
| Kenmaster Pompa Sepeda | Rp48.900 |
| Kenmaster Pompa Injak | Rp63.900 |
| Sellery Hand Pump (Pompa Tangan) | Rp269.900 |
| Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp2.499.900 |
| Bullocks Portable Hydraulic Pump | Rp7.599.900 |
| Jason High Grade Foot Pump | Rp219.900 |
| Jason High Quality Hand Pump Black | Rp109.900 |
| Wasser Jet Pump for Deep Well | Rp1.799.900 |
| Lion Star Hand Drum Pump | Rp29.900 |
| Shimizu Jet Pump for Deep Well PC Series (Pompa Air) | Rp2.199.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)





















































































































































/P102119211-1.jpg)
/6oP102027240-3.jpg)





/fxP103201573-1.jpg)
/P103055293-1.jpg)


/0kP103181020-2.jpg)




/P102540572-1.jpg)