WURTH Oil Drain Tool Oil Pump Hand Operated (alat penguras oli)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Volume (L)24
Applied Viscosity of Fluid8-5000mPas.
Work pressure5-8 bar

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hand operated oil pump appliance 24 litres
FILR-LUB-HND-OILPUMP-(HOP-24)
Feature
Hand Oil Pump with tank
Tank capacity 24 L
Easy manipulation
Has wheels
Quantity deliverable with complete cycle of lever - 220 g
Oil dispensing hose 2m with metal fitting
Max. oil viscosity: SAE 240

Ulasan Produk

Tidak ada ulasan