WURTH Oil Pump & Dispenser Pneumatic Dispensing (Pompa Oli)

Sebelum PPN:
Rp49.999.900
Spesifikasi
Relative capacity18L/min

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pneumatic oil pump mobile dispensing set
DRMPMP-PN-MOB-SET
Feature
Pneumatic pump with oil dispensing kit and trolley
Pneumatic oil pump M = 3:1.
Equipped with pressure regulator and moisture separator equipment.
Oil evacuation hose, 1/2” length 4 m.
Flow measuring with digital display.
Relative capacity: 18L/min.
Applied Viscosity of Fluid: 8-5000mPas.
Work pressure – 5-8 bar.
For barrels 180-220 kg.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait