Beli Pompa Sepeda Motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KIT Pengkilap dan Pelindung Motor Multi GunaDeskripsi:Kilap Seperti BaruFormula mengandung Premium Silicone dan UV Guard, mengkilapkan dan melindungi seluruh bodi sepeda motor (chrome, plastik, karet, fiber dan vinyl seperti : tangki, stang, jok, sayap, spatbor, knalpot, panel, lampu, mesin, ban, velg, sokbreker, dll ) Aman untuk cat, Aroma lemonnya lebih harum dan segar sehingga lebih disukai.atribut:
- Volume (ml): 100
- monotaro Bicycle Bell (Bel Sepeda)Deskripsi:It is a bell for a general rotary, bicycle.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium Alloy, Resin
- Diameter (phi mm): 51.6
- Weight (g): 52
- Handle Diameter (phi mm): 22.2
- monotaro Rainproof Bicycle Light (Lampu Sepeda)Deskripsi:Produk ini juga sering disebut dengan Rainproof Bicycle Lightatribut:
- Light Source: High brightness white LED x 3
- Material: Body / ABS resin, lens / P acrylic resin, handle holder / ABS resin
- Luminous Intensity (cd): 210
- Protection Class: IPX3
- Brightness (Lm): 19
- Battery Life (hour): Lit / approx. 24, flashing / approx. 48 (when using domestic alkaline batteries)
- Dimensions (mm): 33 x 30 x 83 (with handle holder attached)
- Lighting Time (hour): 24
- Mounting Diameter (Φmm): Handle diameter 20-33.4
- Power generation method: Dry cell
- Suitable Battery: AAA battery x 3
- Types of Light Bulb: LED
- PIRELLI Ban Motor TouringDeskripsi:- Angel City merupakan turunan teknologi dari Angel GT. - Teknologi yang digunakan pada Pattern Angel City adalah teknologi dengan konstruksi X-Ply dan material khusus. - Angel City memenuhi kebutuhan sepeda motor sport hingga 250cc, 'underbones' dan motor lainnya. - Konstruksi ban yang kuat memastikan durability yang tinggi dan performa yang konsisten sepanjang masa pakai ban. - Manfaat Agel City dapat dirasakan dalam berbagai kondisi jalan. - Pattern Angel City di rekomendasikan untuk segala kondisi jalanan, baik basah maupun kering.atribut:
- Type: Cross-Ply
- Ring: 17.0
- Tire Type: Tubeless
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Sellery Hand Pump (Pompa Tangan)Deskripsi:> 1 1/4 x 20 Inch steel barrel with nickle plated> With tank> 22 Inch hose with quick release chuckatribut:
- Material: nickel plated steel barrel (1.1/4x20 inch)
- Hose: 22 inch with quick release chuck
- MOTUL Oli Mesin Motor Scooter LE 4TDeskripsi:Keunggulan : - LOW EMISSION (LE) yang berarti tingkat emisi rendah untuk sepeda motor matic (skutik) - Diadaptasi untuk skutik yang mobilitasnya dijalanan yang stop and go - JASO MB memastikan performa mantap dan juga irit BBM pada skutik dengan mengurangi friksi internal - Diformulasikan dengan teknologi HC-Tech sehingga tetap memberikan perlindungan terhadap mesin Standar/Approval - API SM - JASO MB.atribut:
- Size (L): 1.0
- SAE: 10W-30
- Kennedy Rotary Action Chemical PumpDeskripsi:Designed for use with fluids where a regular cast iron or steel barrel pump cannot be used. Pump body is made from glass filled polypropylene with Ryton veins. Seals are from Vitron rubber and all hardware is stainless steel. Strainer fitted at the suction tube inlet stops contaminants. Threaded polypropylene suction tube and a choice of 2inch bung adaptors for use on both plastic and metal drums of capacities 50ltr and 205ltr. For use with water-based fluids, anti-freeze, acids, chemicals etc., in addition to all petroleum-based products. Delivery 5ltr per 20 turns of the handle). DO NOT USE with acetone, lacquer, mineral oils, solvents or turpentine.atribut:
- Discharge per Stroke: 250ml
- Weight Each: 3.0Kg
- Suction Tube Length: 480-900mm
- Suitable for Containers: 205ltr 50ltr
- Compatible Fluid: Diesel Non Corrosive Liquids Oil Petrol Water
- Part Number: KEN5403800K
- Pump Type : Rotary
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- YUKO Handy Vacuum/Pressure PumpDeskripsi:-By using the negative pressure of the vacuum pump, it is possible to inspect the EGR valve and check the control valve device etc. of the engine operated by the negative pressure.atribut:
- Max Negative Pressure: -85kPa
- Max Pressurization Pressure: -kPa
- Gauge Gradations (kPa): 0 to -100
- YUKO Handy Vacuum/Pressure PumpDeskripsi:-By using the negative pressure of the vacuum pump, it is possible to inspect the EGR valve and check the control valve device etc. of the engine operated by the negative pressure.atribut:
- Max Negative Pressure: -85kPa
- Max Pressurization Pressure: 200kPa
- Gauge Gradations (kPa): Negative Pressure 0 to -100 Pressurization 0 to 200
- KIT Pengkilap Motor Quick Shine (Pelindung Cat)Deskripsi:KIT Motor Quick Shine, merupakan produk perawatan motor yang praktis dan cepat dalam penggunaannya, tinggal semprot dan seka, mengkilapkan motor dalam sekejap. Mengandung Hydrophobic Polymer yang dapat mengkilapkan motor sekaligus memberikan lapisan Anti Static dan Water Beading pada bodi motor sehingga debu dan air tidak menempel kembali serta melindungi motoratribut:
- Volume (ml): 100
- Wasser Jet Pump for Deep WellDeskripsi:Jet pump sumur dalam dari Wasser ini memiliki total head max 48-90m, tahan karat dan awet, cocok digunakan untuk kebutuhan rumahan dan gedung bahkan untuk keperluan industriatribut:
- Input Pipe (inch): 1.25
- TOYOPOMP Pump StockerDeskripsi:-Prevents oil dripping.-For store the pump.atribut:
- Material: Body = Polyethylene (PE); Holder = Polypropylene (PP)
- Depth (mm): 50
- Height (mm): 330
- Width (mm): 70
- KRISBOW Pompa Gemuk Pneumatik 60:1atribut:
- Compression Ratio: 60 : 1
- Air inlet Connection Ø (inch: 1/4
- Grease outlet connection Ø (inch: 3/8
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 360-480
- Size of Hose (inchxm): Ø1/4x4
- Air Consumption (L/m): 340
- Dimensions (LxWxH) (mm): 400x360x950
- Suction Tube Length (mm): 500
- Tank Capacity (kg): 14
- Ø Suction Tube (mm): 32
Daftar Harga Pompa Sepeda Motor Terbaru January 2026
| Kenmaster Pompa Sepeda | Rp48.900 |
| Kenmaster Selang Pompa Sepeda Tabung | Rp10.900 |
| KIT Pengkilap dan Pelindung Motor Multi Guna | Rp11.900 |
| monotaro Bicycle Bell (Bel Sepeda) | Rp33.900 |
| monotaro Rainproof Bicycle Light (Lampu Sepeda) | Rp64.900 |
| Kenmaster Pompa Injak | Rp63.900 |
| PIRELLI Ban Motor Touring | Rp419.900 |
| Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp2.499.900 |
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) | Rp1.399.900 |
| Sellery Hand Pump (Pompa Tangan) | Rp269.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/P102251526-1.jpg)
/P102247879-1.jpg)


/6oP102027240-3.jpg)
/ftP104661569-1.jpg)
/P102119211-1.jpg)


/P102120101-1.jpg)


/P103056520-1.jpg)