monotaro Bicycle Front Light Rainproof (Lampu Sepeda Depan)

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp73.900
Spesifikasi
Light SourceHigh brightness white LED x 3
MaterialBody / ABS resin, lens / P acrylic resin, handle holder / ABS resin
Luminous Intensity (cd)210
Protection ClassIPX3
Brightness (Lm)19
Battery Life (hour)Lit / approx. 24, flashing / approx. 48 (when using domestic alkaline batteries)
Dimensions (mm)33 x 30 x 83 (with handle holder attached)
Lighting Time (hour)24
Mounting Diameter (Φmm)Handle diameter 20-33.4
Power generation methodDry cell
Suitable BatteryAAA battery x 3
Types of Light BulbLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Produk ini juga sering disebut dengan Rainproof Bicycle Light
Description
Brightness of 210 candela with 3 LEDs. It is compact size easy to store in bags etc. Since it can be easily removed from the handle holder, it will be detached and removed from the bicycle so it can be carried, so it will be theft prevention. It can also be used as a light if removed. It is convenient because it can be adjusted with one button for 4 stages of lighting, blinking (early), blinking (slow), and extinguishing. It is also attachable without tools.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* The product is rainproof type but please do not wash it with water or wash it with water absolutely. * Please be sure to check before riding whether it is securely fixed so that the main body does not come off due to vibration during running.  * Please

Ulasan Produk